Buy more than* S$200* and get FREE SHIPPING

PKS Series

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
Pilot Kick Typefor Steam 2-Port-Valve Pks Series
CKD
4.00(1)
219.99 SGD
Dimension G (phi mm): 60, Highest Using Frequency (times/min): 60, Cv Value: 7, Coil: Open frame lead wire coil, Heat Resistance Class: H, Material (body): Bronze, Material (gasket): Teflon material, Dimensions C (mm): 35, Dimensions B (mm): 133, Dimensions E (mm): 26, Dimensions D (mm): 95, Orifice (mm): 20, Dimensions A (mm): 100, Connection Caliber (Rc): 3/4, Power Consumption (W): 22, Dimension H (mm): 49, Weight (kg): 2.2
Category PKS Series
Pilot Kick Typefor Steam 2-Port-Valve Pks Series
CKD
249.99 SGD
Dimension G (phi mm): 60, Highest Using Frequency (times/min): 60, Cv Value: 12, Heat Resistance Class: H, Material (body): Bronze, Fluid: Steam, Dimensions C (mm): 46, Dimensions B (mm): 145, Dimensions E (mm): 30, Dimensions D (mm): 107, Orifice (mm): 25, Dimensions A (mm): 110, Connection Caliber (Rc): 1, Power Consumption (W): 22, Dimension H (mm): 49, Weight (kg): 2.9
Category PKS Series
Pilot Kick Typefor Steam 2-Port-Valve Pks Series
CKD
169.99 SGD
Dimension G (phi mm): 60, Highest Using Frequency (times/min): 60, Cv Value: 4, Coil: Open frame lead wire coil, Heat Resistance Class: H, Material (body): Bronze, Material (gasket): Teflon material, Dimensions C (mm): 29, Dimensions B (mm): 126, Dimensions E (mm): 23, Dimensions D (mm): 88, Orifice (mm): 15, Dimensions A (mm): 90, Connection Caliber (Rc): 1/2, Power Consumption (W): 22, Dimension H (mm): 49, Weight (kg): 1.8
Category PKS Series
Pilot Kick Typefor Steam 2-Port-Valve Pks Series
CKD
469.99 SGD
Dimension G (phi mm): 84, Highest Using Frequency (times/min): 20, Cv Value: 22, Ambient Temperature (Degree C): 0-70, Heat Resistance Class: H, Fluid Temperature (Degree C): 5-175, Operating Pressure Range (MPa): 0-0.7, Dimensions C (mm): 135, Dimensions B (mm): 180, Dimensions D (mm): 128, Orifice (mm): 35, Dimensions A (mm): 170, Power Consumption (W): 57, Dimension H (mm): 66, Weight (kg): 9
Category PKS Series
2-port valve PKS series for the pilot kick type steam
CKD
539.99 SGD
Dimension G (phi mm): 84, 84, Highest Using Frequency (times/min): 20, 20, Cv Value: 30, 30, Ambient Temperature (Degree C): 0-70, 0-70, Heat Resistance Class: H, H, Fluid Temperature (Degree C): 5-175, 5-175, Operating Pressure Range (MPa): 0-0.7, 0-0.7, Dimensions C (mm): 140, 140, Dimensions B (mm): 185, 185, Dimensions D (mm): 133, 133, Orifice (mm): 40, 40, Dimensions A (mm): 180, 180, Power Consumption (W): 57, 57, Dimension H (mm): 66, 66, Weight (kg): 10, 10
Category PKS Series
PKS series pilot kick type 2 port valve
CKD
50.99 - 1,439.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category PKS Series

1