Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PKW Series

Sort by:
Showing 1 - 4 of 4 Results
Show: 30 60 90
VIEW: Grid View List View
2 Port Valve for Water Pkw Series Pilot Kick
CKD
5.00(1)
169.99 SGD
Highest Using Frequency (times/min): 30, Cv Value: 4, Ambient Temperature (Degree C): 0 - 65, Coil: Open frame lead wire coil, Valve Seat Leakage (cm3/min): 0 (however, hydraulic pressure 0.05 - 0.7(0.5)MPa), Apparent Power (VA): At the time of maintenance: 30 At the time of starting: 80, Mounting Position: Coil is limited to vertical attachment on top. , Heat Resistance Class: B, Material (body): Bronze, Fluid Temperature (Degree C): 5 - 60, Operating Pressure Range (MPa): 0 - 0.7, Dimension G(mm): 60, Fluid: Water, Withstanding Pressure (MPa): 1.5 (hydraulic pressure), Dimensions C (mm): 29, Dimensions B (mm): 126, Dimensions E (mm): 23, Dimensions D (mm): 88, Orifice (mm): 15, Dimensions A (mm): 90, Connection Caliber (Rc): 1/2, Power Consumption (W): 22, Dimension H (mm): 49, Weight ...
Category PKW Series
2 Port Valve for Water Pkw Series Pilot Kick
CKD
199.99 SGD
Highest Using Frequency (times/min): 30, Cv Value: 7, Heat Resistance Class: B, Material (body): Bronze, Dimension G(mm): 60, Fluid: Water, Dimensions C (mm): 35, Dimensions B (mm): 133, Dimensions E (mm): 26, Dimensions D (mm): 95, Orifice (mm): 20, Dimensions A (mm): 100, Power Consumption (W): 22, Dimension H (mm): 49, Weight (kg): 2.2
Category PKW Series
2-port valve PKW series for the pilot kick type water
CKD
659.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Highest Using Frequency (times/min): 6, Cv Value: 48, Ambient Temperature (Degree C): 0-40, Heat Resistance Class: B, Fluid Temperature (Degree C): 5-60, Operating Pressure Range (MPa): 0-0.5, Dimension G(mm): 84, Dimensions C (mm): 155, Dimensions B (mm): 207, Dimensions D (mm): 155, Orifice (mm): 50, Dimensions A (mm): 180, Power Consumption (W): 68, Dimension H (mm): 66, Weight (kg): 13
Category PKW Series
2 Port Valve for Water Pkw Series Pilot Kick
CKD
239.99 SGD
2014 TRUSCO Published Page: 1-1391, Highest Using Frequency (times/min): 30, Cv Value: 12, Ambient Temperature (Degree C): 0 to 65, Coil: Openframeleadwirecoil, Valve Seat Leakage (cm3/min): (0.05 to 0.7(0.5)MPawaterpressure)0, Apparent Power (VA): Retention time: 30 startup: 80, Mounting Position: Tobelimitedtoverticalmountingthatwasabovethecoilportion., Heat Resistance Class: B, Material (body): Bronze, Fluid Temperature (Degree C): 5 to 60, Operating Pressure Range (MPa): 0 to 0.7, Dimension G(mm): 60, Fluid: Water, Withstanding Pressure (MPa): 1.5(waterpressure), Dimensions C (mm): 46, Dimensions B (mm): 145, Dimensions E (mm): 30, Dimensions D (mm): 107, Orifice (mm): 25, Dimensions A (mm): 110, Connection Caliber (Rc): 1, Power Consumption (W): 22, Dimension H (mm): 49, Weight (kg): ...
Category PKW Series

1