Buy more than* S$200* and get FREE SHIPPING

For Direct Operation

Sort by:
Showing 1 - 4 of 4 Results
Show: 30 60 90
VIEW: Grid View List View
Push Button Switch for Hoist, For Direct OperationCob210 Series
KASUGA DENKI
4.00(2)
80.99 SGD
ADD TO CART
Attached Button Letter Paper: Above, Below, Ambient Temperature (Degree C): -15 To + 40 (However, no condensation or freezing), Number of Buttons: 2 points (1 set), Compatible Motor: Single phase 100/110V 0.75kW(MAX) Single phase 200/220V 1.5kW(MAX), Rated Current (A): 15, Mounting Position: Using the proper cabtire cable, in order for the cabtire cable insertion opening to be after, install, Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 to 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (crimp contact system), Impact Resistance: 500m/s, Bushing Part Number: C19, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at The insulation resistance tester of DC500V, Compatible Cable Outside Diameter (phi mm): 18.4 - 19.6, Conf...
Category For Direct Operation
For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
KASUGA DENKI
5.00(2)
66.99 - 199.99 SGD
Rated Current (A): 15, Rated Insulation Voltage (V): AC500
Category For Direct Operation
Push Button Switch for Hoist, For Direct OperationCob260 Series
KASUGA DENKI
4.00(2)
56.99 - 129.99 SGD
Ambient Temperature (Degree C): -15 to + 40 (However, no condensation or freezing), Rated Current (A): 7, Mounting Position: To install, the cable insertion slot should be top, and wired with proper cabtyre cable., Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 - 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (pressure terminal type), Impact Resistance: 500m/s, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at the insulation resistance tester of DC500V, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1, Rated Operating Voltage: Three phases 200/220V, Rated Insulation Voltage (V): AC250, Withstand Voltage: AC2000V 1 minute, Contacts: 2a, Protection S...
Category For Direct Operation
Push Button Switch for Hoist, For Direct OperationCob280 Series
KASUGA DENKI
3.50(2)
69.99 - 199.99 SGD
Category For Direct Operation

1