Buy more than* S$200* and get FREE SHIPPING

Exposure Type

Sort by:
Showing 1 - 12 of 12 Results
Show: 30 60 90
VIEW: Grid View List View
Push Button Switch for Power
KASUGA DENKI
4.50(6)
43.99 - 57.99 SGD
Number of Buttons: 3, Specification: phi18.5 bushing attached
Category Exposure Type
Push Button Switch for Power
KASUGA DENKI
4.57(7)
17.99 - 20.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 15, Materials (cover): Iron (5Y7 / 1 color suitability), Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more at 500V insulation-resistant tester, Mounting Location: The place where the abnormal vibration and impact are not received , Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories), Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Compatible Electric Wire (mm2): 2, Material (case): Iron (5Y7 / 1 color suitability), Clamping Torque: 1.4 - 1.8, Terminal Screws: M4, Withstand Voltage: AC2500V 1 minute, Structure: Iron case, Weight (kg): 0.19, Shape: Exposed typ...
Category Exposure Type
Push Button Switch for Power
KASUGA DENKI
4.67(6)
14.99 - 15.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 10, Relative Humidity: 45 - 85%, Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Compatible Electric Wire (mm2): 1.25, Clamping Torque: 1.0 - 1.3, Terminal Screws: M3.5, Withstand Voltage: AC2500V 1 minute, Structure: Iron case, Weight (kg): 0.14, Shape: Exposed type, Specification: phi12.5 bushing attached
Category Exposure Type
BS31 series
KASUGA DENKI
37.99 - 52.99 SGD
Category Exposure Type
BS33 series
KASUGA DENKI
76.99 SGD
Category Exposure Type
BS90 series
KASUGA DENKI
5.00(1)
45.99 - 63.99 SGD
Category Exposure Type
BSHT series
KASUGA DENKI
15.99 SGD
ADD TO CART
Category Exposure Type
BSK2 series
KASUGA DENKI
19.99 - 21.99 SGD
Category Exposure Type
High Pro Pushbutton Switch Exposed Type
Panasonic
5.00(3)
14.99 - 21.99 SGD
Material (case): Plastic, Terminal Screws: M3.5
Category Exposure Type
Push Button Switch for Power
KASUGA DENKI
4.80(5)
26.99 - 28.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 30, Materials (cover): steel (5Y7 / 1 color suitability), Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more (DC500V mega), JIS Standard: C8201-4-1, Mounting Location: The place where the abnormal vibration and impact are not received , Conformity Standard: Electric appliance safety law (conforming product), Ambient Temperature: -15 to 40 deg C (however,no condensation or freezing), Compatible Electric Wire (mm2): 3.5, Material (case): steel (5Y7 / 1 color suitability), Clamping Torque: 2.5 - 3.5, Terminal Screws: M5, Withstand Voltage: AC2500V 1 minute, Structure: Iron case, Shape: Exposed type, Accessories: FIT BUSHING / phi 18.5
Category Exposure Type
Operation For Push Button Exposed Type 1S Type
Panasonic
5.00(4)
10.99 - 28.99 SGD
Switching Frequency (times /hour): (Electrical and mechanical) 1200, Screw Dimensions: M3.5
Category Exposure Type
Operation for Pushbutton Exposed Type, Rain-Proof Type
Panasonic
1.00(2)
45.99 SGD
ADD TO CART
Caution: Since it has 2 types of cable support packing in it, please match the cable to be used and use the correct cable. Tighten the wire connections with the proper torque. Electric wires that can be inserted in the same Terminal are within the same 2 sizes., Current Capacity: (Input-cut-off current) 200V, 50A (Pont of contact) AC250V or less/5A, AC600V or less/3A, Number of Opening/Closing (times): Opening and closing: 5, input: 100 (1 in 10 seconds), Switching Frequency (times /hour): (Electrical and mechanical) 1200, Switching Lifetime (times): (Electrical) 500000 or more (mechanical) 5 million or more, Connectable Wire (mm2): 2 (stranded wire), 1.6mm (single wire), Compatible Cable: when using A packing/2-kind cab tire cable (0.75 mm2 x 3 core), when using D packing/Vinyl cab ti...
Category Exposure Type

1