Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tapes

Sort by:
Showing 31 - 60 of 2,703 Results
Show: 30 60 90
VIEW: Grid View List View
Sealing Tape
ESCO
4.99 - 43.99 SGD
Tape Length (m): 2, Base Material: EPDM foam, Color: Black, Material: EPDM foam
Category Tapes > Building Tapes > Gap, Water Removing Tapes
Heat Resistant Aluminum Foil Adhesive Tape
SLIONTEC
4.50(4)
42.99 - 1,599.99 SGD
Purpose: Sealing joint for high temperature piping and ducts. Repair of automobile mufflers and exhaust pipes., Adhesive: Silicone based, Tape Thickness (mm): 0.1, Tape Length (m): 20, Base Material: Aluminum foil
Category Tapes > Repair and Sealing Tape > Metal Tapes
Heat-Resistant Glass Cloth Tape
TRUSCO
5.00(4)
20.99 - 109.99 SGD
Insulation Breakdown Voltage (kV/mm): 11, Tensile Strength (N/10mm): 200, Adhesive Power (N/10mm): 3.8, Continuous Use Temperature (deg C): 180 (heat-resistant classification Class H or equivalent), Adhesive: Silicone series, Tape Thickness (mm): 0.2, Base Material: Glass cloth, Color: White
Category Tapes > Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Paper Tape
SEKISUI JUSHI
2.99 SGD
ADD TO CART
Adhesive Force (N/15mm): 2.8, Tensile Strength (N/10mm): 45, Adhesive: Rubber-based, Tape Thickness (mm): 0.105, Tape Length (m): 15, Base Material: Pulp, Tape Width (mm): 15, Color: Beige, TRUSCO Part Number: 391-3970
Category Tapes > Filament Tapes
Safety Walk SWB Anti Slip Tape
ThreeM 3M
4.67(6)
23.99 - 35.99 SGD
Purpose: For stone, tile, and metal stairs, etc. For entrances. For ladders and stepladders., Material (reverse side): Backing paper: liner paper, Tape Thickness (mm): 0.8, Abrasive Grain: Surface: Stone, Tape Length (m): 4.5, Operating Temperature Range (deg C): -20 - 60, Type: Roll type (outdoor type), Color: Black
Category Tapes > Safety Protection Tapes > Grip Tapes > Outdoor Use
3M Glass Cloth Tape 361
ThreeM 3M
4.40(5)
28.99 - 279.99 SGD
Purpose: Area masking during grinding and welding., UL Standards: E124809, Tensile Strength (N/10mm): 251, Adhesive Power (N/10mm): 4.31, Adhesive: Silicone based, Tape Thickness (mm): 0.19, Base Material: Glass cloth, Color: White
Category Tapes > Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Stainless Steel Foil Adhesive Tape
SLIONTEC
4.00(5)
41.99 - 84.99 SGD
Purpose: Stainless sealing joint, repair, Gloss: Available, Tensile Strength (N/10mm): 270, Adhesive Power (N/10mm): 13.7, Base Material Thickness (mm): 0.04, Adhesive: Acrylic, Tape Thickness (mm): 0.12, Tape Length (m): 20, Operating temperature Limits: -10-130 degree C, Base Material: Stainless foil, Color: Silver, Specification: A cutter is needed for cutting
Category Tapes > Repair and Sealing Tape > Metal Tapes
3M Masking Tape No.243
ThreeM 3M
90.99 SGD
ADD TO CART
Purpose: Automotive paint. For sealing , Tensile Strength (N/10mm): 28.6, Adhesive Power (N/10mm): 1.06, Heat-Resistant Temperature (deg C): 120 (Standard / 1 hour), Elongation (%): 5 (at the time of a fracture), Tape Thickness (mm): 0.08, Tape Length (m): 100, Tape Width (mm): 15, Color: Yellow, Type: For paper beams
Category Tapes > Masking Tapes > For Car Painting
3M Double-Sided Adhesive Tape 7120
ThreeM 3M
10.99 - 18.99 SGD
Purpose: Double-sided adhesive tape for the auto body Adhesive for various automotive interior and exterior components Side molds, emblems, visor, spoiler, etc., Adhesive Power (N/10mm): 20.0, Tape Thickness (mm): 2.0, Tape Length (m): 5, Base Material: Acrylic foam, Color: Ash
Category Tapes > Double Sided Tapes > For Cars
3M Self-Fusing Adhesion Insulating Tape No. 2242
ThreeM 3M
8.99 - 15.99 SGD
Purpose: Insulation / waterproofing / sealing electric wire connections. Plumbing water leak repair. Insulation / waterproofing for uneven parts., Insulation Breakdown Voltage (kV/mm): 10, Tensile Strength (N/10mm): 98, Continuous Use Temperature (deg C): 90, Tape Thickness (mm): 0.76, Tape Length (m): 4.5, Base Material: EP rubber, Color: Black, Specification: No liner, A cutter is needed for cutting
Category Tapes > Plastic tape > Self Fusing Tapes
Scotch Heavy Duty Duct Tape
ThreeM 3M
3.75(4)
17.99 SGD
ADD TO CART
Adhesive Power (N/10mm): 8.5, Adhesive: Rubber-based, Tape Thickness (mm): 0.23, Tape Length (m): 18, Base Material: Polyethylene (polyester mesh case), Tape Width (mm): 48, Color: Clear, TRUSCO Part Number: 363-0943
Category Tapes > Repair and Sealing Tape > Repair Tapes
Heat Resistant Teflon Tape
AS ONE
149.99 - 229.99 SGD
Adhesive: Silicon series, Tape Length (m): 33, Base Material: Teflon film, Tape Width (mm): 25.4
Category Tapes > Fluorine Resin Tapes
3M Rubber Mastic Tape, Weather Resistant, High Adhesive, Insulation
ThreeM 3M
37.99 SGD
ADD TO CART
Caution: A cutter is needed for cutting, Purpose: Sealing of cable sheath cut edge, corrugated part, and the terminal unit. Seal and corrosion protection of pipe and flange portion., Insulation Breakdown Voltage (kV/mm): 20, Continuous Use Temperature (deg C): 90, Adhesive Force: 26N/10mm, Tape Thickness (mm): 1.65, Tensile Strength: 17N/10mm, Tape Length (m): 3, Tape Width (mm): 50.8, Weight (g): 380, Color: Black, Specification: A cutter is needed for cutting
Category Tapes > Repair and Sealing Tape > Sealing Tapes
Crepe Paper Masking Tape
ThreeM 3M
5.99 - 42.99 SGD
Tensile Strength (N/10mm): 35, Adhesive Power (N/10mm): 2.59, Continuous Use Temperature (deg C): 190 (60 minutes), Tape Thickness (mm): 0.17, Tape Length (m): 50, Color: Cream
Category Tapes > Masking Tapes > for Coating
Safety Walk A Type Of Anti Slip Tape
ThreeM 3M
11.99 - 759.99 SGD
Adhesive Power (N/10mm): 10.8, Tape Thickness (mm): 0.8
Category Tapes > Safety Protection Tapes > Grip Tapes > Indoor Use > General
Strong Multiuse Repair Scotch Tape, Duct Sealing Tape,
ThreeM 3M
7.99 - 16.99 SGD
Adhesive Force (N/25mm): 4.4, Tape Thickness (mm): 0.17, Tape Width (mm): 48, Color: Silver
Category Tapes > Repair and Sealing Tape > Sealing Tapes
Polyester Film Tape
TERAOKA SEISAKUSHO
0.99 - 17.99 SGD
Tensile Strength (N/25mm): 95.6, Tape Thickness (mm): 0.05
Category Tapes > Tape for Electronic and Circuit Board > Polyester Tapes
Foam Double Sided Tape
DIATEX
5.00(1)
9.99 - 12.99 SGD
Holding Power (mm/h): 0.3, Adhesive Power (N/10mm): 5, Adhesive: Acrylic, Tape Thickness (mm): 1, Tape Length (m): 10, Base Material: PE Cross + PE foam, Color: White, Specification: Able to cut with hand
Category Tapes > Double Sided Tapes > For Building Boards, Temporary Panel Fastening
Safety Walk S-B Anti-Slip Tape
ThreeM 3M
27.99 - 589.99 SGD
Tensile Strength (N/10mm): 114, Adhesive Power (N/10mm): 9.2, Base Material: Plastic film
Category Tapes > Safety Protection Tapes > Grip Tapes > Indoor Use > General
Heat Resistant Glass Cross Tape
ThreeM 3M
4.50(4)
20.99 SGD
ADD TO CART
Purpose: Connection of the heat-resistant wire insulator., AS ONE Part Number: 2-1489-01, Insulation Breakdown Voltage (kV/mm): 11, Tensile Strength (N/10mm): 200, Adhesive Power (N/10mm): 3.8, Continuous Use Temperature (deg C): 180, Adhesive: Silicone based, Tape Thickness (mm): 0.2, Tape Length (m): 10, Base Material: Glass cloth, Tape Width (mm): 19, TRUSCO Part Number: 217-2801
Category Tapes > Tape for Electronic and Circuit Board > Glass and Ceramic Tapes
Strapping Tape
Amon Industry
4.99 SGD
Length (m): 20, Color: Black, Thickness (mm): 0.13, Material: Base material/ PVC vinyl adhesive, Adhesive/rubber adhesive, Application: For bonding of harnesses and cords, and treating wiring terminals
Category Tapes > Plastic tape > Electrical Component and Harness
3M Double-Sided Adhesive Tape 7108Aad
ThreeM 3M
8.99 - 189.99 SGD
Adhesive Power (N/10mm): 15.6, Tape Thickness (mm): 0.8, Extensibility (%): 680, Tape Length (m): 10
Category Tapes > Double Sided Tapes > For Cars
VHB(TM) Structure Joint Tape Y-4930
ThreeM 3M
4.67(3)
61.99 - 3,869.99 SGD
Adhesive Power (N/10mm): 49, Tape Thickness (mm): 0.64
Category Tapes > Double Sided Tapes > Bonding Tapes
Nitto Eput Sealer No. 686
Nitto Denko
3.99 - 2,189.99 SGD
Adhesive Force (N/15mm): 6.1, Tape Length (m): 2, Base Material: EPDM
Category Tapes > Building Tapes > Gap, Water Removing Tapes
3M Polymide Tape 5413
ThreeM 3M
4.50(2)
139.99 - 189.99 SGD
Purpose: Printed circuit board soldering processes masking. Masking that requires heat-resistance, including others. Heat resistant coating, heat resistant protection., Tensile Strength (N/10mm): 51, Adhesive Power (N/10mm): 2.78, Adhesive: Silicone based, Tape Thickness (mm): 0.07, Tape Length (m): 33, Operating temperature Limits: -73-260 degree C, Base Material: Polyimide film, Color: Brown
Category Tapes > Tape for Electronic and Circuit Board > Polyimide Adhesive Tapes
Transparent Double Sided Tape No.539R
Nitoms
3.99 - 129.99 SGD
Adhesive Power (N/10mm): 4.0, Tape Thickness (mm): 0.1, Tape Length (m): 20, Base Material: Polypropylene film, Color: Transparent
Category Tapes > Double Sided Tapes > General Use > Transparent
Million Vinyl Tape
KYOWA (Rubber Band)
9.99 - 29.99 SGD
Purpose: Insulation of terminals and electrical wire and cable joints. Classification and summary of switchboard and wire harness Identification of jigs Packing and repairing of furnitures such as do -it -yourself, Unwinding Force: 650gf/19mm, Operating Temperature (deg C): -20 - 60, Adhesive Force: 400gf/19mm, Elongation (%): 200, Tape Thickness (mm): 0.2, Tensile Strength: 5.5kgf/19mm, Thickness (mm): 0.2
Category Tapes > Plastic tape > General Use
PYOLAN Non Slip Tape
DIATEX
5.00(1)
10.99 SGD
ADD TO CART
Tensile Strength (N/10mm): 60, Adhesive Power (N/10mm): 6.4, Adhesive: Acrylic, Tape Thickness (mm): 0.16, Tape Length (m): 25, Base Material: Polyethylene cross, Tape Width (mm): 50, Color: White, TRUSCO Part Number: 391-4062
Category Tapes > Safety Protection Tapes > Grip Tapes > Indoor Use > General
Roller
Meguro Kagaku
12.99 SGD
ADD TO CART
Shape: Right / with step, left / sharp edges
Category Tapes > Double Sided Tapes > For Cars
Silicon Rubber Tape
Amon Industry
4.71(7)
14.99 SGD
ADD TO CART
Elongation Rate (%): 300 or more, Operating Temperature Range (deg C): -54 - 260, Size: 25 mm x 3m thickness0.5 mm , Caution: This product does not have a fixing capacity.Do not use as a permanent device., Application: Insulating, binding, and first aid for water leaks, etc
Category Tapes > Plastic tape > Electrical Component and Harness

Prev 1 2 3 4 5 6 7 8 9 10 ...91 Next