Buy more than* S$200* and get FREE SHIPPING

CD, DVD Drives

Sort by:
Showing 1 - 11 of 11 Results
Show: 30 60 90
VIEW: Grid View List View
Simple package USB2.0 read-only portable DVD-ROM drive AC adapter included
ELECOM
68.14 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Interface: USB2.0 High-Speed, Weight (g): 280
Category CD, DVD Drives
DVD disk drive M-DISC compatible USB3.0 slim thickness
ELECOM
82.72 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Memory Capacity: DVD-RAM/4.7GB,DVD+/-R/RW/4.7GB,CD-R/RW/700MB, Interface: USB3.0, Input Voltage (V): DC+5, Connector Shape: USB3.0 micro-B x1
Category CD, DVD Drives
DVD disk drive M-DISC compatible all-in-one software USB 3.0 slim thickness
ELECOM
98.23 SGD
ADD TO CART
Memory Capacity: DVD-RAM/4.7GB,DVD+/-R/RW/4.7GB,CD-R/RW/700MB, DVD-RAM/4.7GB,DVD+/-R/RW/4.7GB,CD-R/RW/700MB, DVD-RAM/4.7GB,DVD+/-R/RW/4.7GB,CD-R/RW/700MB, Interface: USB3.0, USB3.0, USB3.0, Input Voltage (V): DC+5, DC+5, DC+5, Connector Shape: USB3.0 micro-B x1, USB3.0 micro-B x1, USB3.0 micro-B x1
Category CD, DVD Drives
DVD playback drive for smartphones and tablets Android compatible USB 2.0
Logitec
149.90 SGD
ADD TO CART
Interface: USB2.0, USB2.0, USB2.0, Input Voltage (V): DC+5, DC+5, DC+5, Connector Shape: USB2.0 micro-B x1, USB2.0 micro-B x1, USB2.0 micro-B x1
Category CD, DVD Drives
Ultrathin portable DVD drive
Transcend
63.95 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Operating Voltage: 5V, Weight (g): 246
Category CD, DVD Drives
USB2.0 portable DVD editing playback writing software included
Logitec
75.31 SGD
ADD TO CART
PC Operating Environment: MediaSuite10 for DVD (PowerDVD12 + PowerDirector10 + Power2Go 8), Buffer Memory: 1MB, Interface: USB2.0 High-Speed, USB2.0 High-Speed, USB2.0 High-Speed, Body Weight (g): 280, 280, 280
Category CD, DVD Drives
USB3.0 compatible Blu-ray disc drive for Mac
Logitec
269.90 SGD
ADD TO CART
Caution: * corresponding OS are both limited to Japanese OS. * Even if it meets the above conditions, it does not even guaranteed to work in all of the personal computer. * disk loading system is DVD-RAM disc in the state entered the cartridge can not be used., This product is manufactured in Japanese standards. Please check the specification before you order., Buffer Memory: 2MB, Interface: USB 3.0 Super-Speed, Connector Shape: USB3.0 MicroBx1, OS Support: macOS Sierra(10.12), Mac OS X 10.11/10.10/10.9/10.8/10.7,Windows 7/8.1/10
Category CD, DVD Drives
USB2.0 portable DVD drive writing software included
Logitec
5.00(1)
57.49 - 64.38 SGD
Buffer Memory: 1MB, 1MB, 1MB, Interface: USB2.0 High-Speed, USB2.0 High-Speed, USB2.0 High-Speed, Body Weight (g): 280, 280, 280
Category CD, DVD Drives
Portable DVD drive SV for Mac
Logitec
84.86 SGD
ADD TO CART
Caution: * Supported OS is limited to Japanese OS., *This product is manufactured in Japanese standards. Please check the specification before you order., Interface: USB3.0, Input Voltage (V): DC+5, Connector Shape: USB3.0 micro-Bx1, OS Support: macOS Sierra(10.12),Mac OS X 10.11,10.10,10.9,10.8,10.7,10.6,10.5
Category CD, DVD Drives
USB2.0 DVD Drive
Logitec
-
RoHS Directive: Correspondence, Reading Speed: DVD-RAMVer.2.2 / 12 speed, DVD-RAMVer.2.1 / 5-speed, DVD-RAMVer.2.0 / 5-speed, DVD-ROM (2-layer) / 12x, DVD-ROM (1 layer) / 16x, DVD + R (2-layer) / 12x, DVD + R (1 layer) / 16x, DVD + RW / 13 speed, DVD-R (2-layer) / 12x, DVD-R (1 layer) / 16x, DVD-RW / , Discloading Method: Tray method (the DVD-RAM disc of state that entered the cartridge unusable), Set Up System: Horizontal / vertical (8cm disks only when horizontal), Memory Capacity: [DVD-RAM double-sided disk /9.4GB, single-sided disk /4.7GB(8cm double-sided disk /2.8GB,8cm single-sided disk /1.4GB) , Warranty Period: 1 year, Body Dimensions (Width x Depth x Height) (mm): 162 x 265.5 x 52.3 (when horizontally, body only, excluding protrusions), Interface: USB2.0High-Speed, Speed: [Writing...
Category CD, DVD Drives
For Usb2.0 External DVD Drive
BUFFALO
-
Data Transfer Rate: [WRITE (Maximum)] DVD-RAM12 X (1 layer) /DVD-R 24 x /DVD-R (2 layer) 8 x/DVD-RW 6 x /DVD+R (1 layer) 24 x /DVD+R (2 layer) 8 x /DVD+RW 8 x CD-R 48 x /CD-RW 32 x [READ (Maximum)] DVD-RAM (9.4 GB FOR BOTH SIDES, 4.7 GB FOR SINGLE SIDE) 12 X /DVD-ROM (1 LAYER)16 X (2 LAYER) 12 X /DVD-R (1 LAYER) 16 X /DVD-R (2 LAYER) 12 X /DVD-RW 12 X/DVD+R (1 LAYER) 16 X /DVD+R (2 LAYER)12 X /DVD+RW 12 X/CD-ROM, CD-R 48 X /CD-RW40 X, Discloading Method: Tray loading system, Operating Humidity (%): 20 to 80 (with no condensation), Operating Temperature (degree C): 5 - 35, Operating Envrionment: CPU/PentiumIII500MHz+, memory / 128 MB or more (256 MB or more recommended), display 1024 x 768 +, high color 16 bits +, HDD / about 215 MB (for attached software installation) (5 GB or m...
Category CD, DVD Drives

1