Buy more than* S$200* and get FREE SHIPPING

Safety Blocks

Sort by:
Showing 1 - 8 of 8 Results
Show: 30 60 90
VIEW: Grid View List View
Safety Block, "BELBLOCK"
FUJII DENKO
4.50(2)
369.90 - 659.90 SGD
Maximum Working Load (kg): 120
Category Safety Blocks
Retractable Lifeline RKF2-LR
Polymer Gear
479.90 - 689.90 SGD
Lanyards (Diameter)(mm): 27x1.3, Hook Full Length (mm): 195, Hook: 1 Lock Steel, Type: Carabiner
Category Safety Blocks
Retractable Lifeline F5SF2-LR
Polymer Gear
3.50(2)
419.90 - 659.90 SGD
Effective Hook Diameter (mm): Upper large diameter hook / 50, a small-diameter bottom hook / 21, Drop Impact Load (kN): 8 within, Maximum Working Load (kg): 30 to 100, Lanyards (Diameter)(mm): 27x1.3, Hook Full Length (mm): 195, Hook: 1 Lock Steel, Functions: Auto Retractable, Type: Large diameter hook
Category Safety Blocks
Wire rope winding Toshiki Ultra Lock
FUJII DENKO
949.90 - 1,259.90 SGD
Drop Impact Load (kN): 4.0, Maximum Working Load (kg): 120, Wire Diameter (phi mm): 4.3
Category Safety Blocks
Self-locking (fall protection device)
ENDO KOGYO
889.90 - 1,749.90 SGD
Category Safety Blocks
Self-locking SL-35H
ENDO KOGYO
2,499.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rope Dimensions (Diameter phi mm X Length m)): 4.76x35, Maximum Working Load (kg): 120, Fall distance (m): 1, Maximum Impact Load (kN): 4, Dimensions (Vetical x Horizontal) (mm): 620x346, Weight (kg): 23, Length (mm): 173
Category Safety Blocks
Block reel F 5 type
Polymer Gear
339.90 SGD
ADD TO CART
Caution: Please only use it as a crash of the human body, Purpose: Prevent crashing for vertical movement, Lanyards (effective length) (m): 3.5, Lanyards (Diameter)(mm): 18x1.7, Hook Full Length (mm): 195, Case Dimension (mm): 150x120x67, Hook Opening (mm): 50, Weight (g): 1360
Category Safety Blocks
DBI- Sara fall protection when congestion measures strap
ThreeM 3M
61.94 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Safety Blocks

1