Buy more than* S$200* and get FREE SHIPPING

Winding Corrugated Cardboard

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Cardboard Roll
YUTAKA MAKE
5.00(2)
23.99 SGD
ADD TO CART
Purpose: For general packaging. Packaging, cushioning material, curing, etc., Length (m): 5, Weight (g): 600, Color: Craft , Thickness (mm): 1.95, Width (mm): 900, Material: Yellow, TRUSCO Part Number: 367-4070
Category Winding Corrugated Cardboard
Wound cardboard
SANYU
4.22(9)
35.99 SGD
ADD TO CART
Length (m): 10, 10, Thickness (mm): About 2, Width (mm): 900, 900
Category Winding Corrugated Cardboard
Cardboard Roll
MonotaRO
239.99 SGD
ADD TO CART
Caution: * Be careful to keep away from fire since it is combustible. * Since it is a paper products, it may cause some scratches and dents at the time of shipment. , Purpose: For fit a size of the objects by light packing, and it can be easily bent and cut. For winding packing of details which is difficult to wind taking an advantage of the characteristics of rolled cardboard., Material (surface): Kraft 50g / m2, Material (reverse side): Kraft 50g / m2, Composition: (Table) Craft 50g, Length (m): 50, Diameter (phi mm): About 400, Color: Cardboard color, Weight (kg): About 6-1 7, Thickness (mm): 3, Width (mm): 1000
Category Winding Corrugated Cardboard
Single-faced corrugated board
MIYAJIMA Chemical Industry
4.00(1)
40.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Length (m): 5, Width (mm): 1000
Category Winding Corrugated Cardboard
Winding cardboard
MIYAJIMA Chemical Industry
19.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Length (m): 5, Width (mm): 1000
Category Winding Corrugated Cardboard

1