Buy more than* S$200* and get FREE SHIPPING

Steam Trap

Sort by:
Showing 1 - 18 of 18 Results
Show: 30 60 90
VIEW: Grid View List View
Steam Trap
TLV
5.00(2)
309.90 - 729.90 SGD
Lower Operating Pressure (MPaG): 0.03, Maximum Working Pressure (MPa / G): 1.6, Maximum Temperature (Degree C): 220
Category Steam Trap
Steam Trap, Screw TypeTd-10Na Series
YOSHITAKE
4.75(4)
219.90 SGD
Connection: JIS Rc, Maximum Temperature (degreeC): 220, Dimensions L (mm): 90, Material (Body): SPHEROIDAL GRAPHITE CAST IRON (FCD450), Color: Silver, Specification: Built-in strainer
Category Steam Trap
Steam Trap
VENN
249.90 - 259.90 SGD
Caution: Please attach the strainer on primary side of the trap, Material (disk): SUS (stainless steel), Material (flange): S25C, Compatible Fluid: Steam, Materials (cap): FCD (spheroidal graphite cast iron), Dimensions A (mm): 70
Category Steam Trap
Steam Trap
VENN
5.00(2)
149.90 - 269.90 SGD
Caution: Please attach the strainer on primary side of the trap, Compatible Pressure Range (MPa): 0.035 - 0.7, Material (bucket): C1221P, Materials (Valve / Valve seat): SUS (stainless steel), End Connection: JIS Rc screw thread, Compatible Fluid: Steam, Pressure Resistance (MPa [kgf/cm2]): Hydraulic pressure: 1.5 (main unit), Form: Mechanical (downward bucket type), Material (Body): FC (gray cast iron), Others: Please attach a strainer to the primary side of the trap., Specification: Screwing type "strainer built in type"
Category Steam Trap
Steam Trap, Screw Type TB880 Series
YOSHITAKE
5.00(1)
179.90 - 189.90 SGD
Material (strainer): (Built-in) stainless steel, Flow Direction: Next -> side, Material (bucket): Stainless steel, Materials (Valve / Valve seat): Hardened chrome steel, Compatible Fluid: Steam drain, Dimensions H1 (mm): 87, Connection: JIS Rc, Maximum Pressure (MPa): 1.05, Maximum Temperature (degreeC): 220, Dimensions A (mm): 95.2, Dimension H (mm): 154, Dimensions L (mm): 127, Form: Bucket, Material (Body): Gray cast iron, Color: Silver, Weight (kg): 2.5, Specification: Built-in strainer
Category Steam Trap
1/2 inches Steam Trap
ESCO
92.24 SGD
ADD TO CART
Permissible Temperature (degree c): (Up to) 240, Maximum Allowable Pressure (MPa): 3.2, Mounting Screw: 1/2 "PF, Overall Length (mm): 65, Material: Stainless, ESCO Part Number: EA464A-4
Category Steam Trap
Steam Trap
VENN
449.90 - 459.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Steam Trap
Disc-Type Steam Trap
YOSHITAKE
4.50(2)
409.90 - 419.90 SGD
Compatible Pressure (MPa): 0.035-4.2, Maximum Temperature (Degree C): 425, Connection Method: JIS Rc
Category Steam Trap
Reverse bucket steam trap
YOSHITAKE
159.90 - 249.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: In steam transport pipes and steam header., Maximum Temperature (Degree C): 220, Connection Method: JIS Rc
Category Steam Trap
Steam traps (flange type) TB-5-10 series
YOSHITAKE
339.90 - 359.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Orifice size: #38, Compatible Pressure Range (MPa): 1, Material (bucket): SUS, Materials (Valve / Valve seat): SUS, Maximum Operating Pressure Differential (MPa): 1, Maximum Temperature (Degree C): 220, Dimension H (mm): 177, Material (Body): FCD450
Category Steam Trap
Steam trap (screw-in type) TS-7 series
YOSHITAKE
459.90 SGD
ADD TO CART
Material (strainer): SUS, Compatible Pressure Range (MPa): 1, Materials (Valve / Valve seat): SUS, Lower Operating Pressure Difference (MPa): 0.03, Maximum Temperature (Degree C): 183, Nominal Diameter (A): 15A, Connection Method: JIS Rc, Nominal Diameter (B): 1/2, Dimension H (mm): 118, Dimensions L (mm): 107, Material (Body): FCD450, Weight (kg): 2.2
Category Steam Trap
steam trap
VENN
539.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ can not be used for superheated steam., Material (Thermo Element): SUS, Materials (Valve / Valve seat): SUS, Nominal Diameter (A): 20A, Material (Tap): CAC406, Dimension H (mm): 135, Dimensions L (mm): 170, Material (Body): FC, Weight (kg): 4.5
Category Steam Trap
Steam Trap
TLV
449.90 SGD
Category Steam Trap
Steam Trap
TLV
3.00(1)
339.90 - 359.90 SGD
Category Steam Trap
Bypass a steam trap
YOSHITAKE
459.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: The tube end and air-conditioning equipment of the steam main., Lower Operating Pressure (MPa): 0.03, Maximum Temperature (Degree C): 183, Nominal Diameter (A): 15, Connection Method: JIS Rc, Nominal Diameter (B): 1/2, Dimension H (mm): 118, Dimensions L (mm): 107, Weight (kg): 2.3, TRUSCO Part Number: 382-5655
Category Steam Trap
AK1H-GH FC strainer built-in steam trap [for 1.0MPa]
VENN
239.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Pressure (MPa): 0.035-1.0, Dimension G(mm): 98, Dimension L2 (mm): 94, Dimension L1 (mm): 184, Dimension d (mm): 1, Dimension H (mm): 81, Nominal Diameter: 25A
Category Steam Trap
AK 5 - MS FCD small bucket type steam trap [0.01 - 1.6 MPa]
VENN
239.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Pressure (MPa): 0.01-1.6, Dimension G(mm): 79, Nominal Diameter: 25A, Dimensions L (mm): 105, Weight (kg): 2
Category Steam Trap
Balance pressure type steam trap
Spirax-Sarco
5.00(1)
219.90 - 269.90 SGD
Dimensions E (mm): 55, Rating: PN16
Category Steam Trap

1