Buy more than* S$200* and get FREE SHIPPING

Air Vent Valve

Sort by:
Showing 1 - 16 of 16 Results
Show: 30 60 90
VIEW: Grid View List View
Air Vent Valve
VENN
179.99 SGD
Compatible Pressure (MPa): 1.0 or less, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 1.75 [17.5], Fluid Temperature (Degree C): 5 to 90, Float: SUS (stainless steel), Dimension D (phi mm): 80, Dimension H (mm): 163, Form: Float type, Material (Body): SUS (stainless steel), Weight (kg): 0.67, Specification: Water Supply Act performance standard conformity product, small size made of SUS, for general use, built-in strainer
Category Air Vent Valve
Air Vent Valve
VENN
4.80(5)
129.99 SGD
Float: Polypropylene, Dimension D (phi mm): 59, Dimension H (mm): 112, Form: Float type, Weight (kg): 0.6
Category Air Vent Valve
Air Vent TA-3 Series
YOSHITAKE
5.00(1)
159.99 - 209.99 SGD
Material (float): Stainless steel, Compatible Pressure (MPa): 0.01 to 1, Materials (Valve): Brass, Material (cover): Spheroidal graphite cast iron (FCD450), Dimensions d1 (mm): Rc3/8, Connection: JIS Rc, Dimensions C (mm): 114, Maximum Temperature (degreeC): 90, Material (Body): Spheroidal graphite cast iron (FCD450)
Category Air Vent Valve
Air release valve TA-3C series
YOSHITAKE
239.99 - 269.99 SGD
Compatible Pressure (MPa): 0.01-1, Dimensions d1 (mm): Rc3/8, Connection: JIS Rc, Dimensions C (mm): 114
Category Air Vent Valve
Air release valve TA - 16 series
YOSHITAKE
169.99 - 189.99 SGD
Compatible Pressure (MPa): 0.01-1, Maximum Temperature (degreeC): 90
Category Air Vent Valve
Air Vent Valve TA-22 Type
YOSHITAKE
139.99 SGD
Maximum Temperature (Degree C): 100, Connection Method: JIS R
Category Air Vent Valve
Air Remove Valve
YOSHITAKE
4.00(1)
169.99 - 179.99 SGD
Compatible Pressure (MPa): 0.0.1 to 1.0, Compatible Fluid: Hot and cold water, Maximum Temperature (Degree C): 90, Connection Method: Entrance / JIS R, exit / JIS Rc, Material: Body-cover / stainless steel, disk gasket / synthetic rubber, float / stainless steel
Category Air Vent Valve
Air Vent Valve
VENN
219.99 SGD
Category Air Vent Valve
Air vent valve TA-18 Series
YOSHITAKE
4.50(2)
61.99 - 64.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Pressure (MPa): 0.01-0.3, Maximum Temperature (degreeC): 100, Weight (g): 130, Material (Body): SUS
Category Air Vent Valve
Air for hot and cold water, oil vent valve
YOSHITAKE
159.99 - 189.99 SGD
Category Air Vent Valve
AF17N-FS new standards fit small bronze air vent valve [Rc1 / 4 screw]
VENN
149.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Fluid Temperature (Degree C): 5-100, Type: JIS Rc1/4, Accessories: -
Category Air Vent Valve
AF4S-G FC Air vent valve [General purpose]
VENN
149.99 - 209.99 SGD
Fluid Temperature (Degree C): 5-90, 5-90, 5-90
Category Air Vent Valve
AF6N-F new standards fit small brass air vent valve
VENN
129.99 SGD
Fluid Temperature (Degree C): 5-100, 5-100
Category Air Vent Valve
AF 9 - D SUS air release valve [With intake side check function]
VENN
219.99 SGD
Fluid Temperature (Degree C): 5-90, Type: JIS Rc3/8
Category Air Vent Valve
AFV4N-F Water Law on bronze intake and exhaust valves
VENN
209.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible Pressure (MPa): 0.01-1, Fluid Temperature (Degree C): 5-40, Weight (kg): 1.3
Category Air Vent Valve
Air Vent TA-11 Series
YOSHITAKE
4.62(8)
-
Material (float): Heat-resistant resin, Plating: Nickel plating, Compatible Pressure (MPa): 0.01 - 0.3, Material (disk): Synthetic rubber, Compatible Fluid: Hot and cold water, Connection: (ENTRANCE) JIS R (EXIT)CAP METHOD, Maximum Temperature (degreeC): 100, Material (Body): Brass
Category Air Vent Valve

1

Air vent valve Related Products

Related Products