Buy more than* S$200* and get FREE SHIPPING

Chain with Attachments

Sort by:
Showing 1 - 11 of 11 Results
Show: 30 60 90
VIEW: Grid View List View
Attachment and Roller Chain
KATAYAMA CHAIN (KANA)
169.99 - 319.99 SGD
Pin Type: Rivet form, Material: Steel, Specification: Each link attach
Category Chain with Attachments > K1 Attach (Every Link)
Attachment and Roller Chain
KATAYAMA CHAIN (KANA)
5.00(1)
119.99 - 259.99 SGD
Pin Type: Rivet form, Number of Rows: 1, Material: Standard steel chain, Specification: Link attach alternately
Category Chain with Attachments > K1 Attach (Every 2 Links)
Attachment Joint Link
KATAYAMA CHAIN (KANA)
5.00(2)
1.99 - 7.99 SGD
Pin Type: Cotter pin type, Number of Rows: 1
Category Chain with Attachments > K1 Joint Link
Roller chain with attachment A - 1 Joint link
KATAYAMA CHAIN (KANA)
5.99 - 7.99 SGD
Category Chain with Attachments > A1 Joint Link
Joint link with attachment
KATAYAMA CHAIN (KANA)
1.99 - 8.99 SGD
Number of Rows: 1
Category Chain with Attachments > A1 Joint Link
RS25 form chains with attachments
Tsubakimoto Chain
4.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Link (the body) is 3 link above, please order in the odd link.
Category Chain with Attachments
RS35 form chains with attachments
Tsubakimoto Chain
4.99 - 5.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ 3 link above, please order an odd link  ※ part number RS ​​○○ chain size - is the notation ○ L attachment interval. Please determine the quantity taking into account the attachment interval because it is the unit price of each link.
Category Chain with Attachments
RS40 form chains with attachments
Tsubakimoto Chain
209.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., 3 link above, please order an odd link.
Category Chain with Attachments
RS-type chain connecting link with attachment
Tsubakimoto Chain
2.99 - 44.99 SGD
Category Chain with Attachments
Plastic combination chain with attachment
Tsubakimoto Chain
5.00(1)
4.99 - 9.99 SGD
Caution: Please order over 3 links, odd link.
Category Chain with Attachments
Attachment and Roller Chain
KATAYAMA CHAIN (KANA)
89.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Average Breaking Load kgf (KN): 1750(17.2), Maximum Allowable Load kgf (KN): 280(2.75), Roller Outer Diameter D (mm): 7.95, Chain Pitch (P)(mm): 12.70, Roller link Inside Width(W)(mm): 7.95, Dimensions O (mm): 3.6, Dimensions N (mm): 9.5, Dimensions Y (mm): 17.4, Dimension d (phi mm): 3.97, Approximate Weight (kg/m): 0.61, Dimension T (mm): 1.5, Dimention X (mm): 12.7, Dimensions C (mm): 7.9, Dimensions B (mm): 9.48, Dimensions E (mm): 5.8, Number of Unit Links: 240, Dimensions A (mm): 8.07, Dimension H (mm): 11.7
Category Chain with Attachments > A1 Attach (Every 2 Links)

1