Buy more than* S$200* and get FREE SHIPPING

Plug-in Type Connection Terminals FA Type

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
Plug-In Connection Terminals, Fa Type
NICHIFU
4.25(4)
15.67 - 20.25 SGD
Caution: For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., Material (connector): Brass (Tin-plated electric), CSA Standard Acquisition: Not available, UL Standard Acquisition: Available, Acquired JIS Standard: Not available, Partner tab Thickness (mm): 0.8, Material (sleeve): Oxygen-free copper tube (Tinned electrical), Incombustibility: UL94V-2, Dimension G(mm): 5.3, Material (insulator): Nylon, Dimensions B (mm): 6.8, Rated Voltage (V): 300, Operating Temperature Range (deg C): -40 - +105, Type: (FA type), Specification: RoHS compliant
Category Plug-in Type Connection Terminals FA Type
Plug-In Connection Terminals, Fa Type
NICHIFU
4.75(8)
14.39 SGD
Caution: For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., Material (connector): Brass (Tin-plated electric), CSA Standard Acquisition: Available, UL Standard Acquisition: Available, Partner tab Thickness (mm): 0.8, Material (sleeve): Oxygen-free copper tube (Tinned electrical), Incombustibility: UL94V-2, Dimension G(mm): 5.0, Material (insulator): Nylon, Dimension W (mm): 8.9, Dimensions B (mm): 6.8, Rated Voltage (V): 300, Dimension H (mm): 9.8, Dimensions L (mm): 21.5, Operating Temperature Range (deg C): -40 - +105, Type: (FA type), Specification: RoHS compliant
Category Plug-in Type Connection Terminals FA Type
Plug-In Connection Terminals, Fa Type
NICHIFU
4.25(4)
20.98 SGD
Caution: For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., Material (connector): Brass (Tin-plated electric), CSA Standard Acquisition: Not available, UL Standard Acquisition: Not available, Acquired JIS Standard: Not available, Wire Conjugation Range (strand-wire) (mm2): 0.75 - 1.25, Material (sleeve): Oxygen-free copper tube (Tinned electrical), Incombustibility: UL94V-2, Dimension G(mm): 4.8, Material (insulator): Nylon, Dimension d (phi mm): 1.9, Dimension W (mm): 5.5, Dimensions B (mm): 3.2, Electric AWG Wire Conjugation Range (#): 18-16, Dimension D (phi mm): 3.4, Rated Voltage (V)...
Category Plug-in Type Connection Terminals FA Type
Plug-In Connection Terminals, Fa Type
NICHIFU
4.71(7)
18.25 - 19.70 SGD
Caution: For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., Material (connector): Brass (Tin-plated electric), CSA Standard Acquisition: Available, UL Standard Acquisition: Available, Material (sleeve): Oxygen-free copper tube (Tinned electrical), Incombustibility: UL94V-2, Material (insulator): Nylon, Dimension W (mm): 7.0, Dimensions B (mm): 5.0, Rated Voltage (V): 300, Dimension H (mm): 9.8, Dimensions L (mm): 19.5, Operating Temperature Range (deg C): -40 - +105, Specification: RoHS compliant
Category Plug-in Type Connection Terminals FA Type
Insulating coating with a bayonet-type connection terminal
TRUSCO
7.07 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Voltage: 300V, Operating Temperature Range (deg C): -40-+105, Weight (g): 30
Category Plug-in Type Connection Terminals FA Type
Crimp terminal insertion type Fully Insulated female
Panduit
13.95 - 40.31 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Temperature (Degree C): 105, Rated Voltage (V): 600
Category Plug-in Type Connection Terminals FA Type

1