Buy more than* S$200* and get FREE SHIPPING

Stud Bolt Remover

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
12.7Sq. Stud Bolt Remover
KYOTO TOOL (KTC)
4.40(5)
38.99 - 41.99 SGD
Caution: Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use the stud bolt for targets less than 20mm, Purpose: For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., Removing of stud bolts (can also be used on round bars)., 2015 Trusco Published Pages: 2 0110, Outlet Corner (sq.): 12.7, 12.7, Dimension S (mm): 21, 21
Category Stud Bolt Remover
1/2"sq. STUD BOLT REMOVER SET (4pcs.)
KYOTO TOOL (KTC)
179.99 SGD
ADD TO CART
Caution: Please apply force after making sure that the tool holds the bolt firmly., Please apply force after making sure that the tool holds the bolt firmly., Please apply force after making sure that the tool holds the bolt firmly., Purpose: For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., 2015 Trusco Published Pages: 2 0110, 2014 TRUSCO Published Page: 2-0107, Outlet Corner (sq.): 12.7, Case Dimensions (Length x Width x Height) (mm): 215x82x50, Weight (kg): 1.1, Type: Stud Remover, Set Contents: Stud bolt remover (BSR35 over 6, 8, 10, 12), metal case, TRUSCO Part Number: 383-5553
Category Stud Bolt Remover
1/2"sq. STUD REMOVER
KYOTO TOOL (KTC)
139.99 SGD
ADD TO CART
Caution: Please apply force after making sure that the tool holds the bolt firmly., Please apply force after making sure that the tool holds the bolt firmly., Please apply force after making sure that the tool holds the bolt firmly., 2015 Trusco Published Pages: 2 0110, 2014 TRUSCO Published Page: 2-0107, Overall Length L (mm): 56, Bolt Diameter Dimension (phi mm): Maximum phi. 19 / Min phi. 6, Weight (g): 400, Type: Stud Remover, TRUSCO Part Number: 395-7829, Caution: Please apply force after making sure that the tool holds the bolt firmly., Application: For removing and mounting of stud bolts (also for round bar).
Category Stud Bolt Remover
4 Types Of Stud Bolt Remover Set
DAYTONA
3.00(7)
50.99 SGD
ADD TO CART
Plug Angle (mm): 12.7, Size: M6, M8, M10, M12
Category Stud Bolt Remover
Stud Bolt Remover 4 Size Set (Penetration Type)
MonotaRO
34.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Impact wrench cannot be used., Width Across Flat (mm): 21, Plug Angle (mm): 12.7(1/2), Set Contents: M6/M8/M10/M12
Category Stud Bolt Remover
Impact Bolt Remover Socket Set
SIGNET
88.99 SGD
ADD TO CART
Outlet Corner (sq.): 1/2", Case Dimension (mm): 255x150x45, Weight (g): 71-146, Overall Length (mm): 35(10-21),38(24), Dimension (mm): 10/12/13/14/17/19/21/24
Category Stud Bolt Remover
Bolt remover socket set
SIGNET
57.99 - 129.99 SGD
Category Stud Bolt Remover
Bolt remover socket
SIGNET
9.99 - 11.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Stud Bolt Remover
The impact bolt remover socket
SIGNET
8.99 - 11.99 SGD
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Stud Bolt Remover
12.7sq stud bolt remover
MonotaRO
5.00(2)
30.99 SGD
ADD TO CART
Caution: ※ Please do not use outside applications.  ※ Please apply force after confirming that it has been firmly hold the stud bolt when you want to use., Bolt Diameter Dimension (phi mm): 6.35-19.0, Plug Angle (mm): 12.7, Weight (g): 570, Overall Length (mm): 62.4, Material: S45C
Category Stud Bolt Remover

1