Buy more than* S$200* and get FREE SHIPPING

Air Vacuum Pump for Pails

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
Vacuum cleaner PlusV
Fukase
4.00(2)
529.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Suction Amount (L/min): 72, Product Weight (g): 3500, Hose Length (m): 2, Hose Inside-Diameter (phi mm): 32
Category Air Vacuum Pump for Pails
Vacuum Cleaner, General Oil
AQUA SYSTEM
839.90 SGD
ADD TO CART
Maximum Vacuum Pressure (kPa): 25.5, Suction Amount (L): 80, Maximum Air Volume (m3/min): 1.7, Air Connnection: Rc3 / 8 (valve), Noise Level (dB): 90, Dust-Collecting Capacity (L): 18, Dimensions (Width W x Depth D x Height H) (mm): 314x314x309, Material (Body): Aluminum, Weight (kg): 5.2, TRUSCO Part Number: 356-0317, Specification: Both wet and dry, with auto-stop function, explosion-proof, Accessories: Hose (2m phi32), nozzle, V packing
Category Air Vacuum Pump for Pails
Air vacuum pump for pail can
AQUA SYSTEM
799.90 - 989.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Suction Height (m): 2, Hose Diameter (phi mm): 25, Hose Length (m): 2, Material (Packing): NBR, Weight (kg): 3.4
Category Air Vacuum Pump for Pails
Air Vacuum Cleaner, Can use
AQUA SYSTEM
1.00(1)
699.90 SGD
ADD TO CART
Required Compressor Ability: 3 or more horsepower (2.2kW), Vacuum Pressure (mm/H2O): 2600, Air Suction Volume (m3/min): 1.1, Maximum Suction Height (m): 2, Respiratory Intake (L/min): Liquid: 60, Available Liquid: General oil, Hose Diameter (phi mm): 25, Hose Length (m): 2, Air Consumption (L/min): 280, Material (Hose): Vinyl chloride, Type: Open cans, Material (Body): Aluminum, Weight (kg): 4.9, Specification: Use on pail can
Category Air Vacuum Pump for Pails
Blowback Cleaner
BLOVAC
719.90 - 729.90 SGD
Vacuum Pressure (mm/H2O): 2600, Hose Length (m): 2, Type: -
Category Air Vacuum Pump for Pails
Pneumatic cleaner dry and humidity cleaner (for open pail can)
AQUA SYSTEM
449.90 SGD
ADD TO CART
Purpose: Replacement and cleaning of cutting oil tank of machine tool, Dust Collecting Amount (L): 18, Maximum Vacuum Pressure (kPa): 27, Available Viscosity (cP): 3000, Suction Amount (L): 60, Maximum Air Volume (m3/min): 1.9, Noise Level (dB): 90, Hose Inside-Diameter (phi mm): 25, Dimensions (Width W x Depth D x Height H) (mm): 309x309x170, TRUSCO Part Number: 787-8931
Category Air Vacuum Pump for Pails
Pneumatic cleaner dry and humidity cleaner (for open pail can)
AQUA SYSTEM
1.50(2)
439.90 SGD
ADD TO CART
Caution: * Pail can, oil stopper, filter optional., Purpose: Replacement and cleaning of cutting oil tank of machine tool, Dust Collecting Amount (L): 18, 18, 18, Maximum Vacuum Pressure (kPa): 30, 30, 30, Respiratory Intake (L/min): 80, 80, 80, Available Viscosity (cP): 3000, 3000, 3000, Suction Amount (L): 80, 80, 80, Maximum Air Volume (m3/min): 2, 2, 2, Noise Level (dB): 90, 90, 90, Hose Inside-Diameter (phi mm): 32, 32, 32, Dimensions (Width W x Depth D x Height H) (mm): 309x309x170, 309x309x170, 309x309x170, Reach Capability (m): 2, 2, 2
Category Air Vacuum Pump for Pails

1