Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Semi-automatic Welding Machine

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Welding Machine, Arcury 120
STAR ELECTRIC MANUFACTURING (SUZUKID)
3.50(2)
1,109.99 SGD
ADD TO CART
Compatible Plate Thickness: Non-gas mild steel: 0.8 - 6.0mm (0.8 at 100V 15A use - 3.0mm) (6mm maximum at 100V 30A use) non-gas stainless steel: 0.8 - 3.0mm 0.8 in (100V 30A use - 2mm) solid mild steel: 0.7 - 5.0mm 0.7 in (100V 15A use - 3mm) so, Welding Process: Non-gas welding / mild steel, stainless MAG welding / mild steel, stainless MIG welding / aluminum CO 2 welding / mild steel, Rating Usage (%): 10, Power Consumption (kW): 2.5, Power Source (single phase/V): 100, Cycle(Hz): 50/60 combined, Type: [100V] only semiprofessional, professional non-gas MIG / MAG combined, Weight (kg): 20, Set Contents: Earth clip (1.2m body with code) torch (code body with 1.8m) power cord (1.7m body with) 2P/100V adapter wire brush and chipping hammer-shielding surfaces (filter p...
Category Semi-automatic Welding Machine
Welding Machine, Arcury 160
STAR ELECTRIC MANUFACTURING (SUZUKID)
1,389.99 SGD
ADD TO CART
Compatible Plate Thickness: Non-gas mild steel: 0.8 - 7.0mm non-gas stainless steel (up to 7mm in use 200V 22A): 0.8 - 4.0mm solid mild steel: 0.7 - 7mm solid stainless steel: 0.8 - 4mm Solid aluminum: 0.8 - 6mm, Welding Process: Non-gas welding / mild steel, stainless MAG welding / mild steel, stainless MIG welding / aluminum CO 2 welding / mild steel, Rating Usage (%): 9, Power Consumption (kW): 3.7, Power Source (single phase/V): 200, Cycle(Hz): 50/60 combined, Type: [200V] dedicated professional non-gas MIG / MAG combined, Weight (kg): 25, Set Contents: X2 Roller 1.2phi for (filter plate) hose band earth clip (1.2m body with code) torch (code body with 1.8m) power cord (1.7m body attaching) a wire brush and chipping hammer shielding surfaces, Specification: Wire ...
Category Semi-automatic Welding Machine
Welding Machine, Arcury 80 Luna
STAR ELECTRIC MANUFACTURING (SUZUKID)
4.75(4)
719.99 SGD
ADD TO CART
Compatible Plate Thickness: Non gas mild steel: 1 to 5.0 mm (With intermittent point 1-1.2 mm weld allowed) (100 In V 15 A-use 1-3.2 mm) (100 In the use of V-25 A 1 to 5 mm) Non gas stainless steel: 0.8 to 2.0 mm (Intermittent points with 0.8-1 mm welding allowed) (using 100V 15A 0, Open Circuit Voltage (V): 25.5 (Ratings), Output Current Range (A): 40-80 (Control range), Rated Load Voltage (V): 21, Rating Usage (%): 20, Form: Direct current (output current), Rated Input Current (A): 25, Compatible Wire Size (phi mm): 0.8, Functions: Comes with protection function against over usage., Rated Input (kVA): 2.5 (Connectoracity) , External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 211x330x235, Power Cord (m): 2 (with direct), Rated Output Current (A): 75, Rated Input Voltage (V): 100...
Category Semi-automatic Welding Machine
Welding Machine, Arcury 150
STAR ELECTRIC MANUFACTURING (SUZUKID)
1,389.99 SGD
ADD TO CART
Compatible Plate Thickness: Non gas mild steel: 0.8 to 6.0 mm (With usage of 100V 15A, 0.8-3.0mm)(With usage of 100V 40A, max 6mm)(With usage of 200V 20A, max 6mm) Non gas stainless steel: 0.8 to 4.0 mm, Rated Primary Current (A): 22/100V, 22/200V, Welding Process: Non Gas wire welding, Welding: (Material) mild steel, Insulation Class: H-CLASS, Rated Primary Voltage (V): Single phase 100 / 200 switch, Rating Usage (%): 15, Rated Seconary Current (A): DC30 to 140, Rated Primary Input (kVA) [kW]: (4.4)[-], Dimensions (Width x Length x Height ) (mm): 270x400x370, Rated Frequency (Hz): 50/60 combination use, Wire Diameter (phi mm): Non gas wire and stainless steel wire 0.8/0.9, Power (V): 100/200, Weight (kg): 23.0 (body only), Set Contents: grounding clip (3.0m code) torch (with body 3.0m cod...
Category Semi-automatic Welding Machine
Inverter semi-automatic welding machine Aimigo
STAR ELECTRIC MANUFACTURING (SUZUKID)
5.00(1)
2,449.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Unit Dimensions (Width W x Length L x Height H)(mm): 237x416x378, Rating Usage (%): 60/100V,20/200V, Weight (kg): 14.5
Category Semi-automatic Welding Machine

1