Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Nibbler

Sort by:
Showing 1 - 4 of 4 Results
Show: 30 60 90
VIEW: Grid View List View
Air Nibbler
ESCO
139.99 SGD
ADD TO CART
Suction Port Size: 1/4inchPT, Number of Strokes (min-1 [Time/minute]): 3500, Indispensability Compressor (kw): 1.5, Air Consumption (L/min): 280, Blade Width (mm): 4, Cutting Capability (mm): Steel: 1.4, aluminum: 1.0, Working Pressure (MPa): 0.62, Screw Pilot Hole Size (mm): phi21, Weight (kg): 1.1, Overall Length (mm): 170, ESCO Part Number: EA166A
Category Air Nibbler
Air Shear
SHINANO
489.99 SGD
ADD TO CART
Category Air Nibbler
Air Nibbler
SHINANO
539.99 SGD
ADD TO CART
Category Air Nibbler
Air Nibbler
TPT
4.00(1)
119.99 SGD
ADD TO CART
Purpose: Car body work, sheet metal work. To cut iron plate up to 1.2mm thick., Operating Air Pressure (MPa[kgf/cm2]): 0.6[6.3], Air Intake: PT1 / 4 coupler with, Number of Strokes (min-1 [Time/minute]): 5000, Air Hose Inside Diameter (phi mm): 6.5 or more, Air Consumption (L/min): 110, No Load Rotation Speed (min-1[r.p.m]): 22000, Cutting Capacity: Iron plate maximum thickness 1.2mm, Weight (g): 675, Overall Length (mm): 155
Category Air Nibbler

1

Air nibbler Related Products

Related Products