Buy more than* S$200* and get FREE SHIPPING

Scraper

Sort by:
Showing 1 - 30 of 111 Results
Show: 30 60 90
VIEW: Grid View List View
Glass Scraper
Ohtsuka Brush Mfg
4.78(9)
12.78 - 16.95 SGD
Category Scraper
Stainless Steel Head Scraper
Tajima Tool
4.67(3)
20.45 - 20.88 SGD
Blade Thickness (mm): 1.8
Category Scraper
Stainless Steel Scraper
KYOTO TOOL (KTC)
4.67(3)
22.43 - 33.19 SGD
Purpose: Do not use as chisel, lever or knife. For KZ1-10, KZ1-15, be careful not to use the edge in too vertical angle., Do not use as chisel, lever or knife. For KZ1-10, KZ1-15, be careful not to use the edge in too vertical angle., Do not use as chisel, lever or knife. For KZ1-10, KZ1-15, be careful not to use the edge in too vertical angle., Do not use as a chisel lever, or an edged tool substitute. Tips of KZ1-10 and KZ1-15 are sharp, please be careful not to stand the edge vertically., 2015 Trusco Published Pages: 3 1840, 2014 TRUSCO Published Page: 2-2511, Dimension T (mm): 1.4, 1.4
Category Scraper
Scraper, Fan Shaped
TRUSCO
5.00(1)
9.98 - 10.86 SGD
Blade Thickness (mm): 1, Blade Length (mm): 127, Overall Length (mm): 240, Specification: Penetration type
Category Scraper
Caulk Away Remover
KANZAWA WORKS
3.00(1)
14.26 SGD
ADD TO CART
Purpose: To remove sealing and caulking compound, Material (Grip): TPR resin, Overall Length (mm): 197, Width (mm): Maximum 36, minimum 8 , Material: SUS420 stainless
Category Scraper
Silicon Scraper SS
KANZAWA WORKS
4.33(3)
18.08 SGD
ADD TO CART
Purpose: Very useful caulking construction for exterior walls , plumbing, sash, etc., Set Contents: Finishing solder for silicone mover and silicone (and scrapers), replacement pads 5 types
Category Scraper
Black Teflon Scraper
EIGERTOOL
4.67(3)
9.45 SGD
Materials (Blade): Cutlery stainless steel (HRC52), Material (Handle Part): PP resin, Surface Processing: Teflon coating, Overall Length (mm): 200
Category Scraper
Resin Handle Spatula
TRUSCO
5.00(1)
8.18 - 9.98 SGD
Blade Thickness (mm): 1.8, Specification: Penetration type
Category Scraper
Carbide Scraper, Flat
ESCO
4.50(2)
51.38 SGD
ADD TO CART
ESCO Part Number: EA524EB-2
Category Scraper
Stainless Steel R Scraper
NISAKU
7.97 SGD
Materials (Blade): 301H made stainless steel, Material (Grip): Soft polypropylene, Blade Width (mm): 80, Overall Length (mm): 150, Application: Siickers, seals, posters, and handbill removal Gum, paint, and rust removal Removes paper from walls Removes ice from car windows
Category Scraper
Scraper
EIGERTOOL
4.50(2)
10.37 SGD
ADD TO CART
Weight (g): 80, Overall Length (mm): 200, Width (mm): (scraper section) 60, Material: (GRIP) PP RESIN AUS-8 stainless steel ( scraper section ), Specification: Nut driver (for 5, 6, 8 mm).
Category Scraper
Hammer Spatula
TRUSCO
12.60 - 13.30 SGD
Caution: SUS420J2 is magnetized., Blade Thickness (mm): 2, Specification: Penetration type
Category Scraper
P Tile Scraper
DOGYU
4.75(4)
26.72 - 29.51 SGD
Total Mass (g): 370, Blade Width (mm): 65, Overall Length (mm): 300
Category Scraper
720mm Jumbo Scraper
ESCO
27.42 SGD
ADD TO CART
Overall Length (mm): 720, Material: (C) 18 chrome / stainless steel (pattern) steel pipe, PVC coating, ESCO Part Number: EA524LC-90
Category Scraper
Scraper Y Shape
Pelican Products
3.00(1)
13.05 SGD
ADD TO CART
Blade Width (mm): 65
Category Scraper
Chip Bench Chisel
SUNFLAG (SHINKI MFG)
4.50(2)
8.43 - 10.06 SGD
Category Scraper
Stainless Steel R Scraper PRO
NISAKU
4.50(2)
10.54 - 12.67 SGD
Overall Length (mm): 150, Width (mm): (Scraper part) 80, Material: (Shank) elastomer resin (scraper section) 301H stainless fluorine resin processing
Category Scraper
Scraper
TRUSCO
5.00(1)
6.80 - 8.11 SGD
Blade Thickness (mm): 1, Specification: Penetration type
Category Scraper
Stainless Scraper
GISUKE
4.67(3)
7.21 - 11.51 SGD
Purpose: Peeling off of seals, rust and paint., Material (head): Stainless 420J2, Material (Handle Part): Zelkova (dyeing)
Category Scraper
Good Peeling Cutter
Inoue Kougu
5.00(1)
5.49 SGD
ADD TO CART
Purpose: Can peel off stickers, remove stains from floors, and deburring, Cutter Blade (mm): 40, Overall Length (mm): 165, Dimension (mm): 165, Material: (OF HANDLE) ABS PLASTIC (FLUTE) SKS-7 WOOD, Usage: Push on the uneven parts and push out. Easy to scrape. After peer off stickers, wash the sticky part with detergent To prevent rust on the cutter blades after use, using safety gloves, take off the dirty patches, apply oil, and store Do not use for valuable items Put level while handling.(Make sure not to stand it on its point), Caution: Can't be used on curved surfaces (walls, car bodies, etc..), and uneven surfaces.
Category Scraper
Scraper With Stainless Steel Blade
GISUKE
4.57(7)
7.27 - 10.58 SGD
Material (head): Stainless 420J2
Category Scraper
DOGYU Carbide scraper 3 x 21
DOGYU
38.41 SGD
ADD TO CART
TRUSCO Part Number: 471-5578
Category Scraper
DOGYU Carbide light scraper 30 mm
DOGYU
30.10 SGD
ADD TO CART
TRUSCO Part Number: 471-5551
Category Scraper
DOGYU Carbide blade scraper 11 x 31
DOGYU
41.40 SGD
ADD TO CART
TRUSCO Part Number: 471-5594
Category Scraper
Hammer spatula fan type 75 mm
ALLEX
15.53 SGD
ADD TO CART
Category Scraper
Scraper
PB SWISS TOOLS
55.59 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Shaft Length (mm): 50, Weight (g): 109, Overall Length (mm): 160
Category Scraper
Sash for scraper
YAYOI CHEMICAL INDUSTRY
4.50(2)
4.65 - 5.06 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Scraper
Carbon peeling spatula
YAYOI CHEMICAL INDUSTRY
6.36 SGD
ADD TO CART
Blade Width (mm): 65
Category Scraper
Gum removal
Yatsuya Kogyo
3.00(1)
10.65 SGD
ADD TO CART
Weight (g): 81, Dimension (mm): H230xW80xD15
Category Scraper
Stain Multipurpose Scraper
TOMITA CUTLERY
18.97 SGD
ADD TO CART
Overall Width (mm): 100, Weight (g): 92, Overall Length (mm): 210
Category Scraper

1 2 3 4 Next