Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Shield Steel Plate Type (ZZ)

Sort by:
Showing 1 - 10 of 10 Results
Show: 30 60 90
VIEW: Grid View List View
Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
NTN
1.99 - 4.99 SGD
Flange: No flange , Material: High carbon chromium bearing steel
Category Double Shield Steel Plate Type (ZZ)
Miniature Bearing Both Side Shielded Type
Osaka Spirit
1.99 - 2.99 SGD
Category Double Shield Steel Plate Type (ZZ)
Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A FlangeStainless Steel
NTN
8.99 SGD
ADD TO CART
Width B1 (mm): 5, Outside Diameter D2 (mm phi): 17, Dimensions C2 (mm): 1.2, Inside Diameter d (phi mm): 6, Outer Diameter (phi mm): 15, Outside Diameter D (phi mm): 15, Flange: With flange, Seal: Double shield type (seal made from steel sheets), Width (mm): 5, Shaft Diameter (phi mm): 6, Material: Stainless steel
Category Double Shield Steel Plate Type (ZZ)
Miniature and Extra Small Ball Bearings ZZ Stainless Steel
NTN
3.99 - 6.99 SGD
Category Double Shield Steel Plate Type (ZZ)
DDRIF radial deep groove ball bearing shield type with flange (inch size)
NMB (Minebea)
13.99 SGD
ADD TO CART
Flange Width C1 (mm): 1.575, Flange Outer Diameter D1 (Φmm): 24.613, JIS Grade: 0, Standard Static Rating Load Cor (N): 1368, Standard Dynamic Load Rating Cr (N): 3297, Inside Diameter d (phi mm): 9.525, Width B (mm): 7.142, Outside Diameter D (phi mm): 22.225
Category Double Shield Steel Plate Type (ZZ)
Miniature Stainless Ball Bearings Double Side Steel Shield Type
NSK ISC
2.99 - 7.99 SGD
Material: Stainless
Category Double Shield Steel Plate Type (ZZ)
Mini Ball Bearing
NSK ISC
5.00(1)
2.99 - 7.99 SGD
Category Double Shield Steel Plate Type (ZZ)
Miniature stainless steel ball bearings on both sides steel plate shield type with flange
NSK ISC
4.50(2)
3.99 - 8.99 SGD
JIS Grade: 0
Category Double Shield Steel Plate Type (ZZ)
Mini Ball Bearings
NSK ISC
1.99 - 7.99 SGD
Category Double Shield Steel Plate Type (ZZ)

1