Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Both Sides Non-contact Rubber Seal Type

Sort by:
Showing 1 - 4 of 4 Results
Show: 30 60 90
VIEW: Grid View List View
Miniature Ball Bearings , Small Diameter Ball Bearings Llb
NTN
2.99 SGD
Material: High carbon chromium bearing steel
Category Both Sides Non-contact Rubber Seal Type
Miniature Bearing Both Sides Contactless Rubber Seal
NSK
2.99 - 3.99 SGD
Category Both Sides Non-contact Rubber Seal Type
A Small Diameter Small Ball Bearing
NTN
6.99 SGD
ADD TO CART
Purpose: High speed rotation applications that do not require dust-proof performance as much as shield type., Allowable Rotation Speed (min1) Oil Lubrication: 35000, Allowable Rotation Speed (min1) Grease Lubrication: 30000, JIS Grade: 0, Standard Static Rating Load Cor (N): 1960, Standard Dynamic Load Rating Cr (N): 4550, Width B1 (mm): 8, Inside Diameter d (phi mm): 9, Outside Diameter D (phi mm): 26, TRUSCO Part Number: 423-5916
Category Both Sides Non-contact Rubber Seal Type
Small ball bearings, miniature ball bearings
NSK
2.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Standard rated load Cr (kN): 2340, Standard rated load Cor (kN): 885, JIS Grade: 0, Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication: 32000, Width B1 (mm): 6, Inside Diameter d (phi mm): 5, Outside Diameter D (phi mm): 19
Category Both Sides Non-contact Rubber Seal Type

1