Buy more than* S$200* and get FREE SHIPPING

Others

Sort by:
Showing 1 - 4 of 4 Results
Show: 30 60 90
VIEW: Grid View List View
Battery Crimping Tool
Panasonic
4.00(1)
1,719.90 SGD
ADD TO CART
Caution: If the temperature of the body is low (about 10 deg C or less), crimp speed and amount of work is decrease. (There is no problem to the crimp quality.) If body temperature is extremely low (0 deg C or less), you might not be able to crimp properly. In thi, Purpose: Crimping range 14, 22, 38, 60, 70, 80, 100, 150mm2. Bare crimp terminals for copper wire (JIS C 2805) and sleeve (JIS C 2806), Nominal Output (kN): 93.2(9.5tonf), Main Part Dimension (mm): 70 x 348 x 256, Weight (kg): 4, Accessories: Plastic case: EZ9514 
Category Others
POP electric riveter
NIPPON POP RIVETS AND FASTENERS
1,199.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Use Jaw: PRG540-46B, Power Consumption: 180W, Power: AC100V(50/60Hz), Weight (kg): 2.1, Overall Length (mm): 215, TRUSCO Part Number: 217-1490
Category Others
18V USB adapter
BLACK&DECKER
4.00(1)
44.01 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Input: DC18V, Output: DC5V/1.5A
Category Others
Charging crimper
Panasonic
4.00(1)
2,909.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimensions (Length x Height x Width) (mm): 293x234x69, Nominal Output (kN): 125(12.7tonf), Battery Voltage (V): 14.4, Protection Level: IP56, TRUSCO Part Number: 422-8227
Category Others

1

Others, in- Related Products

Related Products