Buy more than* S$200* and get FREE SHIPPING

Tap and Dies Set

Sort by:
Showing 1 - 23 of 23 Results
Show: 30 60 90
VIEW: Grid View List View
Automobile-tap dies set
WAZAMONO
4.83(6)
299.90 SGD
ADD TO CART
Caution: Case may be difrerent, Set Contents: Tap M3 x 0.5 and 3 x 0.6 M and M 4 x 0.7 and 4 x 0.75 M and M 5 x 0.8 and 5 x 0.9 M and 6 x 1.0 M and 7 x 1.0 M and M 8 x 1.25 and 9 x 1.25 M and 10 x 1.0 M and M 10 x 1.25 and M 10 x 1.5 and M 12 x 1.25 and M 12 x 1.5 and M 12 x 1.75 and M 14 x 1.5 /
Category Tap and Dies Set
Tap Die Set
ESCO
569.90 SGD
ADD TO CART
ESCO Part Number: EA829M
Category Tap and Dies Set
Tap & Die Set
SKC
77.92 - 2,499.90 SGD
Category Tap and Dies Set
Hexagonal axis Orirekomi Miboruto disconnect Kisetto
Thread Master
3.33(3)
31.01 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Prepared Hole Drill Diameter (mm): 2,2.8,4, Symbol: 1,2,3, Standard: M5-M12
Category Tap and Dies Set
Tap Die Set
ESCO
4.00(2)
239.90 SGD
ADD TO CART
Case Dimension (mm): 265x140x40, Weight (kg): 1.83, Set Contents: Dice: M3 x 0.5 M4 x 0.7 M4 x 0.75 M5 x 0.8 M5 x 0.9 M6 x 1.0 7 x 1.0 M8 x 1.0 M8 x 1.25 M9 x 1.0 M9 x 1.25 M10 x 1.25 M10 x 1.5 M11 x 1.5 M12 x 1.5 M12 x 1.75 1/8 "x 28 tap: M3 x 0.5 M4 x 0.7 M4 x 0.75 M5 x 0.8 M5 x, ESCO Part Number: EA829VK-1
Category Tap and Dies Set
[MM, NC, NF, NPT] tap die set
ESCO
399.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Case Dimension (mm): 510x310x60, Weight (kg): 3.5, ESCO Part Number: EA829VK-3
Category Tap and Dies Set
Tap die set
ESCO
369.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA829VB
Category Tap and Dies Set
Tap Die Set
ESCO
849.90 SGD
Category Tap and Dies Set
Tap and Die Set 12pcs
SK
3.50(2)
80.14 SGD
ADD TO CART
Purpose: Screw thread forming of male / female screw of such as iron, brass, plastic, aluminum. For thread ridge correction. , Weight (g): 550, Material: (Tap / dice) alloy tool steel (SKS), Set Contents: (Tap) M3x0.5 / M4x0.7 / M5x0.8 / M6x1 / M8x1.25, (dice) M3x0.5 / M4x0.7 / M5x0.8 / M6x1 / M8x1.25, (dice handle) 25mm diameter, ( tap handle) 10mm M2 over M10
Category Tap and Dies Set
Tap and Die Set
SK
5.00(1)
37.42 SGD
ADD TO CART
Purpose: Screw thread forming of female screw of such as iron, brass, plastic, aluminum. For thread ridge correction., Weight (g): 199, Material: (Tap) alloy tool steel (SKS), (drill) high speed steel (HSS), Set Contents: (Pilot hole drill) 2.5 / 3.3 / 4.2 / 5mm, (mid tap) M3x0.5 / M4x0.7 / M5x0.8 / M6x1, (fixed tap holder) using size M3 over M6, (outer diameter gauge) 3/4 / 5 / 6mm, (pitch gauge) 0.5 / 0.7 / 0.8 / 1mm
Category Tap and Dies Set
Tap And Die Set
MonotaRO
33.59 - 60.81 SGD
Material: SKS
Category Tap and Dies Set
Hex Shank Taps
ONISHI MANUFACTURING
4.50(2)
30.60 - 31.89 SGD
2014 TRUSCO Published Page: 1-0324, Shank Diameter (phi mm): 6.35 (hexagonal axis), Material: Alloy tool steel (SKS2), Compatible Models: Forward and reverse rotation with impact drivers of 12V or more
Category Tap and Dies Set
Tap die set (screw mountain modification / mm inch)
ESCO
299.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Tap and Dies Set
M 6 - M12 tap die set (screw mountain modification)
ESCO
109.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Tap and Dies Set
Tap die set for a motor vehicle
MonotaRO
189.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., * Please do not use in any applications., This product is manufactured in Japanese standards. Please check the specification before you order., * Please do not use in any applications., This product is manufactured in Japanese standards. Please check the specification before you order., Tap Size: M3x0.5/M3x0.6/M4x0.7/M4x0.75/M5x0.8/M5x0.9/M6x1.0/M7x1.0/M8x1.25/M9x1.25/M10x1.0/M10x1.25/M10x1.5/M12x1.25/M12x1.5/M12x1.75/M14x1.5/M14x2.0/M16x1.5/M16x2.0/M18x1.5/M18x2.5/1/8PT, M3x0.5/M3x0.6/M4x0.7/M4x0.75/M5x0.8/M5x0.9/M6x1.0/M7x1.0/M8x1.25/M9x1.25/M10x1.0/M10x1.25/M10x1.5/M12x1.25/M12x1.5/M12x1.75/M14x1.5/M14x2.0/M16x1.5/M16x2.0/M18x1.5/M18x2.5/1/8PT, M3x0.5/M3x0.6/M4x0.7/M4x0.75/M5x0...
Category Tap and Dies Set
Dice set
MonotaRO
3.00(1)
14.51 SGD
ADD TO CART
Caution: * Please do not use in applications other than., *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: External thread cutting, screw thread correction, Case Dimension (mm): 80x140x25, Material: SKS
Category Tap and Dies Set
M 3-M12 tap die set
ESCO
189.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Tap and Dies Set
M 3-M12 tap die set (coarse / fine)
ESCO
97.91 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Tap and Dies Set
M 6-M24 tap die set (coarse / fine)
ESCO
249.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Tap and Dies Set
M 3-M12 tap die set (with a drill)
ESCO
229.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Tap and Dies Set
M 2-M18 tap die set (coarse / fine)
ESCO
389.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Tap and Dies Set
Tap die set (MM / UNC / UNF)
ESCO
4.00(1)
219.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Tap and Dies Set
DIS screw threading set
EARTH MAN
4.67(3)
-
Caution: It cannot be used for the steel materials which have been heat-treated., Purpose: Fix the screw thread, metalworking For iron use, Overall Length (mm): 116 (dies handle), Set Contents: Die handle, stopper screws x 1 Case DICE: M3 X 0.5, 4 X 0.7 M, M 5 x 0.8, 6 X 1.0 M X 1 EACH, Others: * It cannot be used for the steel materials which have been heat-treated.
Category Tap and Dies Set

1

Tap and die set Related Products

Related Products