Buy more than* S$200* and get FREE SHIPPING

Soundproof Tarp

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Eco type Soundproof Sheet
HAGIHARA INDUSTRIES
4.00(1)
189.99 - 259.99 SGD
Tensile Strength (N/3 cm): Vertical 1300, horizontal 1400, Eyelet Inner Diameter (mm): 12, Grommet Pitch (cm): Vertical about 42 x horizontal about 30, Tensile Strength (N): Length/170, width/135, Color: Gray, Thickness (mm): 0.19, Material: (Sheet body) polyolefin, (eyelet) aluminum, (around the rope) polypropylene
Category Soundproof Tarp
Soundproof Sheet
TRUSCO
599.99 SGD
Purpose: Construction work, building demolition work, and pile work., Grommet Pitch (cm): 30x42, Sheet Thickness (mm): 1.01, Tear Strength (N): Vertical 646, Horizontal 591, Tensile Strength: Vertical 2126N / 3cm, horizontal 2276N / 3cm, Color: Gray, Material: Sheet: polyolefin, eyelets: brass (inner diameter: 12mm), Specification: Fire Retardant Display Certification Number: AFE330085
Category Soundproof Tarp
Sound Insulation Sheet
HAGIHARA INDUSTRIES
249.99 - 369.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Soundproof Tarp
Sound Insulation Sheet
HAGIHARA INDUSTRIES
5.00(2)
229.99 SGD
ADD TO CART
Purpose: Demolition work, wall surface curing of construction work, etc., Material (rope): Polypropylene, Tensile Strength (N/3 cm): Vertical 1660 x 1617 Horizontal, Grommet Pitch (cm): Vertical 42.5 x 30 Horizontal, Material (eyelet): Brass, Finishing Dimension (m): 1.90 x 3.50, Tear Strength (N): Vertical 490 x 490 Horizontal, Extensibility (%): Vertical 17 x horizontal 27, Material (Sheet): The PVC coating on polyester yarn, Number of Eyelet: 34, Standard: 1.8m x 3.4m, Color: Gray
Category Soundproof Tarp
IM soundproof sheet general type
WING ACE
129.99 - 239.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Flameproof construction curing, the partition and the like., Flameproof construction curing, the partition and the like., Grommet Pitch (cm): 30x42.5, 30x42.5, 30x42.5, Sheet Thickness (mm): 0.5, 0.5, 0.5
Category Soundproof Tarp

1