Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brake and Suspension Related

Sort by:
Showing 1 - 30 of 216 Results
Show: 30 60 90
VIEW: Grid View List View
Brake Caliper
JTC
55.99 SGD
ADD TO CART
Weight (g): About 50, Overall Length (mm): 200, Thickness (mm): 3, Width (mm): 26 (tip)
Category Brake and Suspension Related > Damping > Brake Caliper Cleaner
Disc Brake Piston Tool
MonotaRO
40.99 SGD
ADD TO CART
Purpose: Disc brake piston tool, Disc brake piston tool, Plate Aperture Value: 10-85mm, Plate Size (mm): about 50 X 60, Hardness: HRC40, Weight (g): 810, Material: S45C (quenching)
Category Brake and Suspension Related > Damping > Disc Brake Spreader
Disc Brake Piston Tool
KYOTO TOOL (KTC)
5.00(3)
92.99 - 149.99 SGD
Category Brake and Suspension Related > Damping > Disc Brake Spreader
Brake-Shoe Adjusting Tool
KYOTO TOOL (KTC)
4.80(5)
16.99 - 53.99 SGD
Category Brake and Suspension Related > Damping > Brake Adjustment Tools
Flare Nut Wrench Set
MonotaRO
25.99 SGD
ADD TO CART
Purpose: For tightening and loosening of brake pipe, For tightening and loosening of brake pipe, Set Contents (mm): 8*10,10*12,11*13,12*14,14*17, Material: Chrome vanadium
Category Brake and Suspension Related > Damping > Brake Pipe Wrench (Flare Nut Wrench)
Bearing Insertion Tool Set
ESCO
5.00(1)
109.99 - 3,879.99 SGD
Category Brake and Suspension Related > Damping
Brake Bleeder
KYOTO TOOL (KTC)
1,099.99 SGD
ADD TO CART
Caution: Make sure professionals(car maintenance engineer or equivalent license) use this product. Never use other than auto maker specified brake fluid pressure filling., Purpose: To supply brake fluid while replacing brake fluid and removing air., Hose Outer Diameter (mm): 8, 8, Hose Length (m): Pumping hose: 3.5, Pumping hose: 3.5, Hose Inside-Diameter (phi mm): 5, 5, Body Dimensions (Length x Width x Height) (mm): 320x205x210, 320x205x210, Tank Capacity (L): 2, 2, Weight (kg): 8.5, 8.5, Set Contents: Brake bleeder body (with dust cover) attachment A1 / A2 / B1 / B2 clamp D1 (claw type) clamp E1 (chain type) attachment case (resin case), Brake bleeder body (dust-proof cover) attachment A1 A2 B1 B2 clamp D1 (claw type) clamp E1 (chain type) attachment case (plastic case), Compatible: Fee...
Category Brake and Suspension Related > Damping > Brake Breeder
Brake Cylinder Hone
Lisle
4.75(4)
48.99 SGD
Shank Axis: Round shaft shank
Category Brake and Suspension Related > Damping
Cross Wrench
Amon Industry
19.99 SGD
ADD TO CART
Shaft Outer Diameter (mm): About 15.5, Finishing Material: Chrome-vanadium steel / chrome-plated, Dimension (mm): 400 X 400
Category Brake and Suspension Related > Traveling > Cross Wrenches
Cross Wrench
MonotaRO
15.99 SGD
ADD TO CART
Caution: Not thin type Cannot be used in some aluminum wheels., Not thin type Cannot be used in some aluminum wheels., Purpose: Mounting and removing wheel nuts., Mounting and removing wheel nuts., Socket Size (mm): 17*19*21*23, Weight (kg): about 1.1, Overall Length (mm): 355*355
Category Brake and Suspension Related > Traveling > Cross Wrenches
Pushes Back The Break Piston for Double Piston
Lisle
4.00(1)
129.99 SGD
ADD TO CART
Purpose: For parallel piston caliber, Effective Length (mm): 0 - 70, Weight (g): About 910, Height (mm): 214
Category Brake and Suspension Related > Damping > Disc Brake Spreader
L Type Extension Wrench
E-Value
4.33(9)
31.99 SGD
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm): 350x100x30, Plug Angle (mm): 12.7, Weight (g): 892 (Without socket), Overall Length (mm): 350 - 520, Material: Handle socket / chrome vanadium steel handle grips/PVC, Set Contents: Handles, Sockets (17 mm, 19 mm, 21 mm), storage pouch
Category Brake and Suspension Related > Traveling > L Type Wrenches
Bearing Puller
HASCO
379.99 SGD
ADD TO CART
Caution: To remove bearing from not penetrated housing. Impact wrench not available., 2014 TRUSCO Published Page: 2-0891, Compatible Bearing inner Diameter (mm): 10 (3/8 in. shared), 12, 15, 17, TRUSCO Part Number: 464-5511
Category Brake and Suspension Related > Traveling > Bearing Pullers
Tension Spring Hook
TONE (Maeda Metal Industries)
15.99 SGD
ADD TO CART
Dimensions A (mm): 110, Dimensions L (mm): 164, Weight (g): 90, Shaft Diameter (phi mm): 6
Category Brake and Suspension Related > Damping > Brake Spring Related
Disc Brake Piston Tool
Lisle
4.00(5)
31.99 SGD
ADD TO CART
Dimensions (Vetical x Horizontal x Height) (mm): About 30x30x30, Plug-in Angle (mm [inch]): 9.5[3/8], Weight (g): About 100, ESCO Part Number: EA604FF
Category Brake and Suspension Related > Damping > Brake Piston Tool
Brake Piston Resetter
KYOTO TOOL (KTC)
4.67(3)
129.99 SGD
ADD TO CART
Purpose: Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., When replacing disk break pad, or overhauling. For pushing back the break caliper (single piston), Dimension H (mm): 214, 214, Dimensions L (mm): 145-195, 145 - 195, Weight (g): 750, 750, Compatible: Single piston brake from minicars to medium-sized car (2t class). (It can not be used for parking brake integrated brake caliper.), Single piston brakes for vehicles from light cars to middle ...
Category Brake and Suspension Related > Damping > Disc Brake Spreader
Cylinder Polisher
KYOTO TOOL (KTC)
29.99 - 33.99 SGD
Caution: Nylon wire and dustmay also fly off. Please wear protective goggles when working.
Category Brake and Suspension Related > Damping > Cylinder Cleaning
One Man Breeder, Pressure Disposal
HASCO
5.00(1)
329.99 SGD
ADD TO CART
Air Pressure (MPa[kg/cm2]): 0.7 or less, Tank Capacity (L): 1, Operating Temperature Range (deg C): 0 - 60
Category Brake and Suspension Related > Damping > Brake Breeder
Pentagon Head Socket
JTC
4.00(4)
30.99 - 39.99 SGD
Plug Angle (mm): 12.7
Category Brake and Suspension Related > Damping
Wheel Lock Off
HASCO
5.00(1)
279.99 SGD
ADD TO CART
Set Contents: No.01 fit (max) / 17.5mm outer diameter / phi23, No.02 fit (max) / 19.0mm outer diameter / phi25, No.03 fit (max) / 20.5mm outer diameter / phi27, No.04 fit ( max) / 21.5mm outer diameter / phi28, No.05 fit (max) / 22.5mm outer diameter / phi29, No.06 fit, TRUSCO Part Number: 323-6196
Category Brake and Suspension Related > Traveling
Bearing Installer
HASCO
549.99 SGD
ADD TO CART
Caution: Not compatible with conventional type HOBP. There is some type which match perfectly., Purpose: For small passenger cars, 2014 TRUSCO Published Page: 2-0891, Plate Dimension (phi mm): 30,35,40,45,50,55,58,62,65,68,70,72,75,79,85, Set Contents: Shaft M (standard) + plate 15 pieces set, TRUSCO Part Number: 464-5456
Category Brake and Suspension Related > Traveling > Bearing Installers
Brake Spring Tool
KYOTO TOOL (KTC)
5.00(1)
48.99 SGD
ADD TO CART
Weight (g): 160, 160, Compatible: Midsize car (2-4t) Hiace class, Mid-size car (2 to 4t) Hiace class, Application: With brake spring plier(ASP-550), you can remove and mount almost all type of brake shoe return spring.
Category Brake and Suspension Related > Damping > Brake Spring Related
Tension Spring Tool
KYOTO TOOL (KTC)
18.99 - 21.99 SGD
Application: Removal and attachment of tension spring of drum brake.
Category Brake and Suspension Related > Damping > Brake Spring Related
Brake Shoe Adjustment Tool
TONE (Maeda Metal Industries)
8.99 SGD
Category Brake and Suspension Related > Damping > Brake Adjustment Tools
Disc Brake Spreader
AVANT GRADE
59.99 SGD
ADD TO CART
Plate Aperture Value: 13 - 78mm, Plate Size (mm): 50x60, Hexagon Opposite Side(mm): 21, Plug Angle (mm): 12.7(1/2), Weight (g): About 740
Category Brake and Suspension Related > Damping > Disc Brake Spreader
The Closed Wrench for Brake Pipes
KYOTO TOOL (KTC)
4.78(9)
26.99 - 30.99 SGD
Category Brake and Suspension Related > Damping > Brake Pipe Wrench (Flare Nut Wrench)
The Closed Wrench for Bleeder Plugs
KYOTO TOOL (KTC)
4.75(4)
26.99 SGD
Purpose: Tighten and loosen of bleeder plug., Tighten and loosen of bleeder plug., Tighten and loosen of bleeder plug., Tightening and loosening work of a bleeder plug., Dimension T (mm): 7.5, 7.5, Weight (g): 60, 60
Category Brake and Suspension Related > Damping > Breeder Wrench
Cylinder Policier Set
KYOTO TOOL (KTC)
209.99 SGD
ADD TO CART
Purpose: For cleaning inside of the disk brake cylinder., For cleaning inside of the disk brake cylinder., For cleaning inside of the disk brake cylinder., Cleaning in a disc brake cylinder., Set Contents: Aluminum alloy cylinder (phi. 16 / phi. 24 / phi. 32), for casting cylinder (phi. 16 / phi. 24 / phi. 32), FOR ALUMINUM ALLOY CYLINDERS (phi 16, phi 24, phi 32), FOR CASTING CYLINDERS (phi 16, phi 24, phi 32), Compatible: It can be applied to the wheel cylinder from the mini wheel to 2t car class., It is applicable to the wheel cylinder from light 4 wheel vehicles to 2t class vehicles.
Category Brake and Suspension Related > Damping > Cylinder Cleaning
Fluid Intake Container
KYOTO TOOL (KTC)
10.99 SGD
ADD TO CART
Purpose: Air venting for changing brake fluid of cars or pipes., Air venting for changing brake fluid of cars or pipes., Air venting for changing brake fluid of cars or pipes., Brake fluid exchange of a car, and exhaust air omission work in piping., Dimension l (mm): 138, 138, Dimensions D (mm): 49, 49, Dimensions L (mm): 240, 240, Weight (g): 30, 30, Capacity (mL): 50, 50, Material: PP, PP, Compatible: Breeder plug that is used in small trucks (2t class) from the light car., The bleed-screw plug currently used by from light trucks (2t class) to light cars., Specification: Silicon tube phi3xphi6x100mm
Category Brake and Suspension Related > Damping
Cross Wrench
OHASHI (BAL)
4.25(8)
22.99 SGD
ADD TO CART
Size: 17x19x21x23, Dimension (mm): 400x400, Shaft Diameter (phi mm): 16, Material: S-45C, Application: For attaching and removing lug nuts
Category Brake and Suspension Related > Traveling > Cross Wrenches

1 2 3 4 5 6 7 8 Next