Buy more than* S$200* and get FREE SHIPPING

Security Supplies

Sort by:
Showing 1 - 30 of 41 Results
Show: 30 60 90
VIEW: Grid View List View
Steering Wheel Lock
CHK (Chuhatsu Hanbai)
4.00(1)
65.33 SGD
ADD TO CART
Catch-Phrase: The method of fixing the three patterns of the brake pedal, handles, shift knob is available., Weight (g): 2010, Overall Length (mm): Maximum 890, Dimension (mm): Between fixed hooks/ minimum 255, maximum 500
Category Security Supplies > Handle lock
Car Lock
EMERSON
3.88(8)
43.12 SGD
ADD TO CART
Compatible Vehicle Model: Handle inside diameter, less than 440mm, Body Dimensions (Width x Depth x Height) (mm): 188x55x720, Weight (kg): 1.6, Dimension (mm): BEtween the fixed hook/ minimum 280, maximum 440, Material: Special alloy
Category Security Supplies > Handle lock
Steering Wheel Lock
CHK (Chuhatsu Hanbai)
3.00(2)
57.52 SGD
ADD TO CART
Weight (g): 1980, Overall Length (mm): Up to 690, Dimension (mm): 255 to a maximum of 340 fixed between hooks / minimum
Category Security Supplies > Handle lock
Steering Wheel Lock, BeeSensor
KATO-DENKI (Kato Electric)
289.90 SGD
ADD TO CART
Operating Temperature (degree c): About -20 - 85, Key Differences Number: About ways 2000000, Sound Pressure Level (dB): Siren / greater than or equal to about 100 (near 120), Breaking Strength (kgf): About 5000, Tensile Strength (kgf): About 4500, Battery: X4 AA batteries (sold separately), Light Source: X4 pcs high brightness blue LED, Sensor: Ultrasonic sensor (adjustable sensitivity), the impact sensor (sensitivity not adjustable) Built-in, Weight (g): (Excluding battery) about 1500, Dimension (mm): About 480x180 (maximum value), Specification: Key cylinder : Independent disk structure of nine, Accessories: Private-key (2)
Category Security Supplies > Handle lock
Steering Wheel Lock
JET INOUE
4.50(4)
71.14 SGD
ADD TO CART
Weight (kg): 1.4, Material: Steel, Compatible: Outer diameter 350phimm - 500phimm following
Category Security Supplies > Handle lock
Tire Lock, Robbery Prevention Supplies
MonotaRO
90.88 SGD
ADD TO CART
Caution: There are times when you cannot install the commodity by the tire and the aluminum wheel (mesh dish type) equipped car whose width of the tire is wide and the big-sized car and the like. if the car drive with tire locking condition, it may a cause of ac, There are times when you cannot install the commodity by the tire and the aluminum wheel (mesh dish type) equipped car whose width of the tire is wide and the big-sized car and the like. if the car drive with tire locking condition, it may a cause of ac, Purpose: Regular car, light common car, van, and motorcycle etc, Regular car, light common car, van, and motorcycle etc, Compatible Tire Width (mm): 175-285, Weight (kg): 3.1, Material: Iron, Specification: For Wheel size 13 to 17 inch , Accessories: Private key (2 pieces)
Category Security Supplies > Tire lock
VE-S500R OBD II connection security
Yupiteru
3.00(1)
279.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ The security system wearing car of the sound pressure sensor mounted may not be used together. Security system in the warning and release operation might be issued a warning. ※ strong rain and snow, it might detect and hail (Leopard) to issue a war, Power Supply Voltage (V): 12
Category Security Supplies > Security Alarm
Chef To Rock
SUGITA ACE
5.00(1)
139.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Height (mm): 420, Thickness (mm): 60, Width (mm): 260
Category Security Supplies > Tire lock
Safety Signal Alarm
CAR MATE
119.90 SGD
ADD TO CART
Caution: 3 AA alkaline batteries(not included) are required., Purpose: General car security alarm, Size (mm): H25xW128xD65, Weight (g): 90
Category Security Supplies > Security Alarm
Car Security Alarm
CAR MATE
3.67(3)
83.72 SGD
Category Security Supplies > Security Alarm
Car Keyhole Cover
KATO-DENKI (Kato Electric)
2.00(1)
10.58 SGD
ADD TO CART
Seal Diameter (phi mm): 12, 14
Category Security Supplies > Key Related
Bolt lock
KATO-DENKI (Kato Electric)
4.50(2)
12.41 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Security Supplies > License Plate Related
Navigation Anti Theft
McGard
4.00(1)
40.48 SGD
ADD TO CART
Compatible Vehicle Model: [Toyota] iQ Avensis sedan Avensis wagon Arion Vanguard wish Auris Camry Corolla Axio Corolla Fielder Corolla Rumion Crown Hybrid Crown Majesta Crown Royal Saloon Dyna TOYOACE Hilux Surf Passo / Sette Harrier Harrier hybrid bB Prius / Prius Blade Premio mark x mark x Geo RAV4 Raum Land Cruiser Land Cruiser PRADO Suzuki Swift] Swift Sport [Mazda] Verisa, Set Contents: M6x15mm bolt, one dedicated key, two navigation lock vehicles equipped with seal
Category Security Supplies > License Plate Related
Steering lock 6
CORES
5.00(2)
47.31 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Weight (g): 1330
Category Security Supplies > Handle lock
Steering lock 7
CORES
4.00(4)
59.26 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Weight (g): 1650
Category Security Supplies > Handle lock
Anti-theft wire lock
CORES
4.67(3)
68.77 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Weight (g): 445, Overall Length (mm): 705
Category Security Supplies > Handle lock
Car LED Alarm
CAR MATE
5.00(1)
20.98 - 24.69 SGD
Purpose: Solar type dummy security.
Category Security Supplies > Security Alarm
Night Signal Solid
CAR MATE
32.23 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Number of Using LED (Piece): 5
Category Security Supplies > Security Alarm
Night Signal Flash RE
CAR MATE
2.00(1)
37.12 SGD
ADD TO CART
Caution: * Built-in battery is a consumable item (lifetime is about 2 years) * battery exchange is not possible * * While using this product, there is no compensation even if damage such as theft occurs * * This product It psychologically suppresses the aim on the car psychologically and the alarm does not sound, Purpose: Solar dummy security, Cord Length (cm): 140
Category Security Supplies > Security Alarm
Night signal air
CAR MATE
50.83 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ it lights about 12 hours at a charge of about 5 hours direct sunlight (new time) ※ built-in battery is a consumable item (life is about 2 years) ※ You can not change the battery ※ this while using the goods, there is no compensation , Purpose: Solar dummy security, Number of Using LED (Piece): 7
Category Security Supplies > Security Alarm
Night Signal Alarm EX
CAR MATE
119.90 SGD
ADD TO CART
Caution: * Batteries sold separately Battery life: Approximately 6 months * Required area: 65 x 130 mm flat * * You can not attach to the planted fabric, cloth surface, large uneven surface * This product is used Even if damage such as theft occurs by any chance, there is no compensation for our company, Purpose: Easy security without wiring, Temperature Range (deg C): -20-+70
Category Security Supplies > Security Alarm
Night signal deco
CAR MATE
41.61 - 43.99 SGD
Caution: * It is about 12 hours with direct charging in about 5 hours by sunlight (when new) * Built-in battery is a consumable item (lifetime is about 2 years) * battery exchange is not possible * There is no compensation even if there is a damage such as theft during use of the product * This product psychologically suppresses the aim on the car etc. The warning sound does not sound, Purpose: Solar dummy security, Number of Using LED (Piece): 5
Category Security Supplies > Security Alarm
Night signal deco BKM
CAR MATE
42.70 SGD
Caution: *It glows for approximately 12 hours with charging for about 5 hours with direct sunlight. (When new article) *It blinks violently when it detects shocking * Stops blinking when receiving vibration continuously when traveling etc. * Detects vibration within about 20 minutes from switch ON Flashing stops even if it stops flashing * Flashing will start automatically if you do not sense vibration for about 2 minutes while stopping flashing * Built-in battery is a consumable item. The life span varies depending on the use situation, but it is about 2 years (approximate), can not change the battery yet *For more safe driving *Please turn off the switch when driving **This product Even if the damage such as theft occurs by any chance during use, there is no compensation at all. *This p...
Category Security Supplies > Security Alarm
Dummy Security Light
CAR MATE
37.45 SGD
Caution: About 5 hours charging with direct sunlight let light 12 hours. When confirming impact, blink drastically. Continuous vibration caused by driving etc., stop blinking. Stop blinking if senses vibration within about 20 minutes after turn on. If not sense vibration for about 2 minutes, automatically start blinking. internal battery is consumable. Life is different depends on usage condition, usually about 2 years. Battery cannot be replaced. For safety drive, turn off switch while driving. We are We are not responsible for any stealage etc. No alarm sound., Purpose: Solar type dummy security., Number of Using LED (Piece): 5, Dimensions (Height H x Width W x Depth D) (mm): 9x100x23, Power: Seo \ Ra
Category Security Supplies > Security Alarm
Tire lock for a motor vehicle
SCIBORG
5.00(1)
139.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimension (mm): 270x430
Category Security Supplies > Tire lock
Number plate theft prevention
CAR MATE
24.21 - 26.05 SGD
Caution: * This product is a license plate anti-theft bolts. Do not use in any applications. * This product is not intended to completely prevent the theft. * while using this product, even if by some chance the damage such as theft occurs, compensation does not h, This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Number plate theft prevention
Category Security Supplies > License Plate Related
Night Signal Active
CAR MATE
5.00(1)
52.12 SGD
Caution: *In the environment where direct sunlight does not strike the solar panel of this product, it can not charge enough *It is about 12 hours with direct sunlight charging for about 5 hours (when new) *The built-in battery is a consumable item. If the LED doe, Purpose: Dummy Security, Weight (g): 25
Category Security Supplies > Security Alarm
Handle security lock HL-04
JET INOUE
5.00(2)
43.01 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Body Dimensions (mm): 470-765, Weight (g): 850
Category Security Supplies > Handle lock
Number plate theft prevention
CAR MATE
28.05 SGD
ADD TO CART
Caution: This product is a license plate anti-theft bolts. During the this product should not be used in any applications using the No This product is intended to completely prevent the theft, even if by some chance the damage such as theft occurs, compe, This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: License plate anti-theft bolts, Weight (g): 38
Category Security Supplies > License Plate Related
Number plate theft prevention
CAR MATE
28.05 SGD
ADD TO CART
Caution: This product is a license plate anti-theft bolts. During the this product should not be used in any applications using the No This product is intended to completely prevent the theft, even if by some chance the damage such as theft occurs, compe, This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: License plate anti-theft bolts, Weight (g): 23
Category Security Supplies > License Plate Related

1 2 Next