Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grinder

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
Hope eraser
Solar
5.00(1)
289.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ Most of the stickers can be peeled off, but there are times when the material can not be peeled off the paper and vinyl, or the like.  ※ Please do not use, such as the underlying lacquer or a thermoplastic resin., Purpose: Automobile, vehicle, peeling of the sticker and the pressure-sensitive adhesive sheet, such as construction equipment  Automobile body, the release of the character sheet of signboards
Category Grinder
Long Shaft Cut Off Tool
MASTER AIR
279.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Disk Dimension (inch): 3 (76.2mm) x hole diameter 3/8 (9.5mm), No Load Rotation Speed (min-1[r.p.m]): 20000, 20000, Weight (g): 670, 670, Overall Length (mm): 265, 265
Category Grinder
Air Grinder
JTC
219.99 SGD
ADD TO CART
Disk Dimensions (mm): 50, Number of Revolutions: 22000rpm, Weight (kg): 0.42, Overall Length (mm): 108
Category Grinder
Air rider
JTC
159.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Collet Size (mm): 6, Number of Revolutions: 22000RPM, Weight (kg): 0.6, Overall Length (mm): 175
Category Grinder
Mini Mini Angle Grinder
MASTER AIR
3.88(8)
-
Purpose: Fine parts to grinding, Air Outlet: PT1/4, Air Consumption (L/min): 51.6, Grinding Wheel Diameter (phi mm): 50, No Load Rotation Speed (min-1[r.p.m]): 15000, Weight (g): 340, Overall Length (mm): 125, Accessories: Air coupler, 3 wheel
Category Grinder

1