Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fault Diagnosis Machine

Sort by:
Showing 1 - 5 of 5 Results
Show: 30 60 90
VIEW: Grid View List View
C Reader, Code Reader
SUPERTEX
209.99 SGD
ADD TO CART
Operating Temperature (degree c): 0 - 60, Cable Length (mm): (Test cable) 900, Rated Operational Voltage (V): 12 (only regular cars), Display: 3.3iBacklight display, 160 x 160 pixel, Storage Temperature (DegreeC): -20 to 70 (Avoid extreme temperatures), Dimension (mm): H126xW88xT22, Accessories: USB cord (1000 mm), Instruction manual
Category Fault Diagnosis Machine
Code Reader
KAISE
3.00(2)
509.99 SGD
ADD TO CART
Various Kinds of Authentication: Safety standard: CE mark, Power Supply: External: DLC (vehicle side connector) connection is used, PC connection is used, Battery Drain Check: Display below 12.4 V, Storage Temperature/Humidity Range: -20 to 60deg C, 70%rh or less (however, no condensation), LED Display: Green: Lights when there is no DTC (Fault codes) and the normal state Yellow: Flashes during communicating with a vehicle Red: Lit when communication errors, Operating Temperature and Humidity Range: -0 to 40deg C, 80%rh or less (however, no condensation), Consumption Electric Current (mA): 100 or less (when using DC12), 200 or less (when using batteries), Power Supply Voltage (V): (Operation) DC10-32, Display Part: LCD (Dot display: 128 X 64 dots) Japanese language supported, Dimensions (H...
Category Fault Diagnosis Machine
Code Reader
Hitachi Auto Parts & Service
-
Caution: Even vehicles in compatible range, there are cases when you cannot communicate with vehicle specifications. in case of global OBD II, it becomes compatible with engine only., Display Dot Number: 128x64, Storage Temperature/Humidity Range: -20 to 60deg C, 70%rh or less (however, no condensation), LED Display: Three colors, Green, Yellow, Red, Operating Temperature and Humidity Range: -0 to 40deg C, 80%rh or less (however, no condensation), Consumption Electric Current (mA): (BATTERY OPERATION TIME) WAS BELOW 200, 100 OR LESS (DC12V OPERATION TIME), Correspondence/Support: SUPPORTS 4 SYSTEMS (ENGINE, TRANSMISSION, ABS, AIRBAGS)., Display Part: LCD, SHOWING SUPPORT FOR THE JAPAN LANGUAGE, Dimensions (Height H x Width W x Depth D) (mm): 190x88x32, Power: DC 10-32 V, 1.5 V (AA) R6P BAT...
Category Fault Diagnosis Machine
Multi Code Reader Plus, Track Only
Banzai
-
Compatible Maker: (There is a vehicle that is not compatible with manufacturers and car model) (16-pin connector trapezoidal adoption cars) domestic truck manufacturer 4 / Isuzu Hino, Mitsubishi Fuso Truck ? UD, Device Type: (External) SD card slot, Body Dimensions (Width x Depth x Height) (mm): 150x32x200, Interface: (9600,10400 bps), J1850VPW, K-LINE (9600,15625 bps), MMC, other printer connection / RS232C serial port, standard / CAN, KWP2000, Body Weight (g): (I except SD card) 220, Set Contents: Body, OBD-II B cable, battery connection cable, SD card, SD card reader, TPM1000 Quick Start Guide
Category Fault Diagnosis Machine
Code Reader
W.A.S.
4.00(2)
-
Purpose: Reading / erasing of failure code. Supporting from Japan-specific standard to JOBD-2, OBD2, E-OBD and CAN. Engine transmission, ABS, air bag, HV, electric power steering system, domestic-made cars, 24V cars, European cars and American cars, etc., Protocol: KWP2000, ISO91412, J1850 (VPM / PWM), ISO15765, CAN domestic manufacturers proprietary (Toyota, Nissan, Suzuki, Daihatsu) protocol also features, Compatible Vehicle: (Japanese car) passenger car / large car / J1962 16 pin connector vehicles in P (B / C / U) +4 digit code adopted vehicles, (US cars) OBD2 standard vehicle, (European cars) EOBD standard vehicle
Category Fault Diagnosis Machine

1