Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Strainer Valves

Sort by:
Showing 1 - 30 of 73 Results
Show: 30 60 90
VIEW: Grid View List View
Stainless Steel Y Type Strainer, Screwed Joint
Wasino Kiki
119.99 - 219.99 SGD
Maximum Working Pressure (MPa / G): 1.96, Material (screen): Stainless steel (SUS304), Maximum Temperature (Degree C): 150 (Teflon), Compatible Screw: Screw-Rc (PT), Material (Body): Cast stainless steel (SCS13A)
Category Strainer Valves > Y Shape Straighner
Ductile Iron Y-Strainer 10 K, 10 Fdy Series
KITZ
5.00(1)
23.99 - 369.99 SGD
Material (body): FCD-S
Category Strainer Valves > Y Shape Straighner
Bronze Y-Type Strainer
Osaka Spirit
20.99 SGD
Material (body): Bronze CC491K, Material (gasket): P.T.F.E, Materials (cap): Bronze CC491K, Fluid: Water, oil, gas, Maximum Pressure (MPa): 2.0, Operating Temperature Range (deg C): 170 or less, Type: Bronze
Category Strainer Valves > Y Shape Straighner
Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
KITZ
65.99 - 739.99 SGD
Caution: Screen is the stainless-copper-wire net of 40 meshes reinforced with the punched plate., Material (body): SCS13A, Material (screen): SUS304, Material (cover bolts/nuts): SUS304, Materials (cap): SCS13A/SUS304
Category Strainer Valves > Y Shape Straighner
150, 10K Bronze-Y Type Strainer
TOYO VALVE
5.00(1)
23.99 - 439.99 SGD
Class: 150(10K), Material (screen): SUS304, Materials (cap): C3771BE, Material (Body): Bronze CAC
Category Strainer Valves > Y Shape Straighner
20K Stainless Steel Y Strainer
TOYO VALVE
94.99 - 389.99 SGD
Mesh: 40, Pressure: 20K
Category Strainer Valves > Y Shape Straighner
Malleable General Use 10K Type Y-Shaped Strainer, Screwed
Hitachi Valve
25.99 - 119.99 SGD
Category Strainer Valves > Y Shape Straighner
10K Bronze Y Type Strainer
Yamato Valve
3.67(3)
61.99 - 139.99 SGD
Nominal Pressure: 10K, Material (cover): C3771BE, Material (screen): SUS304CP, Material (gasket): T/#1995, Material (Body): CAC406
Category Strainer Valves > Y Shape Straighner
Strainer Screw Type SY-5 Series
YOSHITAKE
3.29(7)
23.99 - 129.99 SGD
Material (screen): Stainless steel, Connection: JIS Rc, Maximum Pressure (MPa): 2, Maximum Temperature (degreeC): 220, Material (Body): Spheroidal graphite cast iron (FCD450), Color: Silver
Category Strainer Valves > Y Shape Straighner
Kiparoi made Koakoto 10KY strainer
KITZ
34.99 - 179.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Class: 10K
Category Strainer Valves > Y Shape Straighner
KEEPALOY 150 type Y type strainer
KITZ
41.99 - 71.99 SGD
Material (body): CAC911, Material (screen): SUS304
Category Strainer Valves > Y Shape Straighner
Ductile iron Y-type strainer flange 10K (10FDYBF series)
KITZ
88.99 - 1,429.99 SGD
Category Strainer Valves > Y Shape Straighner
10 KY type strainer with built-in core
Yamato Valve
37.99 - 199.99 SGD
Material (core): PE, Nominal Pressure: 10K, Material (cover): C3771BE, Material (screen): SUS304CP, Material (gasket): T/#1995, Connection: Rc, Standard: JV5-1, Material (Body): CAC406
Category Strainer Valves > Y Shape Straighner
10K ductile cast iron Y-type strainer (flange type)
TOYO VALVE
579.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Diameter (A): 100, Pressure: 10K, Nominal Diameter (B): 4, Dimension H (mm): 284, Dimensions L (mm): 415
Category Strainer Valves > Y Shape Straighner
10K leadless copper alloy core built-in Y type strainer
TOYO VALVE
5.00(1)
55.99 - 219.99 SGD
Caution: * When rolling a pipe thread, do not use the polytetra-velvin steel pipe for water supply and heat-resistant polyvinyl chloride lining steel pipe for hot water as core tight because the pipe diameter will decrease. Only polyethylene powder lining steel pipe for water supply can be used in rolling processing., Purpose: For water supply, Class: 10K, Mesh: 40, Connection Method: Rc, Type: CAC911
Category Strainer Valves > Y Shape Straighner
Y-Strainer
YOSHITAKE
119.99 - 369.99 SGD
Maximum Temperature (degreeC): 150
Category Strainer Valves > Y Shape Straighner
10K stainless steel Y-type strainer (flange)
TOYO VALVE
289.99 - 669.99 SGD
Class: 10K, Mesh: 40, Type: SCS13A
Category Strainer Valves > Y Shape Straighner
150 type (10K) leadless copper alloy Y type strainer
TOYO VALVE
38.99 - 169.99 SGD
Caution: * For gas, toxic gas and flammable gas are excluded., Class: 150(10K), Mesh: 40, Connection Method: Rc, Type: CAC911
Category Strainer Valves > Y Shape Straighner
10K cast iron nylon lining Y-shaped strainer
TOYO VALVE
569.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Diameter (A): 80, Pressure: 10K, Nominal Diameter (B): 3, Dimension H (mm): 237, Dimensions L (mm): 360
Category Strainer Valves > Y Shape Straighner
10K stainless steel Y-shaped strainer (flange type) (UYB series)
KITZ
189.99 - 589.99 SGD
Class: 10K, 10K, Material (body): SCS13A, SCS13A, Bolt Hole Number: 4, 4, Materials (cover): SCS13A/SUS304, SCS13A/SUS304
Category Strainer Valves > Y Shape Straighner
Y-shaped strainer (10K) valve
KITZ
69.99 - 1,899.99 SGD
Category Strainer Valves > Y Shape Straighner
20K stainless steel Y-shaped strainer (UYM series)
KITZ
98.99 - 449.99 SGD
Material (body): SCS14A, Material (plug): SUS316, Materials (cover): SCS14A/SUS316
Category Strainer Valves > Y Shape Straighner
Cast iron Y-shaped strainer (flange joint)
Wasino Kiki
129.99 - 829.99 SGD
Category Strainer Valves > Y Shape Straighner
Lead cut 10KY type strainer
Yamato Valve
5.00(1)
41.99 - 159.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Nominal Pressure: 10K, Material (cover): C3771BE, Material (screen): SUS304CP, Material (gasket): T/#1995, Connection: Rc, Material (Body): CAC406
Category Strainer Valves > Y Shape Straighner
Transparent strainer flange type
SEKISUI CHEMICAL
159.99 - 389.99 SGD
Material (O-Rings): EPDM, Bolt Hole Number: 4, Allowable Temperature (degreeC): 0-50, Material (Body): PVC
Category Strainer Valves > Y Shape Straighner
Cast iron flange type Y strainer (10K) (40 mesh)
KITZ
48.99 - 1,169.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Class: 10K, Material (nuts): SS400, Material (bolt): SS400, Material (body): FC200, Material (plug): SUS304, Material (screen): SUS304
Category Strainer Valves > Y Shape Straighner
Freely type strainer (Y-shaped) (screw-type)
ASAHI AV
4.00(1)
119.99 - 809.99 SGD
Category Strainer Valves > Y Shape Straighner
Freely type strainer (Y type) (flange type)
ASAHI AV
149.99 - 959.99 SGD
Material (diaphragm): EPDM, Material (O-Rings): EPDM
Category Strainer Valves > Y Shape Straighner
Freely type strainer (Y-shaped) (socket type)
ASAHI AV
5.00(2)
119.99 - 809.99 SGD
Material (diaphragm): EPDM, Material (O-Rings): EPDM
Category Strainer Valves > Y Shape Straighner
1 "Y-shaped strainer
ESCO
80.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA465AN-10
Category Strainer Valves > Y Shape Straighner

1 2 3 Next