Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Copper Pipe ( Pair Coil and Single Coil)

Sort by:
Showing 1 - 17 of 17 Results
Show: 30 60 90
VIEW: Grid View List View
Pair Coil
INABA DENKO
4.89(9)
239.99 - 459.99 SGD
Copper Tube (Outside Diameter x Material Thickness) (mm) liquid Pipe: 6.35x0.8, Length (m): 20
Category Copper Pipe ( Pair Coil and Single Coil) > Pair Coil
Flare Pipe Sph-C
INABA DENKO
47.99 - 95.99 SGD
Matching Refrigerant Type: 2
Category Copper Pipe ( Pair Coil and Single Coil) > Piping Set
Flare Pipe Set Sph
INABA DENKO
62.99 - 119.99 SGD
Matching Refrigerant Type: 2
Category Copper Pipe ( Pair Coil and Single Coil) > Piping Set
Air conditioning tube (air conditioning piping coated copper tube of cold-warm combined) BWG type
MIRAI INDUSTRY
219.99 - 469.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Length (m): 20
Category Copper Pipe ( Pair Coil and Single Coil) > Piping Set
Pair Coil
INABA DENKO
4.57(7)
159.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Copper pipe (heat insulator outer diameter x material thickness)(mm) Gas Pipe: 27x8, Copper Pipe (Outer Diameter x Material Thickness)(mm) Gas Pipe: 9.52x0.8, Copper pipe (heat insulator outer diameter x material thickness)(mm) Liquid Pipe: 24x8, Copper Tube (Outside Diameter x Material Thickness) (mm) liquid Pipe: 6.35x0.8, Matching Refrigerant Type: 3, Length (m): 20
Category Copper Pipe ( Pair Coil and Single Coil) > Pair Coil
Control copper tube
Furukawa Electric
5.00(1)
38.99 - 199.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Copper Pipe ( Pair Coil and Single Coil)
Neokoiru NC
INABA DENKO
97.99 - 249.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Suction Amount : 2.0g/100cm2, Heat-Resistant Temperature (deg C): -40-120, Length (m): 20
Category Copper Pipe ( Pair Coil and Single Coil) > Neo Coil
Neokoiru KHE
INABA DENKO
389.99 - 499.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Suction Amount : 2.0g/100cm2, Matching Refrigerant Type: 2, Thermal Insulation Material Thickness (mm): 20, Heat-Resistant Temperature (deg C): -40-120, Maximum Working Pressure (MPa): 4.30, Length (m): 20
Category Copper Pipe ( Pair Coil and Single Coil) > Neo Coil
10t-coated copper tube straight pipe (for brazing)
OK Equipment
34.99 - 42.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Working Pressure (MPa): 4.8, Length (m): 4, Type: 3
Category Copper Pipe ( Pair Coil and Single Coil) > Single Coil
10t-coated copper tube Peakoiru
OK Equipment
399.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter x Thickness (mm) Copper Pipe: 9.52x0.8,15.88x1.0, Thermal Insulation Material Thickness (mm): (9.52x0.8)8,(15.88x1.0)10, Coil Length (m): 20, Maximum Working Pressure (MPa): 4.3, Type: 2
Category Copper Pipe ( Pair Coil and Single Coil) > Pair Coil
20t-coated copper tube high insulation single coil
OK Equipment
419.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter x Thickness (mm) Copper Pipe: 12.70x0.8, Thermal Insulation Material Thickness (mm): 20, Coil Length (m): 20, Maximum Working Pressure (MPa): 4.3, Type: 2
Category Copper Pipe ( Pair Coil and Single Coil) > Single Coil
Flare piping set wire with
INABA DENKO
3.25(4)
79.99 - 159.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter x Thickness (mm) Copper Pipe: 6.35x0.8,9.52x0.8, Matching Refrigerant Type: 2
Category Copper Pipe ( Pair Coil and Single Coil) > Piping Set
2 minutes 4 minutes flare piping set
INABA DENKO
5.00(1)
109.99 - 179.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Outer Diameter x Thickness (mm) Copper Pipe: 6.35x0.8,12.7x0.8, Matching Refrigerant Type: 2
Category Copper Pipe ( Pair Coil and Single Coil) > Piping Set
8t-coated copper tube single coil
OK Equipment
159.99 - 289.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Coil Length (m): 20
Category Copper Pipe ( Pair Coil and Single Coil) > Single Coil
Flare Processed Pair Coil
Osaka Spirit
-
Thermal Insulation Material: 1/4x3/8
Category Copper Pipe ( Pair Coil and Single Coil) > Pair Coil
Pair Coil
Osaka Spirit
-
Copper pipe (heat insulator outer diameter x material thickness)(mm) Gas Pipe: 27x8, Copper Pipe (Outer Diameter x Material Thickness)(mm) Gas Pipe: 9.52x0.8, Copper pipe (heat insulator outer diameter x material thickness)(mm) Liquid Pipe: 24x8, Copper Tube (Outside Diameter x Material Thickness) (mm) liquid Pipe: 6.35x0.8, Matching Refrigerant Type: 3, Length (m): 20
Category Copper Pipe ( Pair Coil and Single Coil) > Pair Coil
Flare Tubing Set
Osaka Spirit
-
Thermal Insulation Material: 1/4x3/8
Category Copper Pipe ( Pair Coil and Single Coil) > Piping Set

1