Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hole Down Hardware

Sort by:
Showing 1 - 19 of 19 Results
Show: 30 60 90
VIEW: Grid View List View
Freedom Corner F-C10
KANAI
5.99 SGD
ADD TO CART
Surface Processing: Dularcha coat, Material: JIS/G3131 SPHC, Caution: To ensure a specified tolerance, please be within 200mm from the core pillars of the anchor bolt installation position(based on the Housing Finance Agency wooden house construction specification).Please use the dedicated screws Please do not tighten , Accessories: No. 3 square screw (YD-N90x9pcs), Application: Joint metallic material to joint column and corner surface of horizontal beam
Category Hole Down Hardware
Corner Bracket F-C10
KANAI
6.99 SGD
ADD TO CART
Surface Processing: Dularcha coat, Material: JIS/G3131 SPHC, Caution: To ensure a specified tolerance, please be within 200mm from the core pillars of the anchor bolt installation position(based on the Housing Finance Agency wooden house construction specification).Please use the dedicated screws Please do not tighten , Accessories: 3-SQUARE SCREW (YD-N90x5, YD-N120x4), Application: Joint metallic material to joint column and corner surface of horizontal beam
Category Hole Down Hardware
Metal Corner Brace
KANAI
4.00(1)
3.99 SGD
ADD TO CART
Caution: Anchor bolt setting position should be within 200mm from pole core for assure the resistance. (Base on Japan Housing Finance Agency Wooden House Construction Specification). L shape long side should be on column side, short side should be on horizontal me, Purpose: Used to connect pillar and foundation, pillar and horizontal beam, Surface Processing: De to yuraru Court, Material: JIS G3131 SPHC or JIS G3302 SGHC, Accessories: (YD-N45x5 this, YD-N90x2 pieces) No. 3 square screw
Category Hole Down Hardware
W Wing - II
TANAKA
4.00(1)
2.99 SGD
ADD TO CART
Surface Processing: JIS H 8610(electrogalvanizing)2 species 2 grades, Material: JIS G 3131 (Mild steel plate and hot-rolled steel strip) SPHC, Application: Used to connect shed joist and pole plate, pole plate and column, girth and joist, through-column and girth, girth and girth, column and horizontal beam.
Category Hole Down Hardware
Screw Stopper Holddown U
TANAKA
5.00(5)
7.99 - 12.99 SGD
Category Hole Down Hardware
Hold Down Bracket
KANAI
6.99 SGD
ADD TO CART
Caution: Dedicated joint tool (phi 7.0-YS-N75) must be used., Proof Strength Test: Tensile strength 28.1kN short-term standard junction, N value less than 5.3, Surface Processing: De to yuraru Court, Standard: It corresponds to the (Ri) No. 2 Table 1 three Section 1460 Notification No. Ministry of Land, Infrastructure and Transport, the first No. 10A3533 (Foundation) Testing Center for Construction Materials accepted , Dimension (mm): 180x40x6, Material: JIS G3131 SPHC equivalent, Accessories: Bis phi7.0-YS-N75 (Black) x5 this
Category Hole Down Hardware
Brave Hall down
KANAI
12.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Plate Thickness (mm): 6.0, Material: SPHC(JIS/G3131)
Category Hole Down Hardware
Screwing hole down
TANAKA
5.00(1)
5.99 - 6.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Hole Down Hardware
Kuri Hold Down
KURIYAMA HYAKUZO
12.99 SGD
ADD TO CART
Purpose: It is the hardware that tightened pillars. Pillars and foundation or base. Column and plate. Columns upstairs and downstairs., Surface Processing: Dakurotaizudo, Standard: No. No. 03A2745 (Foundation) Testing Center for Construction Materials quality performance test, Material: SPHC steel strip and 3131 hot-rolled mild steel plate JIS G, Accessories: (7x65) x10 this third square hole with Tiger Star Picks
Category Hole Down Hardware
Hold Down Bracket
KANAI
7.99 - 8.99 SGD
Surface Processing: De to yuraru Court, Material: JIS G3131 SPHC, Caution: Use dedicated connection tool. (#3 pan head screw phi6.0 x 60). For mounting, do not use impact driver which tightening force is weak. Set anchor bolt(washer bolt) to come center. Tighten hex nut tightly.
Category Hole Down Hardware
Bis-time hold-down U 15kN ECO
TANAKA
8.99 - 219.99 SGD
Dimension (mm): 40x160x6.0(t), Material: JIS G 3131 SPHC
Category Hole Down Hardware
Heavy corner 20 plywood type
BX Kaneshin
6.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Material: ZAM(R)/(MSM-HK400-DZC90)
Category Hole Down Hardware
Heavy Corner 20
BX Kaneshin
5.00(1)
5.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Material: ZAM(R)/(MSM-HK400-DZC90)
Category Hole Down Hardware
Screwing Hall down Hi
TANAKA
5.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Short Allowable Tensile Strength (kN): 28.2, Weight (kg): 11.6, Dimension (mm): 40x149x3.2(t)
Category Hole Down Hardware
Prue scan Hall down
BX Kaneshin
5.00(1)
5.99 - 8.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Hole Down Hardware
Guard Piece Hall down 20
UEHARA STEEL
119.99 SGD
Short Allowable Tensile Strength (kN): 20.5, Material: JIS G-3101(SS400)
Category Hole Down Hardware
Kuri Hold Down III
KURIYAMA HYAKUZO
5.00(1)
6.99 - 119.99 SGD
Purpose: Hardware binding pillars and horizontal beam.
Category Hole Down Hardware
High-strength column base hardware 45
BX Kaneshin
4.00(1)
81.99 - 83.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Short Allowable Tensile Strength (kN): 45.9, Material: JIS G 3101 SS400
Category Hole Down Hardware
Hyper Hold Down
BX Kaneshin
-
Caution: Make sure to use attached dedicated screw. Square bit(#3) and hex 10mm sockets are sold separately. If you use 25kN or more hole down, COLT anchor bolt is recommended., Purpose: Used for tightening the foundation and column bases , pillars and beams, cross pillars upper and lower floors, Material: ZAM(MSM-HC-DZC90)
Category Hole Down Hardware

1