Buy more than* S$200* and get FREE SHIPPING

Washer Bolt Nut

Sort by:
Showing 1 - 19 of 19 Results
Show: 30 60 90
VIEW: Grid View List View
Flange Nut, "Zaboru II"
Kohwa
1.21 SGD
ADD TO CART
Caution: Please open the lower hole phi18 to use this product. Please secure the bits firmly so that they do not come off during construction Those of 294N m (torque) or higher is the best impact wrench to use.Always fit the product to the threaded portion of the b, Surface Processing: BIK COAT, Length L(mm): 35, Standard: JAPAN 08 A 1261 HOBBY BUILDING MATERIALS TEST CENTER PUBLISHING QUALITY PERFORMANCE TEST REPORT NUMBER, Diameter (phi mm): 45, Material: SWCH10R
Category Washer Bolt Nut
Plating Bolt Nut
No Brand
4.33(3)
8.26 - 62.68 SGD
Category Washer Bolt Nut
Cut screw III
BX Kaneshin
5.00(1)
1.63 SGD
ADD TO CART
Caution: Please be sure to set up a groove (irregularities) of the body and the only bit (sold separately) *. The impact of the tightening wrench, it is recommended tightening torque 294N / m (3000kgf / cm)., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: It is hardware to finish the tightening material surface and the flat in the use and impact wrench the M12 anchor bolts or battledore bolt threads, such as the.
Category Washer Bolt Nut
Eccentricity seat bolts 36
BX Kaneshin
12.74 - 16.57 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Washer Bolt Nut
Hybrid II Round Washers M12
KANAI
5.00(5)
1.78 SGD
ADD TO CART
Surface Processing: JIS chromate/ H8610, Material: JIS chromate / G3505 SWRM8, Caution: phi 16.5- phi21 mounting bolt holes are required. Tighten your socket specially designed hybrid color. Constructing as anchor bolt lower than the top of the foundation. During construction, please use the main body anchor bolt 3 fold If it do, Application: It is a washer with the countersunk moat function which can build countersunk moat in the hard foundation and the beam
Category Washer Bolt Nut
Round Washer With Spring
KANAI
5.00(1)
0.60 SGD
ADD TO CART
Surface Processing: JIS/H8625, Material: JIS/G3131 SPHC, Caution: Please note that too much tightening can cause damage to the spring effect.Please use [Trinity rubber washer] which is compatible to skinny trees, Application: Washer which can check tightening conditions of nut.
Category Washer Bolt Nut
Angle Washer With Spring
KANAI
0.58 SGD
ADD TO CART
Surface Processing: JIS/H8625, Material: JIS/G3131 SPHC, Caution: Please note that too much tightening can cause damage to the spring effect.Please use [Trinity rubber washer] which is compatible to skinny trees, Application: Washer which can check tightening conditions of nut.
Category Washer Bolt Nut
Washer Head Screw
BX Kaneshin
4.00(1)
1.94 SGD
ADD TO CART
Caution: Install groove (uneven) of bit (not included) and body securely. Impact wrenches for tightening is recommended to use torque 294 N m (3,000 kgf / cm). Buy 1 case(50pcs), get one simple bit., Purpose: Bracket to make items as flat as material surface by tightening with impact wrench utilizing screw thread such as M12 anchor bolt, battledore bolt etc., Surface Processing: Chromate plating (JIS H 8610 2 kinds of Grade 2 Ep-Fe / Zn5 / CM2) , Material: JIS G 3505 SWRM 10K equivalent
Category Washer Bolt Nut
Hybrid II round washer hybrid coupler
KANAI
5.00(2)
26.74 - 28.68 SGD
Material: JIS G 4105 SCM440
Category Washer Bolt Nut
Screw Washer Bit
BX Kaneshin
4.00(1)
31.01 - 53.18 SGD
Compatible: Y-SW
Category Washer Bolt Nut
Sleek Seat Nut for Gear Bit
KANAI
6.89 SGD
ADD TO CART
Caution: Please use the tightening torque of the impact wrench about 294N m 3000kgf cm) Please use 19 diameter( for M12) during socket mounting, Material: equivalent toJIS-G3507-2, Compatible: For M12
Category Washer Bolt Nut
Zabor II exclusive bit
Kohwa
27.34 SGD
ADD TO CART
Category Washer Bolt Nut
Spike The bolt
KANAI
129.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Dimensions L (mm): 360
Category Washer Bolt Nut
Round seat bolts
TANAKA
5.00(1)
8.87 - 13.87 SGD
Category Washer Bolt Nut
High Spring Squareuare Washer
KANAI
0.47 SGD
ADD TO CART
Proof Strength Test: Junior allowable partial compression strength (cracker,)9.6kN Matsu, (Cypress,)8.3kN, (too much of)6.4kN, Plate Thickness (mm): 3.2, Surface Processing: JIS/H8625 Ep-Fe/Zn 5/CM2, Standard: Houseplus Residential Security Corporation Performance Test, Dimension (mm): 40x40, Material: JIS/G3131 SPHC
Category Washer Bolt Nut
Tightnik
T.KATO
2.23 SGD
ADD TO CART
Compatible Bolt Diameter: 12 (Z volts), Compatible Width (mm): 4 (width corresponding thin wood), Dimensions (Width W x Height H) (mm): 47x16, Specification: Necessary screw length: 20mm
Category Washer Bolt Nut
Sleek Unit Nut
KANAI
1.00(1)
1.17 SGD
ADD TO CART
Caution: Please use the special bits "M12 gear bit" for tightening, Purpose: It is a washer with the countersunk moat function which can build countersunk moat in the foundation and the beam, Proof Strength Test: Junior allowable partial compression strength (cracker,)8.3kN Matsu, (Cypress,)7.2kN, (too much of)5.5kN, Surface Processing: Chromate (JIS-Ep-Fe/Zn 5 H8610 / CM2), Standard: ELECTRIC BUILDING MATERIALS TEST CENTER 10 A. 0629 NO., Material: equivalent toJIS G 3505 - 1 SWRCH6A, Specification: M12 WASHER
Category Washer Bolt Nut
High Spring Circular Washer
KANAI
5.00(2)
0.49 SGD
ADD TO CART
Proof Strength Test: Junior allowable partial compression strength (cracker,)9.6kN Matsu, (Cypress,)8.3kN, (too much of)6.4kN, Plate Thickness (mm): 3.2, Surface Processing: JIS/H8625 Ep-Fe/Zn 5/CM2, Dimensions (phi mm): 45, Standard: Houseplus Residential Security Corporation Performance Test, Material: JIS/G3131 SPHC
Category Washer Bolt Nut
Ultra Nutter
TANAKA
3.70 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Washer Bolt Nut

1