Buy more than* S$200* and get FREE SHIPPING

Heat Resistance Terminal Round Type (R Type)

Sort by:
Showing 1 - 3 of 3 Results
Show: 30 60 90
VIEW: Grid View List View
Nickel Terminal, Nhr Type
FUJI TERMINAL INDUSTRY
4.50(2)
62.99 - 1,039.99 SGD
Material (Terminal): Nickel, Heat-Resistant Temperature (deg C): (MAX)300
Category Heat Resistance Terminal Round Type (R Type)
Heat terminal round (R type)
J.S.T.MFG
719.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Used for heating wire. Heat resistance temperature 400 ° C., Heat-Resistant Temperature (deg C): (MAX)400, Dimension d2(phi mm): 5.3, Dimension d1(phi mm): 2.3, Dimension T (mm): 0.8, Conjugation Wire Range (single)(mm): 1.14-1.82, Dimensions B (mm): 9.5, Electric AWG Wire Conjugation Range (#): 16-14, Dimensions E (mm): 4.8, Dimension D (phi mm): 4.1, Dimension F (mm): 7.3, Dimensions L (mm): 16.8
Category Heat Resistance Terminal Round Type (R Type)
Round Heat Resistant Terminals, R Type
NICHIFU
61.99 - 919.99 SGD
Purpose: For electric heating wire., Heat-Resistant Temperature (deg C): (MAX)400, Specification: RoHS compliant
Category Heat Resistance Terminal Round Type (R Type)

1