Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Yard Cable for Communication

Sort by:
Showing 1 - 16 of 16 Results
Show: 30 60 90
VIEW: Grid View List View
PVC Wire Cable for Indoor
Shinko Electric Wire
4.50(4)
70.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Final Outer Diameter (mm): 1.85x4.0, Number of Conductors: Two pcs, Conductor Diameter (mm): 0.65, Insulation Resistance (M ohm/km): More than 20, Conductor Resistance (ohm/km)(20 degree c): 56.8 or less, Estimate Mass (kg/km): 13, Insulator Thickness (mm): 0.6, Withstand Voltage: AC350V (1 MINUTE), Overall Length (m): 200, Application: Wiring among protector, phone, and shared phone bell of telephone subscriber. Wiring between protector or indoor terminal panel and phone rosette terminal.
Category Yard Cable for Communication
Color Identification Polyethylene Insulating Pvc Sheath Cable Fcpev-S/-Sb
JMACS (Nippon Electric Cable Industry)
34.99 - 509.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., LOG (P) Since the product has a two-core stranding, Number of cores is doubled., Purpose: Private communication line. Phones, instrumentation, access control, data transmission., Sheath Thickness (mm): 1, Insulation Resistance (M ohm/km): 5000 or more
Category Yard Cable for Communication
Colour-Distinguished Polyethylene Insulated Cable
JMACS (Nippon Electric Cable Industry)
5.00(6)
7.99 - 519.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., LOG (P) Since the product has a two-core stranding, Number of cores is doubled., Purpose: Can be used in a wide range of applications such as instrumentation, control lines including telephone lines, indoor alarm, etc., Insulation Resistance (M ohm/km): 5000 or more, Material (insulator): Polyethylene, Material (Sheath): Vinyl
Category Yard Cable for Communication
Iev Internet-Phone Cable
Shinko Electric Wire
5.00(1)
80.99 - 299.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Conductor Diameter (mm): 0.65, Sheath Color: Ash, Insulation Resistance (M ohm/km): 1000 or more, Insulator Thickness (mm): 0.18
Category Yard Cable for Communication
Intercom Cable
JMACS (Nippon Electric Cable Industry)
35.99 - 399.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Use private communication (intercom, private broadcast)., Conductor Diameter (mm): 0.65, Insulation Resistance (M ohm/km): 5000 or more, Standard Thickness of Insulator (mm): 0.2, Withstand Voltage: AC350V (1 minute), Overall Length (m): 100
Category Yard Cable for Communication
Iron Core Into Outdoor Wire
Shinko Electric Wire
219.99 - 319.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Telephone subscribers inlet line, Insulator Thickness (mm): 1, Core Number: 2, Overall Length (m): 200
Category Yard Cable for Communication
Communication Line, TIV-F Cord
SEIWA Electric Maker
5.00(1)
12.99 - 22.99 SGD
Conductor: Single wire, Conductor Outer Diameter (mm): 0.8, Insulator Thickness (mm): 0.6, Number of Cores: 2, Outside Dimension (mm): About 2 X 4, Rating: For under 100 V of weak electric current, Color: Ash
Category Yard Cable for Communication
Distribution Cable
Kuramo Electric
92.99 - 669.99 SGD
Rated Temperature (Degree c): 80
Category Yard Cable for Communication
3 m twisted pair cable(6-pole two-core)
ESCO
11.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA764CA-53
Category Yard Cable for Communication
1 m twisted pair cable(6-pole two-core)
ESCO
8.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA764CA-52
Category Yard Cable for Communication
Electronics wiring for cable (shielded)
Kuramo Electric
64.99 - 589.99 SGD
Category Yard Cable for Communication
PVC Wire Cable for Indoor
Kansai Tsushin Densen
96.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Final Outer Diameter (mm): 2.0x4.5, Conductor Diameter (mm): 0.8, Insulation Resistance (M ohm/km): More than 20, Conductor Resistance (ohm/km)(20 degree c): 38.0 below, Estimate Mass (kg/km): 17, Insulator Thickness (mm): 0.6, Number of Cores: 2, Withstand Voltage: Between AC600V / 1min, Overall Length (m): 200, Application: Wiring among protector, phone, and shared phone bell of telephone subscriber. Used for wiring between protector or indoor terminal panel and phone rosette terminal.
Category Yard Cable for Communication
Cable cable for communication TKEV
Fuji Electric Cable
61.99 - 83.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Conductor Diameter (mm): 0.5, Conductor Resistance (ohm/km)(20 degree c): 93.5, Overall Length (m): 20
Category Yard Cable for Communication
Color Identification Polyethylene Cables
Shinko Electric Wire
9.99 - 219.99 SGD
Overall Length (m): 10, Operating Temperature Range (deg C): -15-+60
Category Yard Cable for Communication
Color Identification Polyethylene Cables
Shinko Electric Wire
4.00(2)
26.99 - 119.99 SGD
Category Yard Cable for Communication
0.5m twisted pair cable(6-pole two-core)
ESCO
-
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., ESCO Part Number: EA764CA-51
Category Yard Cable for Communication

1