Buy more than* S$200* and get FREE SHIPPING

Dust Suction Type

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
The dust suction-type double-action sander
Compact Tool
519.99 - 529.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Pad Size (phi mm): 123, Orbit Diamond(mm): 5, Noise Level (dB(A)): 85, Flow Rate (L/min): 380, Dimensions (Width W x Height H x Length L) (mm): 123x90x158, Working Pressure (MPa): 0.4-0.6, Revolution (min-1[r.p.m]): 9000, Weight (kg): 0.95
Category Dust Suction Type
Belt Thunder
JTC
209.99 SGD
ADD TO CART
Number of Revolutions: 16000RPM, 16000RPM, 16000RPM, Belt: 10, 10, 10, Weight (kg): 0.75, 0.75, 0.75, Overall Length (mm): 280, 280, 280
Category Dust Suction Type
Double action Thunder
JTC
299.99 SGD
ADD TO CART
Orbit Diamond(mm): 5, 5, 5, Sound Pressure Level (dB): 92dBA, 92dBA, 92dBA, Weight (g): 900, 900, 900
Category Dust Suction Type
Angle Thunder (Magic Seat Type)
SHINANO
549.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Removal of old paint film of automobile sheet metal, metal polishing, rust removal work etc., Removal of old paint film of automobile sheet metal, metal polishing, rust removal work etc., Orbit Diamond(mm): -, Hose Mounting Nozzle: Rc1/4, Air Consumption (m3/min): 0.21, Paper Dimension (mm): 125, Working Pressure (MPa): 0.6, No Load Rotation Speed (min-1[r.p.m]): 2600, Overall Length (mm): 193, TRUSCO Part Number: 794-8417
Category Dust Suction Type
Orbital Thunder (Magic Seat Type)
SHINANO
679.99 SGD
ADD TO CART
Caution: *This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Automobile sheet metal, metal, ideal for face-finishing work of woodcraft polishing, putty grinding, Automobile sheet metal, metal, ideal for face-finishing work of woodcraft polishing, putty grinding, Orbit Diamond(mm): 5, Hose Mounting Nozzle: Rc1/4, Air Consumption (m3/min): 0.25, Paper Dimension (mm): 100x180, Working Pressure (MPa): 0.6, No Load Rotation Speed (min-1[r.p.m]): 7000, Overall Length (mm): 315, TRUSCO Part Number: 794-8441
Category Dust Suction Type
Air Sander
United
3.57(7)
-
Purpose: Automobile body repair and painting, FRP resin and wood surface finishing work., Pad Size (mm): 125 Magic Type, Orbit Diameter (mm): 5, Air Outlet: PT1/4 FEMALE, Body Dimensions (Length x Width x Height) (mm): 190x127x115, Air Consumption (L/min): 424.5, Maximum Working Pressure (MPa [kgf/cm2]): 0.63[6.3], No Load Rotation Speed (min-1[r.p.m]): 11000, Type: Dust collection bag, Weight (g): 1068, Specification: Double-action speed (RPM) adjustment function, Accessories: Magic type sanding paper (#60#120#240) each 1 month pad for mounting spanner 1 month and for dust suction dust hose suction for dust dust bag & 1 month private air tool oil and 1 month 1 month one touch coupler plug
Category Dust Suction Type

1