Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

IH Cooking Heater

Sort by:
Showing 1 - 7 of 7 Results
Show: 30 60 90
VIEW: Grid View List View
1-neck built-in IH cooking heater
Panasonic
349.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Output (kW): 1.3, Weight (kg): 3.4
Category IH Cooking Heater
Built-in IH cooking heater F32 Series
Panasonic
639.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Standby Power (W): -, Cord Length (m): 1, Width (cm): 60, Weight (kg): 17.5
Category IH Cooking Heater
IH cooking heater built-in type
IRIS OHYAMA
4.33(6)
199.99 - 229.99 SGD
Caution: * This product requires appropriate electrical work and installation. * fire prevention regulations when installing, it must be installed in accordance with Article 59 of the Ordinance of the Ministry to determine the technical standards for electrical equipment. * electrical wiring work, ground work related laws and regulations, in accordance with regulations, please go always "legal qualified person"., This product is manufactured in Japanese standards. Please check the specification before you order., Dimension (mm): 310x361x76
Category IH Cooking Heater
IH Cooking Heater
HEATEC
-
Caution: * Things which are suitable for the IH cooking: pan, iron, iron enamel, iron casting, stainless (18-0, 18-8, 18-10). * Things which are not suitable fo the IH cooking: heat-resistant glass, copper, aluminum, pottery (earthen pot), things which has legs or warp bottom 3mm or more, and things which are dented., Safety Features: Automatic stop detects an abnormality of the equipment within the temperature, automatic stop detects the temperature of the pan bottom when fired sky, pot without automatic stop (after 1min), detected heating prevent small items such as spoons and forks, the detected that can not be used pot notified by the alarm in, automatic stop in the final operation after 30min (at the timer set up to 99min possible overheating), equipment internal heating prevention fo...
Category IH Cooking Heater
IH Cooking Heater
Electrolux
-
Installation Method: IH cooking heater (1-neck / drop-in type), External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 310x386x88 (including the top plate / screws), Opening Dimension (mm): 289x289 (R4 over R30 or more), Power: Single-phase 100V, 15A 50 / 60Hz common (plug type), Power Consumption (W): 1300/1400 (when the power function), Weight (kg): 3.1
Category IH Cooking Heater
Induction Cooktop
Sanka kogyo
4.67(3)
-
Safety Features: Limit lapse of memory prevention, detection without pot, pot warp detection, thermal cut-out, high temperature caution lamp, Additional Feature: Temperature control: detection fired 160 to 200 deg C / 5 stage, sky, auto power off, Compatible Diameter (phi): (Pot) 120 to 240mm, Power Supply Cord Type (mm2 x Number of Cores x m): 2.0 x 2 (flat rubber cord) x 0.6, Plug: 2-pole 15A ? 125V, Heater: 5 stage diameter / 180mm power consumption / 300W to 1300W equivalent, Dimensions (Width W x Depth D x Height H) (mm): 318x361x90, Rated Voltage (V): Single-phase 100 (50/60Hz), Weight (kg): About 2.8
Category IH Cooking Heater
Induction Cooktop 200V
Sanka kogyo
-
Safety Features: Limit lapse of memory prevention, detection without pot, pot warp detection, thermal cut-out, high temperature caution lamp, Additional Feature: Temperature control: detection fired 160 - 200 deg C / 5 stage, sky, auto power off, Compatible Diameter (phi): (Pot) 120 - 240mm, Power Supply Cord Type (mm2 x Number of Cores x m): 2.0 x 3 (cab tire cord) x 0.7, Plug: (Plug) 2-pole ground blades, 15A-250V, Heater: 5 stage diameter / 180mm power consumption / 300W - 2000W equivalent, Dimensions (Width W x Depth D x Height H) (mm): 318x361x90, Rated Voltage (V): 200(50Hz/60Hz), Power Consumption (W): (Heater) 300W equivalent - 2000W (5-step operation), Weight (kg): About 3.3
Category IH Cooking Heater

1