Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Build-in Type with Case

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
The Push Button Switch for Power, For Flush Type And Switch Boxes
KASUGA DENKI
5.00(2)
21.99 - 22.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 15, Connection Terminals: M3.5, Tightening Torque (N ? m): 1.0 - 1.3, Relative Humidity: 45 - 85%, Compatible Electric Wire (mm2): 2, Terminal Screws: M3.5, Withstand Voltage: AC2500V 1 minute, Structure: With the flash plate for switch boxes, Outside Dimension (mm): 70x36x120
Category Build-in Type with Case
Push Button Switch, For Operating/Stoppingfor Power, With Case
KASUGA DENKI
4.50(2)
20.99 - 23.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Materials (cover): Sheet steel (ivory: 5Y7 / 1 color equivalence), Relative Humidity: 45 - 85%, Material (case): Sheet steel (ivory: 5Y7 / 1 color equivalence), Withstand Voltage: AC2500V 1 minute, Structure: With a case, Specification: phi18.5 bushing attached
Category Build-in Type with Case
Push Button Switch
Dainichi Mfg
3.25(4)
27.99 SGD
ADD TO CART
Insulation Performance: Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit for 1 minute and , Impact Resistance: Impact acceleration 30G, Opreration System: However two-button manual operation of (turn on and off of the circuit) included directly in start-up, is not used for inching, Service Space: Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist, Load Current (A): (Maximum resistance) AC220V / 15, Wire Connector Method: The table surface connection method by wire with a straight or crimped terminal, Vibration Resistance : 16.7Hz double amplitude 3mm, Switching Lifetime (times): (Terms and conditions compliant JISC4504) 25 ten thousand and more, Allowable Ar...
Category Build-in Type with Case
Push Button Switch
Dainichi Mfg
3.50(2)
29.99 SGD
ADD TO CART
Insulation Performance: Withstand voltage 1500V (AC220V) / 2000V (AC440V) 1min and between the electrical circuit and between the outer box 10Mohm or more, Impact Resistance: Impact acceleration 30G, Opreration System: 2-button manual operation but the start-up of securities (on-off of the circuit), it is not used for inching, Service Space: atmosphere that excessive water vapor, oil vapor, smoke, dust, salt min, solvents, acids, alkalis, corrosive substance does not exist, Load Current (A): (Maximum resistance) AC220V / 20, Wire Connector Method: Surface connection method by crimping terminal or wire straight with, Vibration Resistance : 16.7Hz double amplitude 3mm, Switching Lifetime (times): 250 000 or more (terms and conditions conforming to JISC4504), Allowable Around Temperature (deg...
Category Build-in Type with Case
Power for a push button switch DKFDL
Dainichi Mfg
39.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Current (A): 15, Weight (g): 201
Category Build-in Type with Case
Power Pushbutton Switch
FUJI ELECTRIC
4.00(3)
19.99 - 38.99 SGD
Category Build-in Type with Case

1