Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cartridge Heaters

Sort by:
Showing 1 - 8 of 8 Results
Show: 30 60 90
VIEW: Grid View List View
Cartridge Heater
Osaka Spirit
3.86(7)
27.99 - 50.99 SGD
Category Cartridge Heaters
Ultra-Five Cartridge Heater
Hakko Electric
2.75(4)
63.99 - 469.99 SGD
Category Cartridge Heaters
Micro ring heater
Hakko Electric
249.99 - 359.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., ※ mounting the heater, remove the clamping band, while slowly rotating the winding direction opposite to the direction of the heater is brought into close contact, such as the nozzle, please tightened with bolts covered with a fastening band. ※ to ti
Category Cartridge Heaters
Ultra Five SL type
Hakko Electric
89.99 - 189.99 SGD
Category Cartridge Heaters
New Ultra Five
Hakko Electric
78.99 - 199.99 SGD
Voltage (V): 200
Category Cartridge Heaters
Ultra Five Inch Size
Hakko Electric
77.99 - 279.99 SGD
Caution: * In the cartridge heater, it is important to improve the heat transfer to the metal heated from the heater. * Please make the difference between the hole diameter to be inserted and the heater diameter as small as possible. (0.1 mm or less: phi 10 heater for phi 10 heater phi 10.1 hole) * Please finish the inner surface of the hole smoothly. Reamer processing is recommended. * Please remove the oil used for hole processing. If oil remains, the oil will be heated and become carbide, poor heat conduction.
Category Cartridge Heaters
Cartridge heater
AS ONE
42.99 - 56.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Cartridge Heaters
Thermocouple
Hakko Electric
-
Caution: * Use the sleeve portion within the range of 0 ~ 90 degree C. * Do not use in a corrosive gas atmosphere., Purpose: For measuring and control of temperature, Compensation Conductor: Glass braid covering / KCC over 2-H (VX over H), Dimensions SL (mm): 35, Dimensions SD (mm): 8.0, Temperature Measuring Junction: Ungrounded form, Tolerance: Class 2, Normal Temperature (deg C): 750, Material (Sheath): SUS316, Dimension D (phi mm): 3.2, Dimensions L (mm): 50, Type: Sheath type
Category Cartridge Heaters

1