Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermal Type

Sort by:
Showing 1 - 9 of 9 Results
Show: 30 60 90
VIEW: Grid View List View
Heat Alarm
Honeywell
3.00(3)
34.99 SGD
ADD TO CART
Alarm Sound and Volume: The 70dB or more at 1 meters, Battery Life: About '10, Ambient Humidity: 0 over 95% RH / non-condensing, Operating Ambient Temperature (deg C): 0-+40, Functions: Fire alarm, battery exhaustion alarm, fault alarm, Dimensions (Diameter phi x Height H) (mm): About 100x41.5 (mounting base included), Power: Lithium battery-powered, Weight (g): 100, Accessories: Mounting screws (3.5mmx25mm) 2 this, two attachment plug for gypsum board, mounting base one, one wall mounting hook, one dedicated lithium battery, drawstring single
Category Thermal Type
Household fire alarm (heat-sensitive) Netsutan chan 10
NITTAN
42.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rating: DC3V 300mA, Outside Dimension (mm): phi100x43.5, Operating Temperature Range (deg C): 0-+40
Category Thermal Type
Naruru residential fire alarm
Toshiba Lighting & Technology
48.99 SGD
ADD TO CART
Caution: Smoke detector * is, like the old comes to life and the battery out of the electronic components, because it can no longer sense the fire, is very dangerous. 10 years let's exchange as a guide., This product is manufactured in Japanese standards. Please check the specification before you order., Rating: DC3V/300mA, Outside Dimension (mm): phi82x42.5
Category Thermal Type
Neck Temperature Battery Type Wireless Linkage Unit
Panasonic
119.99 SGD
ADD TO CART
Category Thermal Type
Fever duty isothermal formula Exposed AC100V terminal type Utsuriho contacts without
Panasonic
57.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Thermal Type
Fire alarm Netsutan
NITTAN
42.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Voice: 10, Operating Temperature (deg C): 0-+40, Rating: DC3V/300mA, Outside Dimension (mm): phi100x43.5
Category Thermal Type
Residential fire alarm device Mamoru-kun
NOHMI BOSAI
45.99 SGD
ADD TO CART
Purpose: Kitchen etc [Ceiling, dual use], Outside Dimension (mm): phi82x42.5
Category Thermal Type
Buzzer Type Residential Fire Alarm, Life Time 10year
NITTAN
-
Detecting Method: Thermal (constant temperature 65 deg C equation equivalent), Battery Life: About '10, Battery: FDK made CR17335E-N-CH2-NS, Maxell CR17335WK150, Functions: Automatic test function, self-healing method, function test, audible alarm stop function, with delay running out of battery alarm function, ring indicator light, Volume: 70dB or more (1m), Rating: DC3V, 300mA, Power: Rechargeable lithium battery, Outside Dimension (mm): Phi100x43.5, Operating Temperature Range (deg C): 0 to +40, Weight (g): About 120 (including battery), Accessories: Rechargeable lithium battery, wall mounting hook, mounting screws, nails, drawstring
Category Thermal Type

1