Screws / Bolts / Nails / Materials
Other Related Pages
- WAKI Tip Cushion CH402Recycled chip urethane material. It has excellent cushioning properties and can be used for cushions, furniture, and things. It can also be used as a soundproofing measure for walls and floors. Made by Inoac. For cushioning materials such as furniture and bedding, undermats for carpets, packing m... Read MoreMaterial Urethane foam RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Cushion RubberIt is highly wear resistant and elastic, and has excellent mechanical properties. Since it is a synthetic rubber, the rubber pigment adheres to the ground surface. It cannot be used in places where petroleum or chemicals come into contact. It cannot be used for electrical insulation. Please use w... Read MoreShape Square Color Black
- WAKI Foot length type bolt and nutAs it is a long leg type, it can be used for a wide range of purposes. For fixing pipes and square timbers. For fixing brackets to walls, floors, and the ground.Material Steel (SS400) Surface Treatment Unichrome Thread Type Meter coarse
- WAKI NR rubber sheetIt is rich in wear resistance and elasticity, and has good mechanical properties. It can be used for various purposes such as anti-vibration rubber, on-site curing material, and cut packing material and non-slip material. * Natural rubber deteriorates faster when exposed to ultraviolet rays, so p... Read MoreHardness 63 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days
- WAKI American rubber tubeFor health appliances, etc. * There is a tolerance of ± 5% between the size display and the actual size. * Color may shift, so please be careful where the product comes in contact. * Keep away from fire. * Some products may be slightly whitish, but this does not affect the product.Material American rubber Operating Temperature Range (℃) -20~60 Inner Diameter (Φmm) 11 Outer Diameter (Φmm) 13 RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Silicone rubber sheetRubber with excellent heat resistance, cold resistance, weather resistance, electrical insulation, flame retardancy, and non-toxicity.Material silicone Color Milky white RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.69Min. 2 days
- WAKI Stainless sheetYou can easily attach it by removing the backing paper. Uses ultra-thin stainless steel and is easy to work with. You can cut any scissors. The finish is beautiful and forever beautiful. Repair of gas range, waterproof countertop around sink, cupboard, cupboard stain prevention mouse hole, rain l... Read MoreMaterial SUS430 stainless steelfrom S$26.99Min. 10 days
- WAKI Sponge seal flat typeA highly durable cushion with adhesive. Cushion, door stop, gap filling material * There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read MoreMaterial EPDM Color Brown Operating Temperature Range (℃) 5~50
- WAKI Sponge seal D typeA highly durable cushion with adhesive. Cushion, door stop, gap filling material * There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read MoreMaterial EPDM Color Brown Operating Temperature Range (℃) 5~50from S$8.19Min. 4 days
- WAKI Natural Rubber SheetIt is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc. * Be careful of the part that touches the ground as the color may shift.Material NR (natural rubber) Color Black Cold / Heat Resistant Temperature (℃) -40~70 RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Natural Rubber SheetIt is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc. * Be careful of the part that touches the ground as the color may shift. * Cannot be used for outdoor curing.Material NR (natural rubber) Shape Square Color Black
- WAKI Low-Resilience Urethane FoamA new new foam material that does not contain target chemical substances such as "European RoHS Directive" and "Green Procurement Guidelines". Unlike other foam materials, it absorbs wrapping rather than repelling impact. Pillows, mattresses, cushions, and other interior produ... Read MoreMaterial Urethane foam Color Black RoHS directive (corresponding to 10 substances) Correspondence
- WAKI NR Sponge RubberOutstanding elasticity and resilience! For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc.Material Natural rubber system Shape Square Color Black Tolerance ±10% Operating Temperature Range (℃) -20~60
- WAKI Urethane Foam LargeExcellent cushioning and good compression recovery! For cushioning materials such as furniture and bedding, packing materials, cushioning materials, etc. * There is an error within ± 10% between the size notation and the actual size. Please note that.Material Polyether urethane foam RoHS directive (corresponding to 10 substances) Correspondence
- WAKI EPDM rubber sheet with adhesiveIt is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc. * Depending on the material of the contact surface, pigment may adhere. It cannot be used in places where petroleum or chemicals ... Read More
- WAKI Moltofilter Polyurethane Foam SheetUrethane filter with excellent filtration performance. (Made by Inoac) For various filters such as transportation equipment, industrial machinery / industrial materials, OA equipment / precision machinery, home appliances, and daily necessities. * There is an error within ± 3% between the size no... Read MoreMaterial Polyester urethane foam Operating Temperature Range (℃) -20~80 RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Foot Length U Bolt SetAs it is a long leg type, it can be used for a wide range of purposes. For fixing pipes and square timbers. For fixing brackets to walls, floors, and the ground.Material Steel (SS400) Surface Treatment Unichrome Thread Type Meter coarse
- WAKI Cushion MatIt has excellent elasticity. It is lightweight, has cushioning properties, and has excellent weather resistance and heat insulation. It can be used in a wide range of situations, from work supplies to cushioning materials. A safe, non-polluting foam that meets the standards of the Food Sanitation... Read MoreMaterial Urethane sponge Color Gray
- WAKI U Type Bolt SetFor fixing pipes and square timbers. For fixing brackets to walls, floors, and the ground.Material Steel (SS400) Surface Treatment Unichrome Thread Type Meter coarse
- WAKI Urethane Foam Plain TypeA new foam material that does not contain target chemical substances such as the "European RoHS Directive" and "Green Procurement Guidelines". Has excellent sound absorption and cushioning properties.Material Urethane Color Gray RoHS directive (corresponding to 10 substances) Correspondence
- WAKI PE Sponge SheetA new foam material that does not contain target chemical substances such as the "European RoHS Directive" and "Green Procurement Guidelines". It is an excellent foam material that eliminates the drawbacks of odor, shrinkage, and color transfer while maintaining the elasticity... Read MoreMaterial Polyolefin foam Color Black RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Shock absorber honey nightVibration damping rubber with excellent shock / vibration absorption / quietness. Even if it receives an external force, it absorbs energy with almost no repulsion. Since the material itself is not contaminated, it is a safe material with almost no risk of color transfer. An environmentally frien... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Urethane Foam CorrugatedA new foam material that does not contain target chemical substances such as the "European RoHS Directive" and "Green Procurement Guidelines". Has excellent sound absorption and cushioning properties.Material Urethane Color Gray Heat Resistance Temperature (℃) About 70 RoHS directive (corresponding to 10 substances) Correspondence
- WAKI CabellocA beautiful finish that does not go around and damage the walls. Easy positioning and can be used for box screws. Gypsum board plugMaterial 6 nylon + glass fiber Size 14×27mm Suitable Material Gypsum board
- WAKI With flat rubber EPDM adhesiveFor cushions and protective materials There is a tolerance of ± 5% between the size display and the actual size. * Colors may shift depending on the situation. * Keep away from fire. * Some products may be slightly whitish, but this does not affect the product. * Cannot be used for electrical ins... Read MoreMaterial EPDM Operating Temperature Range (℃) 5~50 RoHS directive (corresponding to 10 substances) Correspondence Hardness (°) About 60
- WAKI PORON Urethane Foam with AdhesiveHigh shock absorbing material. The compression residual strain is small. Lightweight and highly shock-absorbing. There is little settling. For OA equipment, automobile parts, sports equipment, sealing materials for shoes, packing materials, cushioning materials, etc. * If left in direct sunlight ... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Rubber sponge roll with adhesiveIt is strong and has good cushioning properties. It is light, easy to process, and has excellent tear strength. It has excellent heat insulation, non-water absorption, abrasion resistance, and cold resistance.Material Natural rubber
- WAKI No plug screw dishScrews for concreteMaterial Iron Surface Treatment Ruspart processing Suitable Material For concrete
- WAKI Concrete PlugMade of nylon. When you tighten the screw, the auction rises and it bites firmly. Concrete plug for lightweight objects
- WAKI EPDM sponge rubberIt is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc.Material EPDM (ethylene propylene rubber) RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Shock ABSorber Hanenite PadVibration damping rubber with excellent shock / vibration absorption / quietness. Even if it receives an external force, it absorbs energy with almost no repulsion. Since the material itself is not contaminated, it is a safe material with almost no risk of color transfer. An environmentally frien... Read MoreMaterial NBR (foamed nitrile rubber) Color Black RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Eco-Friendly Rubber Roll 1M RollA new rubber material that does not contain target chemical substances such as "European RoHS Directive", "Green Procurement Guidelines", "Pollutant Release and Transfer Register", "PRTR Law", and "Sick House Syndrome". A multifunctional and safe ... Read MoreMaterial Special synthetic rubber Color Black Operating Temperature Range (℃) About -30 to 120 Hardness 65 (durometer type A) RoHS directive (corresponding to 10 substances) Correspondence
- WAKI EPDM rubber rollA rubber color with excellent weather resistance that can be used outdoors with peace of mind. It is a material that does not easily transfer and pollute the surroundings.Material EPDM (ethylene propylene) RoHS directive (corresponding to 10 substances) Correspondence
- WAKI PC plug screwMade of light and durable plastic. Made of soft plastic so it won't crack. Concrete plug for lightweight objectsSize of Cross Recess No.2 Suitable Material For concrete
- WAKI EPDM Rubber Roll with AdhesiveA rubber color with excellent weather resistance that can be used outdoors with peace of mind. It is a material that does not easily transfer and pollute the surroundings.Material EPDM (ethylene propylene) Operating Temperature Range (℃) 5~30 RoHS directive (corresponding to 10 substances) Correspondence
- WAKI Color sheet hardIt has excellent elasticity. It is lightweight, has cushioning properties, and has excellent weather resistance and heat insulation. It can be used in a wide range of situations, from work supplies to cushioning materials. A safe, non-polluting foam that meets the standards of the Food Sanitation... Read MoreMaterial Foamed polyethylene foam
- WAKI Cushion rubberRich in abrasion resistance and elasticity, and has excellent mechanical properties For cushioning material * Because it is synthetic rubber, the rubber pigment adheres to the ground surface. It cannot be used in places where petroleum or chemicals come into contact. It cannot be used for electri... Read MoreShape Square Color Black
Filter by categories