Bolts
Bolts are a type of screw used to fasten and fix parts. Among screws, the one that uses a nut and one set is called a bolt. Both bolts and nuts are engraved with grooves to tighten them. The groove carved into the bolt is on the outside of the rod. A thread that is engraved on the outer surface is called a “male thread”, and a thread that is engraved on the inside like a nut is called a “female thread”. Screws are used for small parts, but bolts are also used in construction sites to fix large parts.
Other Related Pages
- Osaka Spirit Hexagon Bolt Full Thread (Stainless )Type Fully threaded Type of Thread Hexagon bolt Material / Finish Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit Hexagon Socket Head Cap Screw (Stainless) Full ThreadIdeal for machine assembly as it can be tightened with a hexagon wrench. It can also be used in places where the screwing location is narrow.Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse
- Osaka Spirit Hexagon bolt Full thread (Iron / Unichrome)Material / Finish Iron / Unichrome Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hexagon Socket Head Cap Screw (SCM435 / Black Oxide Film) Full ThreadIt is a small-lot sale in pack units.Surface Treatment Black oxide film Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / black oxide film
- Osaka Spirit Hexagon Bolt Half Thread (Stainless )Type Half threaded Type of Thread Hexagon bolt Thread Type Meter coarse Material Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit Hexagon Socket Countersunk Bolt (SCM435 / Black Oxide Film)Socket Shape Hex socket Head Shape Hex socket dish Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / black oxide film
- Osaka Spirit Threaded Rod Non-chamfered End (Iron / Unichrome)* This product has a rough tip (the tip of the screw is still rolled and has no surface).Material Iron Thread Type Meter coarse Surface Treatment Unichrome
- Osaka Spirit Hexagon bolt Full thread (Iron / chromate)Surface Treatment Chromate Type Fully threaded Material / Finish Iron / chromate Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hex bolt Full screw (Iron / Unichrome) Small boxType Fully threaded Type of Thread Hexagon bolt Material / Finish Iron / Unichrome Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Hexagon Socket Head Cap Screw (Stainless) Half ThreadIt is a small-lot sale in pack units.Type Half threaded Socket Shape Hex socket Material Stainless steel (SUS304)
- Osaka Spirit Sliced flat point (stainless steel)This product is a flat tip (the tip of the screw is still cut, and the corner of the end is faced with a pre-emptor to the diameter of the valley of the screw).Type Fully threaded Thread Type Meter coarse Material Stainless steel (SUS304J3)
- NBK (Nabeya Bi-tech Kaisha) SSHS Hexagon Socket Ultra Low Head Cap ScrewExtra low head bolt with hexagon socket made of stainless steel. All head heights are 1.5 mm or less. For space-saving devices and equipment, and for locations with limited upper space.Strength Classification A2-50 Type Fully threaded Socket Shape Hex socket Material SUSXM7 (SUS304 equivalent) Head Shape Very low head
- Osaka Spirit Two types of butterfly bolts (iron / unichrome)Standard 2 types Material / Finish Iron / Unichrome
- Osaka Spirit Hexagon Bolt Full Thread Fine (Stainless )Type Fully threaded Type of Thread Hexagon bolt Thread Type Metric detail Material Stainless steel Head Shape hexagonal
- TRUSCO Hexagon bolt (Unichrome, full thread type)Widely used in general hexagon bolts.Strength 4.8 Type Fully threaded Material (Main Unit) Iron (SWCH) JIS Standard JIS B 1180 standard product Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Strength 10.9 Hex Bolt (Iron / Unichrome)Material Iron Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Hexagon bolt (iron / dove) half screw* Dove plating has a large film thickness, so it may not be compatible with other surface-treated bolts / nuts.Surface Treatment Dove Type Half threaded Material / Finish Iron / Dob Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Full Thread Fine (Iron / Unichrome)Type Fully threaded Material Iron Thread Type Metric detail Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Strength category 10.9 Hex bolt (iron / trivalent white)Material Iron Thread Type Meter coarse Surface Treatment Trivalent white Head Shape hexagonal
- WAKI Foot length type bolt and nutAs it is a long leg type, it can be used for a wide range of purposes. For fixing pipes and square timbers. For fixing brackets to walls, floors, and the ground.Thread Type Meter coarse Material Steel (SS400) Surface Treatment Unichrome
- NBK (Nabeya Bi-tech Kaisha) SNSS-FT Hexagon Socket Head Cap Screw (Full Thread)Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket
- Osaka Spirit U Bolt Plate (for General Steel Pipes (Stainless Steel / Plain))Surface Treatment Fabric (or standard) Material Stainless steel (303, 304, XM7, etc.)
- Osaka Spirit Hex Bolt Unified / Coarse (Stainless Steel)Material Stainless steel Thread Type Unified coarse (UNC) Head Shape hexagonal
- Yura Sansho High Strength Stainless Steel Fastener SUS304CUN A2-100 Hexagon Socket Head Cap ScrewA next-generation high-strength stainless steel fastener that boasts the high strength of A2-100 while being austenitic stainless steel (A2). Achieves weight reduction due to high strength and high yield strength. (Approximately 70% lighter than general standard products) By adjusting the composi... Read MoreStrength A2-100 Socket Shape Hex socket Surface Treatment Pasipate Material SUS304CUN
- Mizumoto Machine Mfg. U-shaped boltRoHS directive (corresponding to 10 substances) Correspondence Material SUS304
- Osaka Spirit Flange Bolt (2 Types (Stainless Steel / Plain))Surface Treatment Fabric (or standard) Material Stainless steel (303, 304, XM7, etc.)
- Nissan Screw Flange button cap (iron / trivalent black) (pack product)Color Black Head Shape Button with flange Type Fully threaded Material Iron Thread Type Meter coarse Surface Treatment Trivalent black
- Osaka Spirit Hexagon bolt Full thread (SUS310S)Type Fully threaded Thread Type Meter coarse Material SUS310S Head Shape hexagonal
- NBK (Nabeya Bi-tech Kaisha) SSCLS Hexagon Socket Head Cap ScrewPrevents screws from falling off or being lost. For fixing protective covers and inspection covers that are frequently attached and detached. Low head bolt type. For compact equipment and devices and applications with limited upper space. * The inner diameter of the screw hole on the cover side s... Read MoreSocket Shape Hex socket Head Shape Low head Material SUSXM7 (SUS304 equivalent)
- Osaka Spirit Strength category 8.8 Hex bolt Full screw (Iron / trivalent black) (Pack product)Thread Pitch 1.25 Dimension S (mm) 13 Length (mm) 20 Dimension K (mm) 5.5 Dimension e (mm) About 15 Color Black Type Fully threaded Material Iron Nominal Size of Screw M8 Thread Type Meter coarse Surface Treatment Trivalent black Head Shape hexagonalfrom S$5.69Min. 2 days
- Osaka Spirit 7 Mark Small Hexagon Bolt Half Thread Fine (Iron / Unichrome)Thread Pitch 1.5 Type Half threaded Material Iron Thread Type Metric detail Surface Treatment Unichrome Head Shape hexagonalfrom S$3.39Min. 2 days
- Osaka Spirit Cono bolt (□ 60 × 30 (iron / trivalent white)Material Iron (or standard) Nominal Size of Screw M10 Surface Treatment Trivalent whitefrom S$5.69Min. 4 days
- ESCO M6x20mm flat head cap screw (stainless steel / black / 4pcs)Since it is alkaline black dyeing, no soot is generated and it is ideal for black dyeing of glossy parts.Specification Coarse thread Socket Shape Hex socket Nominal Size of Screw M6 Size M6×20mm Material Stainless steel (SS black plating)from S$5.99Min. 4 days
- Osaka Spirit 7-Mark Small Hexagon Bolt Half Screw Fine (Iron / Plain) (Small Box)Type Half threaded Material Iron Thread Type Metric detail Surface Treatment Phosphate Head Shape hexagonalfrom S$3.89Min. 3 days
- RS Pro Hexagon socket head cap screw RS Pro M3 x 6mm StainlessRoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 3 days
- Osaka Spirit Strength classification 12.9 Hexagon bolt (iron / dacro) (small box)Material Iron Thread Type Meter coarse Head Shape hexagonalfrom S$22.99Min. 3 days
- ESCO M6x8mm flange socket cap bolt (12 iron)Surface Treatment Black oxide coating Specification Coarse thread Nominal Size of Screw M6 Size M6×8 Material Structural carbon steel (SCM435)from S$5.29Min. 4 days
- RS Pro Hexagon socket head cap screw RS Pro M4 x 8mm StainlessRoHS directive (corresponding to 10 substances) Correspondencefrom S$17.99Min. 3 days
- ESCO M16x 75mm [ISO-10.9] Hexagon head bolt (2 pcs)Esco Part No. EA949HD-1610 Type Half threaded Nominal Size of Screw M16 Material Structural carbon steel (SCM435) Head Shape hexagonalfrom S$8.39Min. 4 days
- ESCO M6x8mm flange button (stainless steel / 4pcs)Specification Coarse thread Nominal Size of Screw M6 Size M6×8mm Material Stainless steelfrom S$3.49Min. 4 days