Hexagon Bolts
Hexagon bolts are bolts with a hexagonal columnar head. Generally, it is passed through a hole machined in the object to be fastened and tightened with a nut from the opposite side. The size is determined by the JIS standard, and you can see various sizes of combinations of screw diameter and length. Select the bolt diameter considering the shear strength and tensile strength required for the location. The material is iron, stainless steel, brass and copper. Recently, hexagon bolts made of resin are also available. It is a good idea to choose a material that suits your environment. Use tools such as a spanner, monkey, box wrench, and spectacle wrench to tighten the hexagon bolts.
Other Related Pages
- Osaka Spirit Hexagon Bolt Full Thread (Stainless )Type Fully threaded Type of Thread Hexagon bolt Material / Finish Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread (Iron / Unichrome)Material / Finish Iron / Unichrome Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Half Thread (Stainless )Type Half threaded Type of Thread Hexagon bolt Thread Type Meter coarse Material Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread (Iron / chromate)Surface Treatment Chromate Type Fully threaded Material / Finish Iron / chromate Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hex bolt Full screw (Iron / Unichrome) Small boxType Fully threaded Type of Thread Hexagon bolt Material / Finish Iron / Unichrome Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Full Thread Fine (Stainless )Type Fully threaded Type of Thread Hexagon bolt Thread Type Metric detail Material Stainless steel Head Shape hexagonal
- TRUSCO Hexagon bolt (Unichrome, full thread type)Widely used in general hexagon bolts.Strength 4.8 Type Fully threaded Material (Main Unit) Iron (SWCH) JIS Standard JIS B 1188 standard product Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Strength category 10.9 Hex bolt (Iron / Uniqlo)Material Iron Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Hexagon bolt (iron / dove) half screw* Dove plating has a large film thickness, so it may not be compatible with other surface-treated bolts / nuts.Surface Treatment Dove Type Half threaded Material / Finish Iron / Dob Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread Fine (Iron / Uniqlo)Type Fully threaded Material Iron Thread Type Metric detail Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Strength category 10.9 Hex bolt (iron / trivalent white)Material Iron Thread Type Meter coarse Surface Treatment Trivalent white Head Shape hexagonal
- Osaka Spirit Hex Bolt Unified / Coarse (Stainless Steel)Material Stainless steel Thread Type Unified coarse (UNC) Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread (SUS310S)Type Fully threaded Thread Type Meter coarse Material SUS310S Head Shape hexagonal
- Osaka Spirit Strength category 8.8 Hex bolt Full screw (Iron / trivalent black) (Pack product)Thread Pitch 1.25 Dimension S (mm) 13 Length (mm) 20 Dimension K (mm) 5.5 Dimension e (mm) About 15 Color Black Type Fully threaded Material Iron Nominal Size of Screw M8 Thread Type Meter coarse Surface Treatment Trivalent black Head Shape hexagonalfrom S$6.49Min. 2 days
- Osaka Spirit 7-mark small hexagon bolt Half screw Fine (Iron / Uniqlo)Thread Pitch 1.5 Type Half threaded Material Iron Thread Type Metric detail Surface Treatment Unichrome Head Shape hexagonalfrom S$3.79Min. 2 days
- Osaka Spirit 7-Mark Small Hexagon Bolt Half Screw Fine (Iron / Plain) (Small Box)Type Half threaded Material Iron Thread Type Metric detail Surface Treatment Phosphate Head Shape hexagonalfrom S$4.39Min. 3 days
- Osaka Spirit Strength classification 12.9 Hexagon bolt (iron / dacro) (small box)Material Iron Thread Type Meter coarse Head Shape hexagonalfrom S$24.99Min. 3 days
- ESCO M16x 75mm [ISO-10.9] Hexagon head bolt (2 pcs)Esco Part No. EA949HD-1610 Nominal Size of Screw M16 Material Structural carbon steel (SCM435) Head Shape hexagonalfrom S$6.19Min. 6 days
- Osaka Spirit Steel strength classification 10.9 Hexagon bolt Full thread (Iron / 3valent white)Type Fully threaded Material Iron Thread Type Meter coarse Surface Treatment Trivalent white Head Shape hexagonalfrom S$13.99Min. 3 days
- Osaka Spirit 7-mark hexagon bolt half screw (iron / green chromate) (small box)Dimension S (mm) - Dimension H (mm) - Thread Pitch 0.75 Surface Treatment Green chromate Type Half threaded Material Iron Nominal Size of Screw M6 Head Shape hexagonalfrom S$89.99Min. 12 days
- Osaka Spirit 8-mark hexagon bolt Full thread (iron / nickel) (small box)Type Fully threaded Material Iron Thread Type Meter coarse Surface Treatment Nickel Head Shape hexagonalfrom S$4.39Min. 12 days
- Henkel Hexagon bolt Loctite "Precoat" 204 (Uniqlo) Application position tip 1-2 Aki all coatingThe pre-coating agent is a thread that has been coated in advance, and when assembled, it provides loosening prevention and seal hardening.Length (mm) 10 Adhesive 204 Type Fully threaded Material Iron Nominal Size of Screw M5 Surface Treatment Unichrome Head Shape hexagonalfrom S$15.99Min. 11 days
- Osaka Spirit 7-mark hexagon bolt Half screw (iron / material) (small box)Dimension S (mm) - Dimension H (mm) - Thread Pitch 0.75 Type Half threaded Material Iron Nominal Size of Screw M6 Surface Treatment Phosphate Head Shape hexagonalfrom S$59.99Min. 3 days
- Osaka Spirit 8 mark hexagon bolt Full thread (iron / zinc black)Dimension H (mm) 13 Thread Pitch 2.5 Dimension B (mm) 30 Type Fully threaded Material Iron Nominal Size of Screw M20 Thread Type Meter coarse Surface Treatment Zinc black Head Shape hexagonalfrom S$5.39Min. 12 days
- Osaka Spirit 8 mark hexagon bolt half screw (iron / 3valent black) (small box)Color Black Type Half threaded Material Iron Thread Type Meter coarse Surface Treatment Trivalent black Head Shape hexagonalfrom S$5.69Min. 12 days
- WURTH Inch hexagon bolt 8.8 UNFW-0071, Steel GR5, Galvanized, Blue Passivete (A2K), UNF (Fine Thread) * We do not take any responsibility for repeated use and specific usage results resulting from storage or processing conditions. * Except for matters where the advice and information provided is due to a predetermined scope of... Read MoreType - Material Steel Surface Tin Thread Type UNFfrom S$79.99Min. 4 days
- Osaka Spirit 8-mark small hexagon bolt half screw (iron / UNIQLO) (small box)Type Half threaded Material Iron Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonalfrom S$84.99Min. 12 days
- Osaka Spirit 7-mark hexagon bolt Full thread Fine (iron / nickel) (small box)Type Fully threaded Material Iron Thread Type Metric detail Surface Treatment Nickel Head Shape hexagonalfrom S$139.90Min. 12 days
- Henkel Hexagon bolt Loctite Precoat 202 (hexavalent chromate) Application position: 10mm below neckThe pre-coating agent is a thread that has been coated in advance, and when assembled, it provides loosening prevention and seal hardening.Adhesive 202 Type Fully threaded Surface Treatment Hexavalent chromate Material Iron Head Shape hexagonalfrom S$15.99Min. 11 days
- Osaka Spirit 8 Mark Small Hexagon Bolt Half Screw Fine (Iron / Plain) (Small Box)Type Half threaded Material Iron Thread Type Metric detail Surface Treatment Phosphate Head Shape hexagonalfrom S$59.99Min. 3 days
- Osaka Spirit 8 mark Hexagon bolt Full thread Fine, P-1.5 (Iron / chromate) (small box)Thread Pitch 1.5 Dimension B (mm) 19 Length (mm) 25 Dimension H (mm) 8 Surface Treatment Chromate Type Fully threaded Material Iron Nominal Size of Screw M12 Thread Type Metric detail Head Shape hexagonalfrom S$149.90Min. 3 days
- TRUSCO Hexagon Bolt (Stainless , Full Thread Type)Uses corrosion resistant stainless steel (SUS304) material. * K / S dimensions have a tolerance from the standard dimensions.Type Fully threaded JIS Standard JIS1180 standard product Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread (Unichrome)CoarseStrength 4.8 Type Fully threaded Standard German standard DIN933 Material / Finish Iron / Uniqlo Thread Type Meter coarse Material / Processing S35C / Unichrome Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit 12.9 Hexagon Bolt (Half Thread) (SCM, Black Oxide Film) Small UnitSurface Treatment Black oxide film Type Half threaded Material SCM Head Shape hexagonal
- Osaka Spirit Strength Grade 10.9 Hexagon Bolt Fine (Iron / Phosphate)Material Iron Thread Type Metric detail Surface Treatment Phosphate Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread (Iron / Dob)* Please use a sewage-plated nut. Fitting may be poor with other plated nuts.Type All screws Surface Treatment Dove Material / Finish Iron / Dob Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hex bolt (Iron / Unichrome) Half screwType Half threaded Material / Finish Iron / Unichrome Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonal
- Osaka Spirit Hex bolt Full screw Wit screw (Stainless steel)Type Fully threaded Material Stainless steel Head Shape hexagonal Thread Type wit
- Osaka Spirit Strength Grade 12.9 Hexagon Bolt (Black Oxide Film)Material Iron Thread Type Meter coarse Surface Treatment Phosphate Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread (SUS316L)Type Fully threaded Thread Type Meter coarse Material SUS316L Head Shape hexagonal