Hexagon Bolts Stainless
Other Related Pages
- Osaka Spirit Hexagon Bolt Full Thread (Stainless )Type Fully threaded Type of Thread Hexagon bolt Material / Finish Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Half Thread (Stainless )Type Half threaded Type of Thread Hexagon bolt Thread Type Meter coarse Material Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Full Thread Fine (Stainless )Type Fully threaded Type of Thread Hexagon bolt Thread Type Metric detail Material Stainless steel Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread (SUS310S)Type Fully threaded Thread Type Meter coarse Material SUS310S Head Shape hexagonal
- TRUSCO Hexagon Bolt (Stainless , Full Thread Type)Uses corrosion resistant stainless steel (SUS304) material. * K / S dimensions have a tolerance from the standard dimensions.Type Fully threaded JIS Standard JIS1180 standard product Thread Type Meter coarse Head Shape hexagonal
- Osaka Spirit Hex bolt Full screw Wit screw (Stainless steel)Type Fully threaded Material Stainless steel Head Shape hexagonal Thread Type wit
- Osaka Spirit Hexagon bolt Full thread (SUS316L)Type Fully threaded Thread Type Meter coarse Material SUS316L Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Full Thread (Stainless / Black)Surface Treatment Black Type Fully threaded Thread Type Meter coarse Material Stainless steel Head Shape hexagonal
- Osaka Spirit Hexagon Bolt (Stainless ) Half ThreadType Half threaded Type of Thread Hexagon bolt Thread Type Meter coarse Material / Finish Stainless steel (SUS304) Material Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread (Stainless steel) Special L sizeType Fully threaded Thread Type Meter coarse Material Stainless steel Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Half Thread (Stainless ) (Small Box)Type Half threaded Type of Thread Hexagon bolt Material / Finish Stainless steel Material Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Full Thread Left-Hand Thread (Stainless )Type Fully threaded Thread Type Metric coarse (left) Material Stainless steel Head Shape hexagonal
- Osaka Spirit Small hexagon bolt Full thread B = 14 Fine P = 1.0 (Stainless steel)Thread Pitch 1 Hex Width Across (mm) 14 Type Fully threaded Nominal Size of Screw M10 Thread Type Metric detail Material Stainless steel Head Shape hexagonal
- ESCO Hexagon socket head cap screw (stainless steel / black)Type of Thread Coarse thread Socket Shape Hex socket Material Stainless steel (SS black plating) Head Shape With hexagonal hole
- Osaka Spirit Hexagon bolt Unified screw Fine (stainless steel)* Specifications of full screws and half screws may differ depending on the size.Material Stainless steel Thread Type Unified Fine (UNF) Head Shape hexagonal
- Osaka Spirit Super Low Head Hex Bolt (Stainless Steel)Thread Type Meter coarse Material Stainless steel Head Shape Very low head
- Osaka Spirit Small Hex Bolt Full Screw (Stainless Steel) (Pack Product)Type Fully threaded Thread Type Meter coarse Material Stainless steel Head Shape hexagonal
- Osaka Spirit Hexagon bolt Full thread Fine, P-1.5 (Stainless steel)Thread Pitch 1.5 Type Fully threaded Nominal Size of Screw M12 Thread Type Metric detail Material Stainless steel Head Shape hexagonal
- Osaka Spirit Small hexagon bolt Full thread Fine (stainless steel)Thread Pitch 1.25 Type Fully threaded Thread Type Metric detail Material Stainless steel Head Shape hexagonal
- Osaka Spirit Small hexagon bolt Full thread B = 17 Fine P = 1.0 (Stainless steel)Thread Pitch 1 Hex Width Across (mm) 17 Type Fully threaded Nominal Size of Screw M12 Thread Type Metric detail Material Stainless steel Head Shape hexagonal
- Osaka Spirit Hexagon bolt Half screw Wit screw (stainless steel)Type Half threaded Material Stainless steel Head Shape hexagonal Thread Type witfrom S$5.19Min. 3 days
- Osaka Spirit Hexagon bolt Full thread (SUS316)Type Fully threaded Thread Type Meter coarse Material SUS316 Head Shape hexagonal
- Osaka Spirit Hexagon bolt half screw (SUS316L)Type Half threaded Material SUS316L Head Shape hexagonalfrom S$4.89Min. 2 days
- Osaka Spirit Hex bolt Left-hand thread (stainless steel) pack productType Fully threaded Thread Type Metric coarse (left) Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Full Thread (Stainless ) Long Dog PointType Fully threaded Type of Thread Hexagon bolt Thread Type Meter coarse Material / Finish Stainless steel (SUS304) Tip Shape Stick Head Shape hexagonalfrom S$21.99Min. 2 days
- Osaka Spirit Hexagon bolt Full thread (SUS316L)Type Fully threaded Thread Type Meter coarse Material SUS316L Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Unified Coarse (Stainless Steel)Type - Material Stainless steel Thread Type Unified coarse (UNC) Head Shape hexagonalfrom S$5.39Min. 3 days
- Osaka Spirit Ultra Low Head Hex Bolt (Stainless Steel / Plain)Surface Treatment Fabric (or standard) Material Stainless steel (303, 304, XM7, etc.) Head Shape Very low headfrom S$6.49Min. 4 days
- Osaka Spirit Hexagon bolt Full screw (stainless steel)Type Fully threaded Type of Thread Hexagon bolt Thread Type Meter coarse Tip Shape Point of sword Material / Finish Stainless steel (SUS304) Head Shape hexagonalfrom S$21.99Min. 2 days
- TRUSCO Bolton Pack Hex Bolt (Stainless Steel) Half ScrewType Half threaded JIS Standard JIS1180 standard product Thread Type Meter coarse Head Shape hexagonalfrom S$13.99Min. 2 days
- Osaka Spirit (-) Hex bolt Full thread (Stainless steel)Type Fully threaded Socket Shape Slotted Material Stainless steel Head Shape hexagonal
- KONOE Stainless steel hexagon boltUses corrosion resistant stainless steel (SUS304) material.Strength Classification A2-50 equivalent Type Fully threaded Specification JIS 1180 standard product Material Stainless steel (SUS304 equivalent) Head Shape hexagonalfrom S$22.99Min. 2 days
- Osaka Spirit Hex Bolts (All Screws (Fine (Stainless Steel / Plain))Surface Treatment Fabric (or standard) Type Fully threaded Thread Type Metric detail Material Stainless steel (303, 304, XM7, etc.) Head Shape hexagonalfrom S$6.99Min. 4 days
- Osaka Spirit Hexagon bolt Full thread (Stainless steel A2-70) (Packed product)Type Fully threaded Thread Type Meter coarse Material Stainless steel Head Shape hexagonalfrom S$6.49Min. 2 days
- Yura Sansho High-strength stainless fastener + SUS304CUN + A2-100 + hexagon boltA next-generation high-strength stainless steel fastener that boasts the high strength of A2-100 while being austenitic stainless steel (A2). Achieves weight reduction due to high strength and high yield strength. (Approximately 70% lighter than general standard products) By adjusting the composi... Read MoreStrength A2-100 Surface Treatment Pasipate Material SUS304CUNfrom S$0.95Min. 5 days
- BUMAX SUS-8.8 Hex bolt Full screw (SUS316L)Type Fully threaded Thread Type Meter coarse Material SUS316L Head Shape hexagonal
- Yura Sansho High-strength stainless fastener + SUS304CUN + A2-90 + hexagon boltA next-generation high-strength stainless steel fastener that boasts the high strength of A2-90 while being austenitic stainless steel (A2). Achieves weight reduction due to high strength and high yield strength. (Approximately 70% lighter than general standard products) By adjusting the composit... Read MoreStrength A2-90 Surface Treatment Pasipate Material SUS304CUN
- Osaka Spirit Hex bolt Half screw (SUS316)Type Half threaded Thread Type Meter coarse Material SUS316 Head Shape hexagonalfrom S$5.39Min. 2 days
- ESCO M3-M8 Hex Bolt Set (Stainless Steel)Esco Part No. EA949L-3 Nominal Size of Screw M3 Head Shape hexagonalfrom S$219.90Min. 2 days
- Osaka Spirit Hexagon bolt (all screws (SUS316L / material)Surface Treatment Fabric (or standard) Type Fully threaded Material SUS316L Head Shape hexagonal