Hexagon Bolts Aluminum / Brass / Titanium etc
- Osaka Spirit Hexagon socket head cap screw (aluminum)Material / Finish Aluminum Shape Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse
- Osaka Spirit Hexagon Socket Head Cap Screw (Pure Titanium, Grade 2) Full ThreadType Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material Two types of pure titanium
- TRUSCO Bolton pack Hexagon socket head cap screw (titanium) Full threadType Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material (Main Unit) Pure titanium Strength Ti2
- NBK (Nabeya Bi-tech Kaisha) SNST Titanium Hexagon Socket Head Cap ScrewSocket Shape Hex socket Head Shape Hexagon socket Material titanium
- NBK (Nabeya Bi-tech Kaisha) SNSTG high strength titanium hexagon socket head cap screwSocket Shape Hex socket Head Shape Hexagon socket Material High strength titaniumfrom S$10.99Min. 4 days
- Osaka Spirit Hexagon socket head cap screw (64 titanium)Material / Finish 64 titanium Dimension b (mm) Fully threaded Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarsefrom S$29.99Min. 2 days
- Hirosugi-Keiki Metal screw (Aluminum hexagon socket head cap screw) ACBT-0000 Hexagon socket head cap screwMaterial Aluminum Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socketfrom S$36.99Min. 9 days
- NBK (Nabeya Bi-tech Kaisha) SVST Titanium hexagon socket head cap screw (with vent hole)Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Material titaniumfrom S$14.99Min. 4 days
- Osaka Spirit Hexagon socket head cap screw (aluminum) (small box)Material / Finish Aluminum Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarsefrom S$149.90Min. 3 days
- Osaka Spirit Hexagon socket head cap screw (2 types of pure titanium) half screwType Half threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material Two types of pure titaniumfrom S$18.99Min. 5 days
- Osaka Spirit Hexagon socket head cap screw (cap screw) (64 titanium)Material 64 titanium Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarsefrom S$29.99Min. 3 days
- Hirosugi-Keiki Metal screw (Aluminum hexagon socket head cap screw) ACBT-0000R Hexagon socket head cap screwMaterial Aluminum Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socketfrom S$56.99Min. 6 days
- Hirosugi-Keiki Metal screw (Aluminum hexagon socket head cap screw) ACBT-0000G Hexagon socket head cap screwMaterial Aluminum Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socketfrom S$56.99Min. 9 days
- NBK (Nabeya Bi-tech Kaisha) SNSA aluminum hexagon socket head cap screwMaterial Aluminum Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socketfrom S$15.99Min. 4 days
- Hirosugi-Keiki Metal screw (Aluminum hexagon socket head cap screw) ACBT-0000BU Hexagon socket head cap screwMaterial Aluminum Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socketfrom S$56.99Min. 6 days
- Osaka Spirit Hexagon socket head cap screw (2 types of pure titanium) half screwType Half threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material Two types of pure titaniumfrom S$879.90Min. 5 days
- Hirosugi-Keiki Metal screw (Aluminum hexagon socket head cap screw) ACBT-0000B Hexagon socket head cap screwMaterial Aluminum Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socketfrom S$56.99Min. 9 days
- Osaka Spirit Hexagon Socket Head Cap Screw (Titanium (Ti) / Plain)Surface Treatment Fabric (or standard) Socket Shape Hex socket Material Titanium (Ti)from S$6.49Min. 4 days
- Yura Sansho ARK600 Super Strength Hex BoltWhile satisfying the "AL6" standard of JIS B1057 "Mechanical properties of non-ferrous metal screw parts", Nissan has adopted the high-strength aluminum alloy "D7K50" for automobiles developed by Kobe Steel Co., Ltd. and has a hard molding technology. A high-strength... Read MoreScrew accuracy (JIS) 6g Type Fully threaded Material High strength aluminum alloy Thread Standard JIS B0205 Strength JIS B1057 AL6 Surface Treatment White anodized Head Shape hexagonalfrom S$3.49Min. 5 days
- Yura Sansho Titanium hexagon bolt half screwCharacteristics of titanium 1. Light specific strength 4.51 is about 60% of stainless steel 2. Strong specific strength exceeds steel 3. Rust resistance is superior to stainless steel 4. Non-melting heat resistance far exceeds aluminum 5. Human-friendly titanium Is non-toxic and has excellent eco... Read MoreType Half threaded Material Pure titanium Head Shape hexagonalfrom S$19.99Min. 4 days
- Osaka Spirit Hexagon socket head cap screw (64 titanium) (small box)Material / Finish 64 titanium Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarsefrom S$2,199.00Min. 3 days
- BOSSARD Ultra low head hexagon socket head cap screw (titanium) full screw (box unit)The head height is low. The head height is up to 1.5mm. It is used in a narrow space or when the mating member cannot be processed. Tighten with a hex wrench.Type Fully threaded Socket Shape Hex socket Head Shape Very low headfrom S$1,599.00Min. 5 days
- Yura Sansho Titanium hexagon bolt full screwCharacteristics of titanium 1. Light specific strength 4.51 is about 60% of stainless steel 2. Strong specific strength exceeds steel 3. Rust resistance is superior to stainless steel 4. Non-melting heat resistance far exceeds aluminum 5. Human-friendly titanium Is non-toxic and has excellent eco... Read MoreType Fully threaded Material Pure titanium Head Shape hexagonalfrom S$2.39Min. 4 days
- Osaka Spirit Hexagon socket head cap screw (2 types of pure titanium) Full threadType Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material Two types of pure titaniumfrom S$1,099.00Min. 5 days
- Osaka Spirit Hexagon socket head cap screw (titanium) (small box)Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarsefrom S$299.90Min. 3 days
- Osaka Spirit Hexagon socket head cap screw (cap screw) (64 titanium) (small box)Dimension V (mm) (Maximum) 0.5 Dimension K (mm) (Maximum) 5 Dimension ds (mm) (Maximum) 5 Dimension da (mm) (Maximum) 5.7 Dimension dk (mm) (Maximum) 8.5 Dimension r (mm) (Minimum) 0.2 Dimension t (mm) (Minimum) 2.5 Dimension e (mm) (Minimum) 4.583 Dimension S (mm) (Nominal) 4 Thread Pitch 0.8 Length (mm) 12 Dimension b (mm) 22 Material 64 titanium Socket Shape Hex socket Head Shape Hexagon socket Nominal Size of Screw M5 Thread Type Meter coarsefrom S$2,499.00Min. 12 days
- Osaka Spirit Hexagon socket head cap screw (cap screw) (titanium) (small box)Dimension v (mm) (Maximum) 1 Dimension ds (mm) (Maximum) 10 Dimension K (mm) (Maximum) 10 Dimension da (mm) (Maximum) 11.2 Dimension dk (mm) (Maximum) 16 Dimension r (mm) (Minimum) 0.4 Dimension t (mm) (Minimum) 5 Dimension e (mm) (Minimum) 9.149 Dimension S (mm) (Nominal) 8 Thread Pitch 1.5 Dimension b (mm) 32 Length (mm) 40 Socket Shape Hex socket Head Shape Hexagon socket Nominal Size of Screw M10 Thread Type Meter coarse Material titaniumfrom S$1,599.00Min. 3 days
- Hirosugi-Keiki Metal screw (titanium hexagon socket head cap screw) TIC-0000 hexagon socket head cap screwType Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Material titaniumDiscontinued
- Osaka Spirit Titanium hexagon bolt half screw (titanium)Dimension r (mm) (Minimum) 0.6 Dimension da (Φmm) (Minimum) 17.7 Dimension K (mm) 10 Dimension ds (Φmm) 16 Thread Pitch 2 Dimension S (mm) 24 Screw Length (mm) 38 Dimension Z (mm) About 2 Dimensions dk (Φmm) About 23 Dimension e (mm) About 27.7 Type Half threaded Nominal Size of Screw M16 Thread Type Meter coarse Head Shape hexagonal Material titaniumDiscontinued