Hexagon Bolts (Resin)
Other Related Pages
- Osaka Spirit Hexagon Bolt (Polycarbonate (Transparent)) Full ThreadType Fully threaded Thread Type Meter coarse Material Polycarbonate Color Transparent Head Shape hexagonal
- Osaka Spirit Hexagon Bolt Full Thread (Vinyl Chloride)Type Fully threaded Thread Type Meter coarse Material Vinyl chloride Head Shape hexagonal
- Osaka Spirit Hex bolt (Lenny) full threadType Fully threaded Thread Type Meter coarse Material RENY Head Shape hexagonal
- Osaka Spirit Hex bolt (PVC)Type Half threaded Thread Type Meter coarse Material Vinyl chloride (PVC) Head Shape hexagonalfrom S$2.89Min. 2 days
- Osaka Spirit Hex bolt (PP (polypropylene)Thread Type Meter coarse Material PP (polypropylene) Head Shape hexagonal
- Osaka Spirit Hex bolt Full screw (vinyl chloride) (small box)Type Fully threaded Thread Type Meter coarse Material Vinyl chloride Head Shape hexagonalfrom S$46.99Min. 3 days
- Osaka Spirit Hex bolt (polycarbonate (white))Thread Type Meter coarse Material Polycarbonate Color White Head Shape hexagonalfrom S$3.99Min. 2 days
- Osaka Spirit Hexagon bolt Half screw (vinyl chloride) (small box)Type Half threaded Thread Type Meter coarse Material Vinyl chloride Head Shape hexagonalfrom S$43.99Min. 3 days
- Osaka Spirit Hex bolt (Lenny (high strength nylon)) (small box)Thread Type Meter coarse Material Reny (high-strength nylon) Head Shape hexagonalfrom S$84.99Min. 3 days
- Osaka Spirit Hex bolt (polycarbonate transparent) (small box)Type Fully threaded Thread Type Meter coarse Material Polycarbonate (transparent) Head Shape hexagonalfrom S$69.99Min. 3 days
- Osaka Spirit Hex bolt GE (FRP) (small box)Material FRP Type Fully threaded Thread Type Meter coarse Head Shape hexagonalfrom S$289.90Min. 3 days
- Osaka Spirit Hex bolt (PEEK) full threadType Fully threaded Material PEEK (peak) Head Shape hexagonal
- Osaka Spirit (-) Hex bolt (peak)Type Fully threaded Thread Type Meter coarse Socket Shape Slotted Head Shape hexagonal Material peakfrom S$4.89Min. 3 days
- Osaka Spirit Hexagon bolt (PPS) full threadType Fully threaded Material PPS (polyphenylene sulfide) Head Shape hexagonalfrom S$3.29Min. 6 days
- Osaka Spirit Hex bolt VE (FRP)Material FRP Type Fully threaded Thread Type Meter coarse Head Shape hexagonalfrom S$43.99Min. 12 days
- Osaka Spirit Hex bolt (peak) (small box)Thread Type Meter coarse Head Shape hexagonal Material peakfrom S$299.90Min. 3 days
- Osaka Spirit Hex bolt VE (FRP (glass vinyl ester)) (small box)Material FRP (glass vinyl ester) Type Fully threaded Thread Type Meter coarse Head Shape hexagonalfrom S$289.90Min. 12 days
- Osaka Spirit Hex bolt GE (FRP)Material FRP Type Fully threaded Thread Type Meter coarse Head Shape hexagonalfrom S$14.99Min. 3 days
- chemis (-) Hex bolt (peak) (small box)Thread Type Meter coarse Socket Shape Slotted Head Shape hexagonal Material peakfrom S$239.90Min. 3 days
- Osaka Spirit Hex bolt (PP (polypropylene) (small box)Thread Type Meter coarse Material PP (polypropylene) Head Shape hexagonalfrom S$89.99Min. 3 days
- Hirosugi-Keiki Hex bolt RABT With vent hole (ceramic) (small box)Thread Pitch 1 Length (mm) 10 Dimension L (mm) 10 Dimension H (mm) 4 Material Alumina 96 Type Fully threaded Nominal Size of Screw M6 Thread Type Meter coarse Color White Head Shape hexagonalfrom S$379.90Min. 3 days
- Osaka Spirit Hex bolt (polycarbonate white) (small box)Thread Type Meter coarse Material Polycarbonate Head Shape hexagonalfrom S$69.99Min. 3 days
- Osaka Spirit Hex bolt (PPS) (small box)Thread Type Meter coarse Material PPS Head Shape hexagonalfrom S$69.99Min. 3 days
- Osaka Spirit Hex bolt (polycarbonate (white)) half screwType Half threaded Material Polycarbonate Color White Head Shape hexagonalfrom S$6.29Min. 6 days
- Osaka Spirit Hex bolt VE (FRP (glass vinyl ester))Material FRP (glass vinyl ester) Type Fully threaded Thread Type Meter coarse Head Shape hexagonalfrom S$43.99Min. 12 days
- Osaka Spirit Hex bolt GH (FRP (glass heat-resistant epoxy)) (small box)Material FRP (glass heat-resistant epoxy) Type Fully threaded Thread Type Meter coarse Head Shape hexagonalfrom S$359.90Min. 12 days
- Osaka Spirit Hex bolt VE (FRP) (small box)Material FRP Type Fully threaded Thread Type Meter coarse Head Shape hexagonalfrom S$289.90Min. 12 days
- Osaka Spirit (-) Hex bolt (PFA) (small box)Thread Pitch 1 Length (mm) 20 Type Fully threaded Nominal Size of Screw M6 Thread Type Meter coarse Material PFA Socket Shape Slotted Head Shape hexagonalfrom S$599.90Min. 3 days
- TRUSCO Hex Bolt (Polycarbonate, Full Screw)Polycarbonate is a non-crystalline engineering plastic. Has excellent impact resistance. Has excellent insulation. Because it is transparent, it has excellent design and is used as an exterior part. Widely used in electrical and electronic parts, medical equipment parts, automobile parts, etc. Fo... Read MoreMaterial / Finish Polycarbonate (PC)from S$13.99Min. 3 days
- Chemical Screw Hexagon bolt (polyetheretherketone PEEK, full screw)PEEK is a super engineering plastic with the highest performance. It has high chemical resistance against other than concentrated sulfuric acid and concentrated nitric acid. It also has excellent flame retardancy, heat resistance, hydrolysis resistance, wear resistance, radiation resistance, and ... Read MoreType Fully threaded Socket Shape Hex socket Material Polyetheretherketone Head Shape hexagonalfrom S$139.90Min. 4 days
- TRUSCO Hex Bolt (Polyvinyl Chloride PVC, Full Screw)PVC (polyvinyl chloride) has excellent water resistance, acid resistance, alkali resistance, and solvent resistance. For insulation. For chemical resistance. For heat insulation. For corrosion resistance. For light weight. * Black spots (sludge) may appear on the exterior, but this does not affec... Read MoreMaterial / Finish Polyvinyl chloride (PVC)from S$27.99Min. 3 days
- Chemical Screw Hexagon bolt (Polyphenylene sulfide PPS, full screw)PPS is a crystalline super engineering plastic. Reinforced with 40% glass fiber, it has the highest strength among plastic screws. It also has high heat resistance, wear resistance, and high electrical characteristics under high temperature, high humidity, and high frequency. It is used for elect... Read MoreType Fully threaded Socket Shape Hex socket Material Polyphenylene sulfide Head Shape hexagonalfrom S$45.99Min. 4 days
- Osaka Spirit Hex bolt (Lenny) half screwType Half threaded Material RENY Head Shape hexagonalfrom S$6.79Min. 6 days
- Osaka Spirit Hex bolt (PEEK) half screwType Half threaded Material PEEK (peak) Head Shape hexagonalfrom S$56.99Min. 6 days
- Osaka Spirit (-) Hex bolt (PFA)Thread Pitch 1 Length (mm) 20 Type Fully threaded Nominal Size of Screw M6 Thread Type Meter coarse Material PFA Socket Shape Slotted Head Shape hexagonalfrom S$10.99Min. 3 days
- Yura Sansho PEEK Ultra-low head bolt with holeUses PEEK (polyetheretherketone) material. The shape of the tightening part is a star shape (hexarobula hole). It also has excellent chemical resistance and is ideal for weight reduction and space saving.Socket Shape Hexalobular Material Polyetheretherketone Head Shape Very low headfrom S$2.39Min. 4 days
- Hirosugi-Keiki Hexagonal bolt TEBT (PTFE) (small box)Type Fully threaded Thread Type Meter coarse Material PTFE Color White opaque Head Shape hexagonalfrom S$1,099.00Min. 3 days
- Hirosugi-Keiki Hexagonal bolt TEBT (PTFE)Type Fully threaded Thread Type Meter coarse Material PTFE Color White opaque Head Shape hexagonalfrom S$18.99Min. 3 days
- TRUSCO Hex Bolt (Polyphenylene Sulfide PPS, Full Screw)PPS is a crystalline super engineering plastic. Reinforced with 40% glass fiber, it has the highest strength among plastic screws. It has high heat resistance, wear resistance, and high electrical characteristics under high temperature, high humidity, and high frequency. It is used for electrical... Read MoreMaterial / Finish Polyphenylene sulfide (PPS)from S$37.99Min. 3 days
- Chemical Screw Hexagon bolt (polycarbonate, full screw)Polycarbonate is a non-crystalline engineering plastic. Has excellent impact resistance. Has excellent insulation. Because it is transparent, it has excellent design and is used as an exterior part. Widely used in electrical and electronic parts, medical equipment parts, automobile parts, etc. Fo... Read MoreType Fully threaded Socket Shape Hex socket Material Polycarbonate Head Shape hexagonalfrom S$88.99Min. 4 days