Hexagon Socket Head Bolts
The hexagon socket head cap screw has a hexagonal hole in the head and is tightened using a hexagon wrench. Uses a hexagon wrench that fits perfectly in the hole, so you can obtain high tightening force without breaking the hole, and there are advantages such as less space around the bolt when tightening compared to pliers and spanners . It can also be used alone without being combined with a nut. Widely used both inside and outside of machinery and electrical parts. The material is stainless steel, iron, molybdenum steel, etc. The color is also silver, and there is also a black oxide film.
Other Related Pages
- Osaka Spirit Hexagon Socket Head Cap Screw (Stainless) Full ThreadIdeal for machine assembly as it can be tightened with a hexagon wrench. It can also be used in places where the screwing location is narrow.Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse
- Osaka Spirit Hexagon Socket Head Cap Screw (SCM435 / Black Oxide Film) Full ThreadIt is a small-lot sale in pack units.Surface Treatment Black oxide film Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / black oxide film
- Osaka Spirit Hexagon Socket Head Cap Screw (Stainless) Half ThreadIt is a small-lot sale in pack units.Type Half threaded Socket Shape Hex socket Material Stainless steel (SUS304)
- NBK (Nabeya Bi-tech Kaisha) SSHS Hexagon Socket Ultra Low Head Cap ScrewUltra-low head bolt with hexagon socket made of stainless steel. All head heights are 1.5 mm or less. For space saving of equipment / devices and places where the upper space is limited.Strength Classification A2-50 Type Fully threaded Socket Shape Hex socket Material SUSXM7 (SUS304 equivalent) Head Shape Very low head
- NBK (Nabeya Bi-tech Kaisha) SNSS-FT Hexagon Socket Head Cap Screw (Full Thread)Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket
- Yura Sansho High Strength Stainless Steel Fastener SUS304CUN A2-100 Hexagon Socket Head Cap ScrewA next-generation high-strength stainless steel fastener that boasts the high strength of A2-100 while being austenitic stainless steel (A2). Achieves weight reduction due to high strength and high yield strength. (Approximately 70% lighter than general standard products) By adjusting the composi... Read MoreStrength A2-100 Socket Shape Hex socket Surface Treatment Pasipate Material SUS304CUN
- NBK (Nabeya Bi-tech Kaisha) SSCLS Hexagon Socket Head Cap ScrewPrevents screws from falling off or being lost. For fixing protective covers and inspection covers that are frequently attached and detached. Low head bolt type. For compact equipment and devices and applications with limited upper space. * The inner diameter of the screw hole on the cover side s... Read MoreSocket Shape Hex socket Head Shape Low head Material SUSXM7 (SUS304 equivalent)
- Osaka Spirit Hexagon socket head cap screw (cap screw) (PFA)Type Fully threaded Socket Shape Hex socketfrom S$12.99Min. 3 days
- Osaka Spirit Hexagon Socket Head Cap Screw (SCM435 / Black Oxide Film) Half ThreadIt is a small-lot sale in pack units. * There is a tolerance of 1 to 4 mm for screw length.Surface Treatment Black oxide film Type Half threaded Socket Shape Hex socket Head Shape Hexagon socket Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / black oxide film
- Osaka Spirit Hexagon socket head cap screw (cap screw) (SUS316L)Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material / Finish SUS316L
- BOSSARD Ultra Low Head Hexagon Socket Cap Screw (SCM435 / Black Oxide Film) Full ThreadThe head height is low. The head height is up to 1.5mm. It is used in a narrow space or when the mating member cannot be processed. Tighten with a hex wrench.Surface Treatment Black oxide coating Type Fully threaded Socket Shape Hex socket Thread Type Meter coarse Material SCM435 Head Shape Very low head
- BOSSARD Ultra Low Head Hexagon Socket Cap Screw (SUS304) Full ThreadThe head height is low. The head height is up to 1.5mm. It is used in a narrow space or when the mating member cannot be processed. Tighten with a hex wrench.Type Fully threaded Socket Shape Hex socket Thread Type Meter coarse Material SUS304 Head Shape Very low head
- Osaka Spirit Hexagon socket head cap screw (iron / chrome) full threadStrength Classification 12.9 Type All screws Surface Treatment Chrome Socket Shape Hex socket Head Shape Hexagon socket Material Iron (SCM435) Thread Type Meter coarse
- Osaka Spirit Hexagon Socket Head Cap Screw (SCM435 / Black Oxide Film) Full Thread (Box Unit)It is sold in small boxes.Surface Treatment Black oxide film Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / black oxide film
- Osaka Spirit Hexagon Socket Head Cap Screw (SCM435 / Unichrome) Full ThreadIdeal for machine assembly as it can be tightened with a hexagon wrench. It can also be used in places where the screwing location is narrow.Strength Classification 10.9 Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / Unichrome Surface Treatment Unichrome
- TRUSCO Bolton Pack Hexagon Socket Head Cap Screw (Stainless Steel) Full ThreadStrength A2-70 Type Fully threaded Type of Thread Fully threaded Socket Shape Hex socket Head Shape Hexagon socket JIS Standard JIS B1176 standard product Thread Type Meter coarse Material (Main Unit) Stainless steel
- Osaka Spirit Hexagon Socket Head Cap Screw (Cap Screw) (Stainless / Black)Surface Treatment Black Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material Stainless steel
- Osaka Spirit Low Head Hexagon Socket Head Cap Screw (Stainless) Full ThreadThe head height is low. It is used in a narrow space or when it cannot be processed into a mating member. Tighten with a hex wrench.Type Fully threaded Socket Shape Hex socket Head Shape Low head Thread Type Meter coarse Material SUSXM-7 equivalent
- Osaka Spirit Hexagon socket head cap screw (iron / chrome) half screwStrength Classification 12.9 Surface Treatment Chrome Type Half screw Socket Shape Hex socket Head Shape Hexagon socket Material Iron (SCM435) Thread Type Meter coarse
- TRUSCO Hexagon Socket Head Cap Screw (Black Dyed, Full Type)Uses SCM material and has high strength.Strength 12.9 Material (Main Unit) Chrome molybdenum steel (SCM435) Type Fully threaded Type of Thread Fully threaded Socket Shape Hex socket Head Shape Hexagon socket JIS Standard JIS B 1176 standard product Thread Type Meter coarse
- TRUSCO Hexagon Socket Head Cap Screw (Stainless, Half Thread Type)Compared to the full screw type, the strength of the lower part of the neck where the load is applied is stronger.Strength A2-70 Type Half threaded Type of Thread Half threaded Socket Shape Hex socket Head Shape Hexagon socket JIS Standard JIS B1176 standard product Thread Type Meter coarse Material (Main Unit) Stainless steel
- Osaka Spirit Hexagon socket head cap screw (SCM / black oxide film) M14 to 36, half screwType Half threaded Socket Shape Hex socket Head Shape Hexagon socket Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM / black oxide film
- Osaka Spirit Hexagon socket head cap screw (iron / trivalent black) Full threadType Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Material Iron (SCM435) Thread Type Meter coarse Surface Treatment Trivalent black
- Osaka Spirit Hexagon Socket Head Cap Screw Unified Thread Coarse (UNC) (Stainless )Socket Shape Hex socket Head Shape Hexagon socket Material / Finish Stainless steel Thread Type Unified coarse (UNC)
- Osaka Spirit Hexagon socket head cap screw (SCM / black oxide film) M14 to 36, full screwType Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM / black oxide film
- Osaka Spirit Hexagon Socket Head Cap Screw (SCM435 / Unichrome) Full ThreadIt is sold in small boxes. Ideal for machine assembly as it can be tightened with a hexagon wrench. It can also be used in places where the screwing location is narrow.Strength Classification 10.9 Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material / Finish SCM435 / Unichrome Surface Treatment Unichrome
- Osaka Spirit Hexagon socket head cap screw (SCM435 / Black oxide film) Half screw (box unit)It is sold in small boxes.Surface Treatment Black oxide film Type Half threaded Socket Shape Hex socket Head Shape Hexagon socket Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / black oxide film
- Osaka Spirit Hexagon Socket Head Cap Screw Unified Thread Coarse (UNC) (SCM435 / Black Oxide Film)Surface Treatment Black oxide film Socket Shape Hex socket Head Shape Hexagon socket Material SCM435 Thread Type Unified coarse (UNC)
- BOSSARD Extra Low Profile Hexagon Socket Head Cap Screw (SCM435 / Trivalent Unichrome) Full ThreadThe head height is low. The head height is up to 1.5mm. It is used in a narrow space or when the mating member cannot be processed. Tighten with a hex wrench.Type Fully threaded Socket Shape Hex socket Thread Type Meter coarse Material SCM435 Surface Treatment Trivalent UNIQLO plating Head Shape Very low head
- Osaka Spirit Low Head Hexagon Socket Head Cap Screw (S45C Equivalent / Black Oxide Film) Full ThreadThe head height is low. It is used in a narrow space or when it cannot be processed into a mating member. Tighten with a hex wrench.Surface Treatment Black oxide film Type Fully threaded Socket Shape Hex socket Head Shape Low head Thread Type Meter coarse Tensile Strength (N/mm2) Min 800 Material S45C equivalent
- NBK (Nabeya Bi-tech Kaisha) SNSS Hexagon Socket Head Cap Screw (Inch Thread)Compliant with ANSI B18.3. Inch screw specification equipment / equipmentStrength Classification A2・50 Socket Shape Hex socket Head Shape Hexagon socket Material SUS304 equivalent
- Osaka Spirit Hexagon socket head cap screw (SUS304) Fine screwType All screws Socket Shape Hex socket Head Shape Hexagon socket Thread Type Metric detail Material SUS304
- Osaka Spirit Hexagon Socket Head Cap Screw (Cap Screw) (Iron / Nickel)Socket Shape Hex socket Head Shape Hexagon socket Material Iron Thread Type Meter coarse Surface Treatment Nickel
- Osaka Spirit Hexagon socket head cap screw (SCM435 / Zinc black)Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material SCM435 Surface Treatment Zinc black
- Osaka Spirit Hexagon socket head cap screw (stainless steel) Full threadIt is sold in small boxes.Type Fully threaded Socket Shape Hex socket Head Shape Hexagon socket Thread Type Meter coarse Material / Finish Stainless steel
- Osaka Spirit Hexagon Socket Head Cap Screw Fine Pitch (SCM435 / Unichrome)Socket Shape Hex socket Head Shape Hexagon socket Thread Type Metric detail Material SCM435 Surface Treatment Unichrome
- Osaka Spirit Hexagon socket head cap screw (iron / trivalent black) half screwColor Black Socket Shape Hex socket Head Shape Hexagon socket Material Iron (* including SCM435 equivalent) Thread Type Meter coarse Surface Treatment Trivalent black