Hexagon Socket Head Cap Bolts
Hexagon socket countersunk bolts are bolts that have a countersink shaped head with a hexagonal hole. After tightening, the position of the surface of the object to be installed matches the position of the surface of the bolt head, and the unevenness is only a hexagonal hole. The hexagon socket countersunk bolt is used when the hole that is visible after tightening has a hexagonal shape, so that it mainly avoids being a cross hole. A tool such as a hexagon wrench is used for tightening, so it can be tightened firmly. There are many materials such as iron and stainless steel. In general, iron is surface-treated with a black oxide film.
- Osaka Spirit Hexagon Socket Countersunk Bolt (SCM435 / Black Oxide Film)Socket Shape Hex socket Head Shape Hex socket dish Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / black oxide film
- ESCO M6x20mm flat head cap screw (stainless steel / black / 4pcs)Since it is alkaline black dyeing, no soot is generated and it is ideal for black dyeing of glossy parts.Specification Coarse thread Socket Shape Hex socket Nominal Size of Screw M6 Size M6×20mm Material Stainless steel (SS black plating)from S$5.99Min. 4 days
- Osaka Spirit Hexagon Socket Countersunk Bolt (Stainless Steel)Socket Shape Hex socket Head Shape Hex socket dish Material Stainless steel
- Osaka Spirit Hexagon Socket Countersunk Bolt (SCM435 / Unichrome) Full ThreadType Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Type of Thread Hexagon socket countersunk bolt Thread Type Meter coarse Material / Finish SCM435 / Unichrome Surface Treatment Unichrome
- Osaka Spirit Hexagon Socket Countersunk Bolt (Flat Head Screw) JIS-B1194 (Stainless Steel) (Packed Product)Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material Stainless steel
- Osaka Spirit Hexagon socket countersunk bolt (SCM435 / Trivalent white) (Packed product)Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material SCM435 Surface Treatment Trivalent white
- Osaka Spirit Hexagon socket countersunk bolt (stainless steel / black) (pack)Surface Treatment Black Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material Stainless steel
- Osaka Spirit Hexagon socket countersunk bolt (SCM435 / Zinc black) (Packed product)Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material SCM435 Surface Treatment Zinc black
- Osaka Spirit Hexagon socket countersunk bolt (SCM435 / black oxide film)Surface Treatment Black oxide coating Socket Shape Hex socket Head Shape Hex socket dish Material SCM435 / black oxide film
- Osaka Spirit Hexagon Socket Countersunk Bolt (Titanium)Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material / Finish Titanium (KS50)
- Osaka Spirit Hexagon socket countersunk bolt (SUS316L)Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material / Finish SUS316L
- TRUSCO Hexagon socket countersunk bolt (black dyed, full thread type)Uses SCM material and has high strength.Strength 10.9 Surface Treatment Black dyed Material (Main Unit) Chrome molybdenum steel (SCM435) Type Fully threaded Type of Thread Fully threaded Socket Shape Hex socket Head Shape Hex socket dish JIS Standard JIS B 1192 standard product Thread Type Meter coarse
- Osaka Spirit Hexagon Socket Flat Head Bolt (Flat Head Cap Screw) New JIS (Stainless Steel) (Packed Product)Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material Stainless steel
- TRUSCO Hexagon socket countersunk bolt (trivalent chromate, full thread type)A trivalent chromate product with less environmental impact.Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Material Iron Thread Type Meter coarse Specification SSS standard product (SSS002-1977) Surface Treatment Trivalent Chromate
- Osaka Spirit Hexagon socket countersunk bolt (SCM435 / Trivalent black) (Packed product)Type Half threaded Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material SCM435 Surface Treatment Trivalent black
- Osaka Spirit Hexagon socket countersunk bolt UNC (SCM435 / Black oxide film)Surface Treatment Black oxide film Socket Shape Hex socket Head Shape Hex socket dish Material SCM435 Thread Type Unified coarse (UNC)
- Osaka Spirit Hexagon socket countersunk bolt (dish cap screw) SSS standard (stainless steel / black)Surface Treatment Black Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material Stainless steel
- Osaka Spirit Hexagon socket countersunk bolt UNC (dish cap screw) (stainless steel)Type - Socket Shape Hex socket Head Shape Hex socket dish Material Stainless steel Thread Type Unified coarse (UNC)
- Osaka Spirit Hexagon socket countersunk screw Fine (SCM435 / Black oxide film)Dimension C (mm) 0.5 Surface Treatment Black oxide film Socket Shape Hex socket Head Shape Hex socket dish Thread Type Metric detail Material SCM435
- Osaka Spirit Hexagon socket countersunk bolt UNC (stainless steel)Type - Socket Shape Hex socket Head Shape Hex socket dish Material / Finish Stainless steel Thread Type Unified coarse (UNC)
- Osaka Spirit Hexagon socket countersunk head small head (stainless steel) (packed product)Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material / Finish Stainless steel
- Osaka Spirit Hexagon socket countersunk bolt Fine (Stainless steel)Dimension r (mm) 0.4 Dimension C (mm) 0.5 Thread Pitch 1.25 Dimension Z1 (mm) 1.5 Dimension ds (mm) 10 Dimension dk (mm) 20 Dimension t (mm) 4.4 Dimension K (mm) 5.5 Dimension S (mm) 6 Dimension e (mm) 7 Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Nominal Size of Screw M10 Thread Type Metric detail Material / Finish Stainless steel
- Osaka Spirit Hexagon socket countersunk bolt (stainless steel) (small box)Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Material Stainless steelfrom S$67.99Min. 2 days
- Osaka Spirit Hexagon Socket Countersunk Bolt (SCM435 / Black Oxide Film)Socket Shape Hex socket Head Shape Hex socket dish Type of Thread Hexagon socket head bolt Thread Type Meter coarse Material / Finish SCM435 / black oxide film
- Osaka Spirit Hexagon socket countersunk bolt (dish cap screw) SSS standard (stainless steel)Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material Stainless steel
- Osaka Spirit Hexagon socket countersunk bolt (SCM435 / chromate) (packed product)Surface Treatment Chromate Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material SCM435
- Osaka Spirit Hexagon Socket Countersunk Bolt Fine SCM435 / Unichrome Packed ProductDimension r (mm) 0.4 Dimension C (mm) 0.5 Thread Pitch 1.25 Dimension Z1 (mm) 1.5 Dimension ds (mm) 10 Dimension dk (mm) 20 Dimension t (mm) 4.4 Dimension K (mm) 5.5 Dimension S (mm) 6 Dimension e (mm) 7 Type Fully threaded Socket Shape Hex socket Head Shape Hex socket dish Nominal Size of Screw M10 Thread Type Metric detail Material SCM435 Surface Treatment Unichrome
- Osaka Spirit Hexagon socket countersunk bolt (SCM435 / Unichrome)Socket Shape Hex socket Head Shape Hex socket dish Material SCM435 Surface Treatment Unichromefrom S$13.99Min. 4 days
- ESCO Hexagon Socket Countersunk Head Bolt (Stainless Steel)Socket Shape Hex socket Head Shape Hex socket countersunk headfrom S$12.99Min. 2 days
- Osaka Spirit Hexagon socket countersunk bolt UNF (SCM435 / Black dyed)Type - Surface Treatment Black dyed Socket Shape Hex socket Head Shape Hex socket dish Material SCM435 Thread Type Unified Fine (UNF)from S$4.49Min. 2 days
- Osaka Spirit Hexagon Socket Countersunk Bolt UNF (Flat Head Cap Screw) (Iron / Plain)Type - Socket Shape Hex socket Head Shape Hex socket dish Material Iron Surface Treatment Phosphate Thread Type Unified Fine (UNF)from S$4.29Min. 3 days
- Osaka Spirit Hexagon socket countersunk bolt (dish cap screw) SSS standard (iron / trivalent black) (packed product)Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material SCM435 Surface Treatment Trivalent blackfrom S$5.69Min. 2 days
- Osaka Spirit Hexagon Socket Countersunk Bolt New JIS SCM435 / UnichromeSocket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material SCM435 Surface Treatment Unichromefrom S$4.29Min. 3 days
- Osaka Spirit Hex Socket Countersunk Bolt UNC (Flat Head Cap Screw) (Iron / Plain)Type - Socket Shape Hex socket Head Shape Hex socket dish Material Iron Surface Treatment Phosphate Thread Type Unified coarse (UNC)from S$4.29Min. 2 days
- Osaka Spirit Hexagon Socket Countersunk Bolt SCM435 / Unichrome Small BoxSocket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Surface Treatment Unichromefrom S$27.99Min. 2 days
- BUMAX SUS-8.8 Hexagon socket countersunk bolt (SUS316L)Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material SUS316Lfrom S$4.79Min. 3 days
- Osaka Spirit Hexagon socket countersunk bolt UNF (stainless steel)Type - Socket Shape Hex socket Head Shape Hex socket dish Material / Finish Stainless steel Thread Type Unified Fine (UNF)
- TRUSCO Bolton pack Hexagon socket countersunk bolt (SCM435) Half screwStrength 10.9 Dimension R (mm) About 0.5 Surface Treatment Black dyed Material (Main Unit) Chrome molybdenum steel (SCM435) Type Half threaded Type of Thread Half threaded Socket Shape Hex socket Head Shape Hex socket dish JIS Standard JIS B 1192 standard product Thread Type Meter coarsefrom S$15.99Min. 2 days
- Osaka Spirit Hexagon socket countersunk bolt (SCM435 / zinc black) (small box)Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Surface Treatment Zinc blackfrom S$27.99Min. 3 days
- Osaka Spirit Hexagon socket countersunk bolt (dish cap screw) (stainless steel) (small box)Socket Shape Hex socket Head Shape Hex socket dish Thread Type Meter coarse Material Stainless steelfrom S$55.99Min. 3 days