All Category

Anchor Related Products

View : Grid List
Filter

Items 1 - 40 of 158

Set Ascending Direction
  1. Turn nut
    Wakai Sangyo Turn nut
    A turn nut that combines a fringe and a nut. When you insert the screw into the flange, the nut is set in a state where it is easy to install, and you can fasten it firmly. For thin metal steel sheets
    Rating:
    96%
    from S$14.99
    Min. 2 days
  2. Dust Pump P Type
    SANKO TECHNO Dust Pump P Type
    Chips in the holes can be discharged smoothly. For cleaning chips in holes * Be sure to wear safety equipment such as protective goggles and a helmet during construction.
    Nozzle Length (mm)  170  Material  PVC, plastic  Suitable Size (Φmm)  6.4~22.0  Trusco Part No.  471-7783  Overall Length (mm)  273  Mass (g)  117  Nozzle Outer Diameter (Φmm) 
    Rating:
    90%
    from S$42.99
    Min. 2 days
  3. Mounting base reinforcement set Base speed mini everywhere
    Takashima Mounting base reinforcement set Base speed mini everywhere
    One screw can be used for about 10 locations for 10 locations, and about 20 locations for 20 locations. Strengthen your walls. The screw works great. Maximum pull-out load test about 6N (60kgf), shear test about 3.5N (35kgf). There is almost no change in strength even if vibration is continuously... Read More
    Ingredient  Polyurethane resin (MDI: 1% or more) 
    Rating:
    94%
    from S$34.99
    Min. 2 days
  4. Pan Rock
    KUNIMORI Pan Rock
    It is possible to fasten multiple plates such as corrugated plastics without using equipment or machines. Unlike double-sided tape and adhesive, you can easily work with one push from one direction without worrying about sticking and peeling. It can also be fastened to narrow spaces or out of rea... Read More
    Material  Polypropylene (PP) 
    Rating:
    97%
    from S$47.99
    Min. 2 days
  5. Tap star
    Japan Power Fastening Tap star
    It can be easily installed with an impact driver. It can be completely removed after use, preventing troubles caused by omission of removal. The structure makes it difficult for concrete to crack even when the edges are constructed. It is suitable for repair work because it does not require hitti... Read More
    Included Accessories  1 socket  Material  Carbon steel  Suitable Material  For concrete 
    Rating:
    20%
    from S$38.99
    Min. 2 days
  6. Basic top level screw
    MUSE Basic top level screw
    Ideal for sites that use foundation top leveling material. If you insert the level screw in advance, the screw will move up and down even after the ready-made container is cured, so you can adjust the top level. The level bis is embedded.
    Overall Length (mm)  60  Dimensions, Length L x Width W x Depth D (mm)  (Body) 58 x 24.5 x 20  Mass (g/piece) 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  7. With turn nut screw
    Wakai Sangyo With turn nut screw
    Nuts can be inserted from the surface of hollow materials and boxes that are out of reach, and no special tools are required, making work speedy and easy! Installation of security lights and safety mirrors. , For windows, installation of keys such as security auxiliary locks and crescent locks * ... Read More
    Rating:
    95%
    from S$7.19
    Min. 2 days
  8. Turn nut (Binder for thin metal sheet)
    Wakai Sangyo Turn nut (Binder for thin metal sheet)
    The flange and nut are now in one. Nuts can be inserted from the surface even in places that are out of reach. Equipment work, carpentry, plumbing work, electrical work.
    Suitable Thickness of Workpiece (mm)  0.5~3.0  Material / Finish  Zinc die casting 
    Rating:
    83%
    from S$79.99
    Min. 2 days
  9. Everywhere the foundation Perfect screw lock
    Takashima Everywhere the foundation Perfect screw lock
    Equipment can be quickly installed without waiting time. (The sister product "Dokodemo Shimoji Speed Mini" requires a waiting time until it hardens, but it is possible to attach the equipment immediately. However, the original strength will come out after the wall is strengthened by the... Read More
    Suitable Material  For plaster board.  Type  Chemical reaction type (moisture curing)  Suitable Model  (Screw) 3.5-4mm  Ingredient  Polyurethane resin (MD: 1% or more) 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  10. Bolt screw
    TRUSCO Bolt screw
    Multi-type screw fixing type anchor. Bolts can be quickly set up on various building materials. It can be installed directly on ALC, plywood, and wood without pilot holes. It can also be used for extruded cement boards and asphalt. A pilot hole is required. Fixing various metal fittings. Handrail... Read More
    2018 Trusco page  2 0514 
    from S$13.99
    Min. 2 days
  11. Socket for tap star
    Japan Power Fastening Socket for tap star
    Efficiently transmits the power of the impact driver to the tap star. For tap star construction
    Rotational speed (min -1 [times / min])  0~2600  Number of Impacts (min-1 [impacts/min])  0~3200  Voltage (V)  12  Maximum Torque (Nm)  120  Overall Length (mm)  50  Hex shaft width across flats (mm)  6.35  Material  Steel  Specification  Tapstar socket 
    Rating:
    20%
    from S$14.99
    Min. 2 days
  12. Adapter for Poki Poki BOLT
    STAR-M Adapter for Poki Poki BOLT
    Width (mm)  29.5  Material  Carbon steel 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  13. Anchor bolt cutting tool Pokipoki BOLT
    STAR-M Anchor bolt cutting tool Pokipoki BOLT
    It is possible to cut anchor bolts and shredded bolts left on the ground after removing machines and store fixtures with a light force. No electricity is used, so no power supply is required. Since it does not generate chips or sparks, it can be used in a clean room. No tools are required to repl... Read More
    Overall Length (mm)  1000  Mass (g)  2097  Width (mm)  47.3 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  14. Dust pump
    SANKO TECHNO Dust pump
    Chips in the holes can be discharged smoothly. For cleaning chips in holes * Be sure to wear safety equipment such as protective goggles and a helmet during construction.
    Mass (g)  58  Nozzle Outer Diameter (Φmm)  Drilling diameter (mm)  (Conformity) 3.4-13.0  Overall Length (mm)  207  Suitable Size (Φmm)  3.4~13.0  Trusco Part No.  471-7791  Material  PVC, plastic  Nozzle Length (mm)  113 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  15. Stainless tap star
    Japan Power Fastening Stainless tap star
    It can be easily installed with an impact driver. It can be completely removed after use, preventing troubles caused by omission of removal. The structure makes it difficult for concrete to crack even when the edges are constructed. It is suitable for repair work because it does not require hitti... Read More
    Suitable Material  For concrete 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  16. Wood hanger W3 / 8
    YAHATA NEJI Wood hanger W3 / 8
    Fix the W3 / 8 hanging bolt to the wood base.
    Overall Width (mm)  19  Screw Length (mm)  38  Thickness (mm)  4.5  Operating Load (kg)  Approx. 250 (maximum pull-out strength)  Material  Iron  Nominal Size of Screw  M4.5  Surface Treatment  Unichrome  Thread Type  wit 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  17. Lactin hook
    YAHATA Lactin hook
    Dimension (mm)  0.8×43 
    from S$25.99
    Min. 2 days
  18. Anchor extraction tool Nukkee (with cone extraction holder)
    Naniwa Kensetsu Anchor extraction tool Nukkee (with cone extraction holder)
    By using the reaction of the rod propulsion force to separate the anchor body from the cone, the anchor can be easily pulled out without applying force. Even if the screw of the anchor body is deformed when driving, it can be pulled out without applying force. When pulling out the anchor, you don... Read More
    Specification  Body drive type, drawing method 
    Rating:
    70%
    from S$299.90
    Min. 2 days
  19. Pan Rock
    LILIEL Pan Rock
    It can be easily fastened with one push from one direction regardless of the material such as plastic, wood, metal, cardboard board.
    Material  PP 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  20. Everywhere Ground Speed Mini 4
    Takashima Everywhere Ground Speed Mini 4
    The liquid agent hardens and strengthens the sponge and walls! The effect of the screws is also outstanding! There is almost no change in strength even if vibration is applied intermittently. Screws work multiple times in the same place. If you make a mistake, you can re-drill a hole in the same ... Read More
    Material  Polyurethane resin (MDI: 1% or more)  Allowable Load (kg)  35 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  21. Tapstar packed
    Japan Power Fastening Tapstar packed
    It can be easily installed with an impact driver. It can be completely removed after use, preventing troubles caused by omission of removal. The structure makes it difficult for concrete to crack even when the edges are constructed. It is suitable for repair work because it does not require hitti... Read More
    Material  Carbon steel  Suitable Material  For concrete 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  22. Dust pump ABG for cleaning holes
    Fischer Dust pump ABG for cleaning holes
    A pump for cleaning the inside of holes when using chemical anchors. Comes with a cover to prevent chips from scattering during cleaning.
    Specification  Dust pump  Mass (g)  279  Material  plastic  Trusco Part No.  827-8508 
    from S$69.99
    Min. 2 days
  23. Drill hanger W3 / 8
    YAHATA NEJI Drill hanger W3 / 8
    The nut and thread are highly corrosion-resistant and antiseptic (last part silver). The washer part is a seal washer that integrates stainless steel with neoprene and has cushioning properties, and it adheres perfectly and withstands vibration! Tightening is a socket wrench with 14 opposite side... Read More
    Overall Width (mm)  19  Thickness (mm)  6.3  Material  Iron (SUS304 for washer)  Nominal Size of Screw  M6.3  Surface Treatment  Ruspart  Thread Type  wit 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  24. In-hole cleaning brush BS
    Fischer In-hole cleaning brush BS
    A brush for drilling holes when using chemical anchors.
    Brush Length (mm)  80 
    from S$44.99
    Min. 2 days
  25. Tap star
    Japan Power Fastening Tap star
    It can be easily installed with an impact driver. It can be completely removed after use, preventing troubles caused by omission of removal. The structure makes it difficult for concrete to crack even when the edges are constructed. It is suitable for repair work because it does not require hitti... Read More
    Suitable Material  For concrete 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  26. Anchor resetter
    UNIKA Anchor resetter
    [Main body driving type anchor extraction tool Anchor resetter] Prevents concrete from peeling off due to rust expansion of the anchor! Temporary anchors and unnecessary anchors can be easily removed! [6.35mm hexagonal shaft shank] More sturdy with alternating steps of hexagonal processing length... Read More
    Shank Shape  6.35mm hexagonal axis  Overall Length (mm)  85 
    from S$25.99
    Min. 2 days
  27. Channel hanger W3 / 8
    YAHATA NEJI Channel hanger W3 / 8
    Fix the W3 / 8-16 (3 minutes) hanging bolt to the iron material / C-shaped steel base.
    Overall Width (mm)  19  Screw Length (mm)  23  Thickness (mm)  5.0  Operating Load (kg)  Approx. 390 (maximum pull-out strength)  Material  Iron  Nominal Size of Screw  M5  Surface Treatment  Unichrome 
    from S$23.99
    Min. 2 days
  28. Easy top screw S
    NSP Easy top screw S
    Housing foundation related materials Dedicated consumables Standard brand
    Material  Resin / course thread  Specification  By pitch 
    from S$13.99
    Min. 2 days
  29. SDS cucumber stick
    BOSCH SDS cucumber stick
    Anchor driving type mandrel driving is possible. For SDS-Plus hammer drills.
    Mass of Main Unit (g)  46  Trusco Part No.  732-8788 
    from S$29.99
    Min. 2 days
  30. Coupling for KT-20
    SANKO TECHNO Coupling for KT-20
    from S$119.90
    Min. 3 days
  31. Zinc Hat(Cap)
    SANKO TECHNO Zinc Hat(Cap)
    Zinc hat is an anticorrosion protective cap devised by applying the excellent protective function of high-purity zinc. It acts as an anode against iron and exerts an anticorrosion effect. In addition, the inhibitory effect of the corrosion products produced by zinc corrosion prevents iron from co... Read More
    Surface Treatment  Acrylic resin baking finish  Material  Anode zinc alloy 
    from S$159.90
    Min. 2 days
  32. Bolt screw
    Japan Power Fastening Bolt screw
    Bolts can be quickly set up on various building materials. ALC, blocks, wood * Please wear safety glasses and protective equipment.
    Suitable Material  ALC, block, wood  Specification  With nut with seat, packed 
    from S$149.90
    Min. 2 days
  33. SR long shaft plug
    Fischer SR long shaft plug
    A long type of Fischer S plug. Achieves quick work by matching the actual product. For concrete, ALC * Ordinary concrete Fc 20 N / mm2 * Prescribed drilling. (Remove chips) * The screw length that protrudes from the tip of the plug by the screw diameter or more. * Load etc. will change depending ... Read More
    Suitable Material  Concrete, ALC  Material  Polyamide resin PA6 (nylon 6)  Suitable Screw  Wood screw / tapping screw 
    from S$29.99
    Min. 2 days
  34. Zinc Die-Cast Turn Nut (Iron / Plain) (Small Box)
    Osaka Spirit Zinc Die-Cast Turn Nut (Iron / Plain) (Small Box)
    Material  Iron  Type of Thread  Nut  Surface Treatment  Phosphate 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  35. Stainless wood hanger W3 / 8
    YAHATA NEJI Stainless wood hanger W3 / 8
    Fix the W3 / 8 hanging bolt to the wood base.
    Material  (Screw) SUS410  Overall Width (mm)  19  Screw Length (mm)  38  Thickness (mm)  4.5  Operating Load (kg)  Approx. 250 (maximum pull-out strength)  Nominal Size of Screw  M4.5  Thread Type  wit 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  36. Post-installed anchor non-destructive tester Techno Tester (6kN)
    SANKO TECHNO Post-installed anchor non-destructive tester Techno Tester (6kN)
    Easy, easy to check and super lightweight. Tests with a maximum load of 6 kN are possible. It is a testing machine for managers of construction equipment sites that eliminates difficult operations and simply pursues ease of use and the minimum necessary functions. Small diameter (M12 / W1 / 2 or ... Read More
    Load method  (Mechanism) Handle force type  Maximum Displacement (mm)  Mass (kg)  1.7  Trusco Part No.  392-7652  Maximum Load (kN)  Suitable for  Anchor: M6 to M12 (W1 / 4 to W1 / 2)  Set Contents  Coupling M10, carrying case  Material  Steel 
    from S$1,899.00
    Min. 10 days
  37. KT-6 / KT-20 common tester bolt
    SANKO TECHNO KT-6 / KT-20 common tester bolt
    from S$11.99
    Min. 8 days
  38. Hand holder AG-H type
    SANKO TECHNO Hand holder AG-H type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.49
    Min. 6 days
  39. Chemical bolt (stainless steel) (small box)
    SANKO TECHNO Chemical bolt (stainless steel) (small box)
    Included Accessories  Houmanut  Thread Size  M10  Material  Stainless steel 
    from S$8.89
    Min. 2 days
  40. N Hammer Fix N6 × 40 / 10F (100 pieces per package)
    Fischer N Hammer Fix N6 × 40 / 10F (100 pieces per package)
    The plug head has a flat shape. Screws are set on the plug. Achieves quick work just by tapping. The driving stopper reduces plug expansion during driving. For ALC / concrete * Ordinary concrete Fc 20 N / mm2 * Prescribed drilling. (Remove chips) * The screw length that protrudes from the tip of ... Read More
    Length (mm)  40  Mass (g)  441  Drilling depth (mm)  55  Specification  Drive-in type resin plug  Material  Polyamide resin PA6 (nylon 6)  Mounting thickness (mm)  10  Maximum Tensile Load (kN)  1.4  Suitable Material  ALC / concrete  Trusco Part No.  494-1926  Outer Diameter (Φmm)  Pilot Hole Diameter (Φmm) 
    from S$29.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 158

Set Ascending Direction