Concrete Plugs
Concrete plugs are plugs that are inserted into concrete to secure screws. Drill a hole in the concrete beforehand, insert the plug, and then tighten it with a screw. When the screw is tightened, the outside of the tip expands and is fixed firmly like a drive-in anchor. The mainstream materials are nylon, including shrimp mongo nylon plugs, and lead, such as curled plugs. In addition to wiring, piping and ducts, it is widely used for various types of hanging.
Other Related Pages
- Fischer SX Plug (Made of Nylon)A strong grip with 4-way expansion and fixing. We are responding to the revision of the "Notification on Fall Prevention Measures" for water heaters. Construction on concrete, ALC, stone, brick, hollow base material, gypsum board. * The maximum tensile load is the value when the concret... Read MoreMaterial Polyamide resin PA6 (nylon 6) Suitable Screw Wood screw / tapping screw
- CARL CARL PlugSince it is made of a sticky special alloy that uses high-quality lead that is highly acid-resistant and corrosion-free, it realizes strong and safe construction. A rational screw anchor that attaches equipment to a hard wall with wood screws. Suitable for concrete, block and marble. It is also c... Read More
- LOBSTER (LOBTEX) LOBSTER Mungo Nylon PlugThe 100% polyamide mongo plug created by the latest technology has sufficient mechanical strength, has excellent features not found in metal materials, corrosion resistance, chemical resistance, vibration resistance, cold heat resistance temperature (-40 ° C-80). It is excellent at -10 ° C to 60 ... Read More
- CARL Curl PC plugIt is a plug that can beautifully and firmly attach all kinds of equipment to concrete, blocks, marble, tiles, etc. It is a necessary item for wiring, piping, decoration work, etc. Made of soft plastic, it is light and does not rust or crack. It's easy to bite into the pilot hole and it's... Read More
- AX BRAIN F PlugConcrete, ALC, blocks, bricks, stones, tiles, etc. * For a relatively soft wall surface material, reduce the pilot hole diameter by 1 mm.
- WAKI Concrete PlugMade of nylon. When you tighten the screw, the auction rises and it bites firmly. Concrete plug for lightweight objects
- Osaka Spirit Fisher (pack product)It is heat and cold resistant and can be used up to -40 to 100 ° C. Excellent aging resistance and weather resistance. Has excellent vibration resistance and impact resistance. For various installations on ALC, concrete, blocks, mortar, etc. * Due to the characteristics of the product, complaints... Read MoreMaterial Resin Suitable Material To ALC, concrete, block, mortar, etc.
- LOBSTER (LOBTEX) Shrimp plugWith a unique rotation prevention design, the mounting equipment is firmly fixed. For mounting equipment on concrete / ALC For mounting equipment in various electrical work, air conditioning piping work, interior work, etc.
- WAKI PC plug screwMade of light and durable plastic. Made of soft plastic so it won't crack. Concrete plug for lightweight objectsSize of Cross Recess No.2 Suitable Material concrete,
- Marvel Star PlugWood screws can be used on concrete and block walls! It won't break! It won't come off! It won't rot!
- TRUSCO Resin Wall Plug AnchorFasteners for concrete blocks and ALC panels. 100% nylon. Withstands temperatures from -40 ° C to + 100 ° C. Since there is a guide inside, it prevents the wood screws from sticking out during construction. Two wings prevent co-rotation. Kasagi installation. Washbasin installation.Suitable Material Concrete, block, ALC panel Material (Main Unit) Made of nylon
- LOBSTER (LOBTEX) LOBSTER Mungo Nylon PlugWe have packed a number that is convenient for a little construction.
- Fischer Japan Nylon plug SAnti-rotation fins prevent co-rotation in the drill hole. Wide range of heat and cold resistance from -40 ℃ to 80 ℃. Concrete, blocks, bricks, stones, hollow cement boards, etc.Material Polyamide resin PA6 (nylon)
- SANKO TECHNO Plug bolt All plug (Put-in screw machine)It is easy to install by just hitting it with a hammer. It can be removed with a single screwdriver. Demonstrates stable holding power. For concrete. Kasagi installation. For mounting lighting equipment, etc. * The maximum tensile load is the value when the concrete strength is FC21N / mm 2.Suitable Material For concrete Material Steel
- LOBSTER (LOBTEX) Shrimp nail plugIt can be installed with a hammer and removed with a single screwdriver. The wavy M-shaped groove always guides the screw nail to the center of the sleeve, giving the screw nail uniform resistance and stable tensile strength. When the screw nail is driven to the end, a part under the neck of the ... Read MoreMaterial Body: Nylon screw: Steel Suitable Material ALC / concrete
- SANKO TECHNO Smart plugCan be used for various base materials !! Demonstrates stable holding power with triple expansion For concrete ALC / hollow wallfrom S$18.99Min. 2 days
- Minegishi Nylon plug multi typeAny screw can be used regardless of the base material and location. Concrete, ALC, block, stone, hollow extruded cement board, gypsum board, etc. * The maximum tensile strength is the value when the concrete compressive strength Fc = 21N / mm. * Please use after considering a sufficient safety fa... Read MoreMaterial Nylon 6 (PA6)
- LOBSTER (LOBTEX) LOBSTER Mungo Quatro Plug4-split structure: Evenly adheres to the pilot hole of the base material Preventing rotation: The two protrusions on the outer circumference firmly grip the pilot hole, so the plug does not run idle after insertion Prevention of sinking: The brim on the end face is underneath when inserting the p... Read More
- LOBSTER (LOBTEX) Shrimp Mongo Multi PlugA multi-purpose plug that can be used for both concrete / ALC and hollow walls. The high quality polyamide and unique cone shape provide excellent performance to firmly hold the base metal. For mounting various equipment on ALC, concrete, and hollow walls! * Please consider the construction condi... Read MoreSuitable Material ALC, concrete, hollow wall
- JEFCOM New Ale PlugThe strongest color plug (compared to conventional products)! Furthermore, the quality and strength have been improved (compared to conventional products). The reverse thorns strongly bite into the wall material, and the fastening is secure. With burial prevention collar.Dimension (mm) 25 Drill Diameter (Φmm) 6 Suitable Material Concrete, ALC, tile, brick, block, stone
- WAKI Curl PC plugMade of light and durable plastic. Made of soft plastic so it won't crack.Suitable Material concrete,
- LOBSTER (LOBTEX) Mongo GL anchorFirmly fixed to gypsum board without pilot holes Tip drill point back twist lock to firmly grasp the target No anchor rotation 4 screw guides straighten the screws to the center Bithole high-tech screws that fit the driver perfectly make use of the boat composition for smooth installationHead Diameter (Φmm) 13 Mass (g) 200 Overall Length (mm) 25 Trusco Part No. 273-9976 Applicable screw diameter (Φmm) 3.8~4.1 Suitable Screw (mm) Attachment + 20mm or more Suitable Material For plaster board. Material Resin
- Marvel Zet plug (cased)Excellent stability! The blades of the plug bite firmly! For mounting on ALC, concrete, tiles, bricks, etc. * Avoid using it on the ceiling. The pull-out strength is a reference value. The pull-out strength varies depending on the hardness, material, pilot hole diameter, etc. of the concrete. Ple... Read MoreSuitable Material ALC, concrete, tile, brick Material Resinfrom S$12.99Min. 2 days
- LOBSTER (LOBTEX) Mongo dipsum anchorNo pilot hole required. The V-cutter cuts straight and the tip drill point firmly catches the target. The back twist lock prevents rotation, and the firmly fixed high-tech screw makes use of the boat composition for smooth installation. The four screw guides guide the screws straight and the bit ... Read MoreOverall Length (mm) 25 Head Diameter (Φmm) 13
- Wakai Sangyo Concrete plugThere is a skill in the adhesion effect. With a secure fixing mechanism. There is a mechanism to guide the screw to the center inside, so the screw is not peeled off and there is no variation in strength.Material Nylon
- Marvel AS plugFor mounting large appliances on concrete, blocks, etc. Material: Sleeve, nut / zinc die-cast, bolt / steel * Trivalent chromate finish (environmentally friendly) * The pull-out strength is a reference value. The pull-out strength varies depending on the hardness, material, pilot hole diameter, e... Read MoreSuitable Material Concrete block Material Resinfrom S$58.99Min. 2 days
- KFC ALC Female Thread Plug Double X (Iron / Plain) (Small Box)It is not a complete female thread plug that is not available for conventional ALC, but the threaded part is independent regardless of the fixing function, so it is easy to screw in the bolt. Eight claws will surely stick out and stick just by tapping lightly with a driving rod, so sticking confi... Read MoreDrill Diameter (Φmm) 15 Material Iron Surface Treatment Phosphate
- Marvel Zet plug (with cup)Excellent stability! The blades of the plug bite firmly! For mounting on ALC, concrete, tiles, bricks, etc. * Avoid using it on the ceiling. The pull-out strength is a reference value. The pull-out strength varies depending on the hardness, material, pilot hole diameter, etc. of the concrete. Ple... Read MoreMaterial 6 nylon Suitable Material ALC, concrete, tile, brickfrom S$22.99Min. 2 days
- AX BRAIN Multi Plug (with Flange)Ideal for mounting ALC, plywood and plastic boards!Suitable Material ALC, plywood, plaster boardfrom S$22.99Min. 2 days
- Fischer Fisher turbo anchor FTPNon-expansion type ALC anchor that reduces small crushing of the casting surface. It can be used for sensors and lighting equipment.Suitable Material ALCfrom S$19.99Min. 2 days
- TRUSCO SPS all plugThe body is nylon resin. Easy installation just by hitting with a hammer. Can be removed with a single screwdriver. Demonstrates stable holding power. For concrete and mortar ALC panels. Kasagi installation. Used for mounting lighting equipment, etc.Suitable Material Concrete, mortar, ALC panel Material (Main Unit) Made of nylon Material (screw) Steelfrom S$7.29Min. 2 days
- WAKI Curl PC plug in bagMade of light and durable plastic. Made of soft plastic so it won't crack.
- JEFCOM New Ale PlugThe strongest color plug (compared to conventional products)! The strongest color plug (compared to the conventional product)! Furthermore, the quality and strength have been improved (compared to the conventional product). The reverse thorns strongly bite into the wall material, and the fastenin... Read MoreDimension (mm) 22 Drill Diameter (Φmm) 5 Suitable Material Concrete, ALC, tile, brick, block, stonefrom S$15.99Min. 2 days
- SK (Niigata Seiki) Plastic plugIt is light and does not rust. Can be cut according to the depth of the screw. Colors by size that you can see at a glance For attaching wood screws to concrete, tiles, stones, etc.Suitable Material Concrete, tile, stone Material plasticfrom S$7.99Min. 2 days
- SANKO TECHNO All plug stainless steelIt is easy to install by just hitting it with a hammer. It can be removed with a single screwdriver. Demonstrates stable holding power. For concrete. Kasagi installation. For mounting lighting equipment, etc. * The maximum tensile load is the value when the concrete strength is FC21N / mm 2.Suitable Material For concrete Material Stainless steelfrom S$34.99Min. 2 days
- Japan Power Fastening Turbo anchor power boxA "screw-fixed" anchor whose ALC end is hard to break. Construction speed is greatly improved by using the high-speed impact bit "Turbo Booster". Various bolts and screws such as metric screws, inch screws, and wood screws can be used. Demonstrates great strength by biting int... Read More2018 Trusco page 2 0542 Material Nylon 66 Set Contents 1 turbo boosterfrom S$55.99Min. 2 days
- Fischer SX plugA strong grip with 4-way expansion and fixing. We are responding to the revision of the "Notification on Fall Prevention Measures" for water heaters. Construction on concrete, ALC, stone, brick, hollow base material, gypsum board.2018 Trusco page 2 0556 Material Polyamide resin PA6 (nylon 6)from S$14.99Min. 2 days