Hollow Plugs
- AX BRAIN Pee plug 50 piecesUniversal plug for mounting lightweight objects! For mounting on gypsum boards, caucal boards, and hollow structural walls.Applicable wall thickness 9~13 Pilot Hole Diameter (Φmm) 8.5 Pull-out strength KN (kgf) (ALC)0.48 Screw Length 32 + mounting thickness Wood screw diameter (mm) 3.5~5.0from S$26.99Min. 4 days
- AX BRAIN Pee plug 55 piecesUniversal plug for mounting lightweight objects! For mounting on gypsum boards, caucal boards, and hollow structural walls.Screw Length 32 + mounting thickness Wood screw diameter (mm) 3.5~5.0 Pull-out strength KN (kgf) (Veneer board) 0.32 Applicable wall thickness 3~5 Pilot Hole Diameter (Φmm) 8from S$26.99Min. 4 days
- Wakai Sangyo Multi-plug + FX-6 (160P) + boxedDeforms according to the base material The versatile internal guide guides the screw to the center. The rib prevents it from falling into the pilot hole and turning. * Never use it on the ceiling. * When embedding in a blind hole, remove chips sufficiently when making a pilot hole. * For gypsum b... Read MoreMaterial 100% nylon Suitable Thickness of Workpiece (mm) 12.5 (gypsum board) Screw Length (mm) 36-38 + attachment thickness Screw Diameter (Φmm) 4.0~5.0 pilot hole depth (mm) 40 Pilot Hole Diameter (Φmm) 6 Dimension (mm) 6×30from S$18.99Min. 4 days
- UNIKA Hollow plug NA type (small box)Material Iron Nominal Size NA-9 Surface Treatment Phosphatefrom S$69.99Min. 3 days
- Wakai Sangyo Multi-plug + FX-5 (190P) + boxedDeforms according to the base material The versatile internal guide guides the screw to the center. The rib prevents it from falling into the pilot hole and turning. * Never use it on the ceiling. * When embedding in a blind hole, remove chips sufficiently when making a pilot hole. * For gypsum b... Read MoreMaterial 100% nylon Screw Diameter (Φmm) 3.0~4.0 Screw Length (mm) 30-32 + attachment thickness pilot hole depth (mm) 35 Pilot Hole Diameter (Φmm) 5 Dimension (mm) 5×25 Suitable Thickness of Workpiece (mm) 9.5 (Gypsum board)from S$18.99Min. 4 days
- AX BRAIN Pee plug 40 piecesUniversal plug for mounting lightweight objects! For mounting on gypsum boards, caucal boards, and hollow structural walls.Pilot Hole Diameter (Φmm) 8~8.5 Pull-out strength KN (kgf) (ALC)0.48 Wood screw diameter (mm) 4.0~5.0 Applicable wall thickness 16~19 Screw Length 48 + mounting thicknessfrom S$26.99Min. 4 days
- Wakai Sangyo Multi-plug + FX-8 + (70P) + boxedDeforms according to the base material The versatile internal guide guides the screw to the center. The rib prevents it from falling into the pilot hole and turning. * Never use it on the ceiling. * When embedding in a blind hole, remove chips sufficiently when making a pilot hole. * For gypsum b... Read MoreMaterial 100% nylon Suitable Thickness of Workpiece (mm) 12.5 (gypsum board) Screw Diameter (Φmm) 4.5~6.0 Screw Length (mm) 48-50+ attachment thickness pilot hole depth (mm) 55 Pilot Hole Diameter (Φmm) 8 Dimension (mm) 8×40from S$18.99Min. 4 days