Carl Plugs
Other Related Pages
- CARL CARL PlugSince it is made of a sticky special alloy that uses high-quality lead that is highly acid-resistant and corrosion-free, it realizes strong and safe construction. A rational screw anchor that attaches equipment to a hard wall with wood screws. Suitable for concrete, block and marble. It is also c... Read More
- LOBSTER (LOBTEX) Shrimp plug (made of polypropylene)The stepped tip makes it easy to insert into the pilot hole. The lead angle at the center of the head guides the screw straight. The unique rotation prevention design firmly fixes the mounting equipment. For concrete / ALC.Material Polypropylene (PP) Suitable Screw Wood screw, tapping screwDiscontinued
- Fischer Fisher frame plugAnchors for stone construction and concrete. The driving stopper reduces the expansion of the plug during tightening.Material Polyamide 6 (nylon)Discontinued
- A.Y. Fastener AY plug bolt (stainless steel)The nut has a slope, and if you tighten the bolt, the outer cylinder will open from the back and will never come off. Since the inside of the outer cylinder is tapered, the entire outer cylinder sticks to the concrete. The material is uniform and the product accuracy is excellent. Installation an... Read MoreMaterial (Nut) Brass (C-3804) Material (Outer Pipe) Lead (PbT-6) Material Stainless steel Material (Bolt) Stainless steel (SUS304)Discontinued
- WAKI Curled plugIt is made of a special sticky alloy using good quality lead. An anchor that allows you to attach equipment to a hard wall with wood screws.Suitable Material For concreteDiscontinued
- Osaka Spirit Curl plug (lead) (small box)The curl plug is made from high quality lead as the main material, so it is highly acid resistant and will not corrode forever. In addition, because it is made of a special alloy with stickiness that gives flexibility and toughness, it can be installed extremely strongly and safely. And curl plug... Read MoreMaterial LeadDiscontinued
- A.Y. Fastener AY plug bolt (steel)The nut has a slope, and if you tighten the bolt, the outer cylinder will open from the back and will never come off. Since the inside of the outer cylinder is tapered, the entire outer cylinder sticks to the concrete. The material is uniform and the product accuracy is excellent. Installation an... Read MoreMaterial (Nut) Brass (C-3804) Surface Treatment Chromate plating Material (Outer Pipe) Lead (PbT-6) Material Steel Material (Bolt) Steel (SS400)Discontinued
- Marvel Mighty plug MS (with plug case) (small box)Suitable Wood Screws (mm) 4.1~5.1 Overall Length (mm) 30 Color White Maximum pulling strength (kN) Concrete: 4.4 / ALC: 0.8 Suitable Drill Φ6mmDiscontinued
- SANKO TECHNO Sanko large-scale construction setThe crushing of the dome washer allows you to visually confirm the completion of construction. Since the washer is set at the position of the line mark, the embedding length is always constant. The main dimensions are based on the Air Conditioning and Sanitary Engineering Society standard (SHASE-... Read MoreThread Size 3/8 Drilling diameter (mm) 10 Set Contents AW-3050BW × 150, ADX-10.0SDS × 1 Material Steel trivalent chromate treatmentDiscontinued
- CARL Curl bolt plugSince it is made of a sticky special alloy that uses high-quality lead that is highly acid-resistant and corrosion-free, it realizes strong and safe construction. A rational screw anchor that attaches equipment to a hard wall with wood screws. For heavy object installation work on hard walls.Discontinued