Nylon Plugs
Other Related Pages
- LOBSTER (LOBTEX) LOBSTER Mungo Nylon PlugThe 100% polyamide mongo plug created by the latest technology has sufficient mechanical strength, has excellent features not found in metal materials, corrosion resistance, chemical resistance, vibration resistance, cold heat resistance temperature (-40 ° C-80). It is excellent at -10 ° C to 60 ... Read More
- AX BRAIN F PlugConcrete, ALC, blocks, bricks, stones, tiles, etc. * For a relatively soft wall surface material, reduce the pilot hole diameter by 1 mm.
- WAKI Concrete PlugMade of nylon. When you tighten the screw, the auction rises and it bites firmly. Concrete plug for lightweight objects
- Osaka Spirit Fisher (pack product)It is heat and cold resistant and can be used up to -40 to 100 ° C. Excellent aging resistance and weather resistance. Has excellent vibration resistance and impact resistance. For various installations on ALC, concrete, blocks, mortar, etc. * Due to the characteristics of the product, complaints... Read MoreMaterial Resin Suitable Material To ALC, concrete, block, mortar, etc.
- TRUSCO Resin Wall Plug AnchorFasteners for concrete blocks and ALC panels. 100% nylon. Withstands temperatures from -40 ° C to + 100 ° C. Since there is a guide inside, it prevents the wood screws from sticking out during construction. Two wings prevent co-rotation. Kasagi installation. Washbasin installation.Suitable Material Concrete, block, ALC panel Material (Main Unit) Made of nylon
- LOBSTER (LOBTEX) LOBSTER Mungo Nylon PlugWe have packed a number that is convenient for a little construction.
- Fischer Japan Nylon plug SAnti-rotation fins prevent co-rotation in the drill hole. Wide range of heat and cold resistance from -40 ℃ to 80 ℃. Concrete, blocks, bricks, stones, hollow cement boards, etc.Material Polyamide resin PA6 (nylon)
- Minegishi Nylon plug multi typeAny screw can be used regardless of the base material and location. Concrete, ALC, block, stone, hollow extruded cement board, gypsum board, etc. * The maximum tensile strength is the value when the concrete compressive strength Fc = 21N / mm. * Please use after considering a sufficient safety fa... Read MoreMaterial Nylon 6 (PA6)
- LOBSTER (LOBTEX) LOBSTER Mungo Quatro Plug4-split structure: Evenly adheres to the pilot hole of the base material Preventing rotation: The two protrusions on the outer circumference firmly grip the pilot hole, so the plug does not run idle after insertion Prevention of sinking: The brim on the end face is underneath when inserting the p... Read More
- LOBSTER (LOBTEX) Shrimp Mongo Multi PlugA multi-purpose plug that can be used for both concrete / ALC and hollow walls. The high quality polyamide and unique cone shape provide excellent performance to firmly hold the base metal. For mounting various equipment on ALC, concrete, and hollow walls! * Please consider the construction condi... Read MoreSuitable Material ALC, concrete, hollow wall
- JEFCOM New Ale PlugThe strongest color plug (compared to conventional products)! Furthermore, the quality and strength have been improved (compared to conventional products). The reverse thorns strongly bite into the wall material, and the fastening is secure. With burial prevention collar.Dimension (mm) 25 Drill Diameter (Φmm) 6 Suitable Material Concrete, ALC, tile, brick, block, stone
- LOBSTER (LOBTEX) Mongo GL anchorFirmly fixed to gypsum board without pilot holes Tip drill point back twist lock to firmly grasp the target No anchor rotation 4 screw guides straighten the screws to the center Bithole high-tech screws that fit the driver perfectly make use of the boat composition for smooth installationHead Diameter (Φmm) 13 Mass (g) 200 Overall Length (mm) 25 Trusco Part No. 273-9976 Applicable screw diameter (Φmm) 3.8~4.1 Suitable Screw (mm) Attachment + 20mm or more Suitable Material For plaster board. Material Resin
- LOBSTER (LOBTEX) Mongo dipsum anchorNo pilot hole required. The V-cutter cuts straight and the tip drill point firmly catches the target. The back twist lock prevents rotation, and the firmly fixed high-tech screw makes use of the boat composition for smooth installation. The four screw guides guide the screws straight and the bit ... Read MoreOverall Length (mm) 25 Head Diameter (Φmm) 13
- Wakai Sangyo Concrete plugThere is a skill in the adhesion effect. With a secure fixing mechanism. There is a mechanism to guide the screw to the center inside, so the screw is not peeled off and there is no variation in strength.Material Nylon
- AX BRAIN Multi Plug (with Flange)Ideal for mounting ALC, plywood and plastic boards!Suitable Material ALC, plywood, plaster boardfrom S$22.99Min. 2 days
- JEFCOM New Ale PlugThe strongest color plug (compared to conventional products)! The strongest color plug (compared to the conventional product)! Furthermore, the quality and strength have been improved (compared to the conventional product). The reverse thorns strongly bite into the wall material, and the fastenin... Read MoreDimension (mm) 22 Drill Diameter (Φmm) 5 Suitable Material Concrete, ALC, tile, brick, block, stonefrom S$15.99Min. 2 days
- Japan Power Fastening Turbo anchor power boxA "screw-fixed" anchor whose ALC end is hard to break. Construction speed is greatly improved by using the high-speed impact bit "Turbo Booster". Various bolts and screws such as metric screws, inch screws, and wood screws can be used. Demonstrates great strength by biting int... Read More2018 Trusco page 2 0542 Material Nylon 66 Set Contents 1 turbo boosterfrom S$55.99Min. 2 days
- Fischer SX plugA strong grip with 4-way expansion and fixing. We are responding to the revision of the "Notification on Fall Prevention Measures" for water heaters. Construction on concrete, ALC, stone, brick, hollow base material, gypsum board.2018 Trusco page 2 0556 Material Polyamide resin PA6 (nylon 6)from S$14.99Min. 2 days
- WAKI turboA pilot hole is required. Demonstrates superiority in strength and sustainability.Suitable Drill Diameter (mm) 10 Overall Length (mm) 50 Drilling depth (mm) 60 Suitable Material ALC Maximum pulling strength (kN) 1.176from S$4.19Min. 2 days
- Asahi Kagaku Kogyo Strong plugIt is easy to drive and there is no worry of slipping. The screws used have a wide range of application and excellent pull-out strength !! Uses a special nylon material with excellent quality, workability, and cost! For mounting medium and light weight objects on concrete, ALC, stone, brick, bloc... Read MoreSuitable Material Concrete, ALC, stone, brick, block, etc.from S$12.99Min. 4 days
- UNIKA NP plug NAS typeUses a special nylon material that does not require worrying about rust. The two-stage shape makes it easy to drive and ensures reliable biting. Kasagi metal fittings installation, sash installation, seat waterproof installation, electric appliance installation, interior decoration installation, ... Read MoreMaterial Special nylon Suitable Screw Wood screw, tapping screwfrom S$11.99Min. 2 days
- TRUSCO Bolton pack nylon nutNo special jig is required. The elasticity of the nylon body locks the nut firmly to the base material. Since only the nylon body comes into contact, the mating material will not be scratched. There is no rattling and vibration is buffered. Due to the nylon body and aluminat, it has corrosion res... Read MoreE 0.8 Material / Finish Nylonfrom S$12.99Min. 2 days
- Fischer Fisher UX typeFor all-purpose nylon plugs, hollows, concrete, stones, etc.Material Polyamide 6 (nylon)from S$26.99Min. 2 days
- Fischer S plugIt has a wide range of heat resistance and cold resistance from -40 to 80 ° C. Construction on concrete, ALC, stone, and brick.2018 Trusco page 2 0556 Material Polyamide resin PA6 (nylon 6)from S$15.99Min. 2 days
- Fischer Anchor for electrical equipment RCWork time can be shortened by simple and quick one-handed construction. Uses safe and secure (halogen-free, silicone-free) nylon. Installation of plastic pipes. Please use it for fastening resin pipe materials.2018 Trusco page 2 0571 Material Polyamide 6 (PA6)from S$29.99Min. 3 days
- Fischer NSB anchor for electrical equipmentYou can easily hold down and fix the electric wire by driving in the set nail. After placing the nail head, there will be no step with the disc, and the fit will be smooth. Fixing the cable inside the wall slit. For fastening wiring to wood and ALC.Material Polypropylene (PP) + steel 2018 Trusco page 2 0569from S$42.99Min. 3 days
- Fischer Exterior insulation anchor termofix BYou can perform the actual matching work through the heat insulating material without a pilot hole. For thin steel sheets (thickness 1.0 mm or more).Material Polypropylene (PP) + steel Mass (kg) 2 2018 Trusco page 2 0564from S$289.90Min. 32 days
- Fischer Anchor for electrical equipment SFIntegrated fastening saves plugs, clamps and screws. Work can be shortened by simple and quick one-handed construction. Uses safe and secure (halogen-free, silicone-free) flame-retardant nylon. Installation of cable wires and flexible pipes. For direct attachment of cables and piping materials.Material Polyamide 6 (PA6)from S$36.99Min. 3 days
- Fischer Anchor for electrical equipment MNSSince the nail and the clip for fixing the electric wire are set, the work time can be shortened by easy and quick construction. Excellent workability in narrow spaces. Can also be used for ALC. Resin saddle clip For fastening pipes to wood and ALC.Material Polypropylene (PP) + steel 2018 Trusco page 2 0569from S$17.99Min. 32 days
- Fischer Exterior insulation anchor termoz CNIt is a composite nail (head is made of plastic + tip steel nail processing integrated type). For concrete and brick.Material Polypropylene (PP) 2018 Trusco page 2 0567from S$149.90Min. 32 days
- Fischer Termfix 6H-NTETICS (External Insulation Composite System) specification anchor for flush or buried insulation boards with wood screws. For wood.2018 Trusco page 2 0565 Material Polypropylene (PP) + steelfrom S$189.90Min. 32 days
- Fischer Outer insulation anchor DHMIt is a simple construction that is driven with a general hammer. For concrete, stone, brick and ALC.2018 Trusco page 2 0568from S$389.90Min. 32 days
- Fischer Exterior insulation anchor DHTThe 4.8 mm drill screw attached to the tip eliminates the trouble of screwing in without a pilot hole. For thin steel sheets. For thin steel sheets (thickness 1.0 mm or more).Material Polypropylene (PP), steel 2018 Trusco page 2 0564from S$759.90Min. 32 days